Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
Min. Dia.
Max. Diameter
Brand
Price
  • View MoreView Less

Pipe and Test Plugs

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Test Ball Plug,Pneumatic,Size 4 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 4 InTest Ball Plug,Pneumatic,Size 4 In
    • Item # 1VNF1
    • Mfr. Model # 270040
    • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.41 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

    Pipe Plug,Mechanical,8 In,IOP
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 8 In, IOPPipe Plug,Mechanical,8 In,IOP
    • Item # 2HCD9
    • Mfr. Model # 270288
    • Pipe Plug, Mechanical, Nominal Size 8 In, Min Dia 7.7 In, Max Dia 8.03 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Mechanical,8 In,EOP
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 8 In, EOPPipe Plug,Mechanical,8 In,EOP
    • Item # 2HCD8
    • Mfr. Model # 270270
    • Pipe Plug, Mechanical, Nominal Size 8 In, Min Dia 7.7 In, Max Dia 8.03 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Pneumatic,4 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Pneumatic, 4 InPipe Plug,Pneumatic,4 In
    • Item # 2HCE3
    • Mfr. Model # 271721
    • Pipe Plug, Pneumatic, Nominal Size 4 In, Max Back Air Pressure 13 PSI, Max Back Pressure 30 Ft of Head,...More

    Pipe Plug,Mechanical,6 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 6 InPipe Plug,Mechanical,6 In
    • Item # 3NVY3
    • Mfr. Model # 273368
    • Pipe Plug, Mechanical, Nominal Size 6 In., Min. Dia. 5.62 In., Max. Diameter 6.30 In., Max. Back Pressure 2...More

    Test Plug,Pneumatic,3 To 4 In
    • TEST-TITE
    • Test Plug, Pneumatic, 3 To 4 InTest Plug,Pneumatic,3 To 4 In
    • Item # 3EJK8
    • Mfr. Model # 83234
    • Test Plug, Pneumatic, Nominal Size 3 To 4 In, Min Dia 2.63 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

    Results per page: 16 | 32 | 48