Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
  • View MoreView Less
Min. Dia.
  • View MoreView Less
Max. Diameter
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Pipe and Test Plugs

36 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
Pipe Plug,Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 6 InPipe Plug,Mechanical,Size 6 In
  • Item # 1VNG9
  • Mfr. Model # 271578
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

Pipe Plug,Mechanical,Size 5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 5 InPipe Plug,Mechanical,Size 5 In
  • Item # 1VNG8
  • Mfr. Model # 271551
  • Pipe Plug, Mechanical, Nominal Size 5 In, Min Dia 4.62 In, Max Dia 5.3 In, Max Back Air Pressure 1 PSI, Max...More

Pipe Plug,Mechanical,Cleanout,3 In
  • TEST-TITE
  • Pipe Plug, Mechanical, Cleanout, 3 InPipe Plug,Mechanical,Cleanout,3 In
  • Item # 3EJN8
  • Mfr. Model # 83688
  • Pipe Plug, Mechanical, Cleanout, Nominal Size 3 In, Min Dia 3.44 In, Max Dia 3.55 In, Max Back Air Pressure...More

Pipe Plug,Mechanical,Cleanout,2 In
  • TEST-TITE
  • Pipe Plug, Mechanical, Cleanout, 2 InPipe Plug,Mechanical,Cleanout,2 In
  • Item # 3EJN7
  • Mfr. Model # 83687
  • Pipe Plug, Mechanical, Cleanout, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure...More

Pipe Plug,Mechanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 2 InPipe Plug,Mechanical,2 In
  • Item # 3NVX8
  • Mfr. Model # 273328
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.96 In, Max Dia 2.25 In, Max Back Air Pressure 2 PSI, Max...More

Test Plug,Mechanical,T-Cone,4 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 4 InTest Plug,Mechanical,T-Cone,4 In
  • Item # 3EJN4
  • Mfr. Model # 86400
  • Test Plug, Mechanical, T-Cone, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.06 In, Max Back Air Pressure 5...More

Cleanout Plug,4 In,Brass
Pipe Plug,Mehcanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mehcanical, 2 InPipe Plug,Mehcanical,2 In
  • Item # 3NVX4
  • Mfr. Model # 270528
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure 13 PSI, Max...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
  • Item # 1VNF8
  • Mfr. Model # 270296
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Mech Exp Plug,Wing-Nut,1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1/2InMech Exp Plug,Wing-Nut,1/2In
  • Item # 14M028
  • Mfr. Model # 72096
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1/2 In., Min. Dia. .480, Max. Diameter 0.538, Max. Back...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
  • Item # 1VNG2
  • Mfr. Model # 270178
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 3.23 In, Max Dia 3.75 In, Max Back Air Pressure 17 PSI, Max...More

Test Gauge,Air,0-100 PSI
  • CHERNE INDUSTRIES
  • Test Gauge, Air, 0-100 PSITest Gauge,Air,0-100 PSI
  • Item # 2HCE8
  • Mfr. Model # 19718
  • Test Gauge, Air, 0-100 PSI, 2 PSI Increments, Min Dia 2 In, Material of Construction Chrome, For Use In Water...More

Mech Exp Plug,Hex-Nut,3/4In
  • SHAW PLUGS
  • Mech Exp Plug, Hex-Nut, 3/4InMech Exp Plug,Hex-Nut,3/4In
  • Item # 14M033
  • Mfr. Model # 62098
  • Mechanical Expansion Plug, Hex-Nut, Nominal Size 3/4 In., Min. Dia. .719, Max. Diameter 0.805, Max. Back...More

Well Plug,Mechanical,1 In
  • GRAINGER APPROVED
  • Well Plug, Mechanical, 1 InWell Plug,Mechanical,1 In
  • Item # 3UCZ5
  • Mfr. Model # ECOPLUG1
  • Well Plug, Mechanical, Nominal Size 1 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Expansion Plug,Snap-Tite,31/32 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 31/32 InExpansion Plug,Snap-Tite,31/32 In
  • Item # 6VFV1
  • Mfr. Model # 51410
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 31/32, Min. Dia. (In.) 0.937, Max. Dia. (In.)...More

Expansion Plug,Snap-Tite,13/16 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 13/16 InExpansion Plug,Snap-Tite,13/16 In
  • Item # 6VFR8
  • Mfr. Model # 51008
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 13/16, Min. Dia. (In.) 0.781, Max. Dia. (In.)...More

Pipe Plug,Mechanical,1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 InPipe Plug,Mechanical,1.5 In
  • Item # 3NVX7
  • Mfr. Model # 273318
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.44 In, Max Dia 1.65 In, Max Back Air Pressure 2 PSI,...More

Well Plug,Mechanical,4 In
  • GRAINGER APPROVED
  • Well Plug, Mechanical, 4 InWell Plug,Mechanical,4 In
  • Item # 3UCZ8
  • Mfr. Model # ECOPLUG4
  • Well Plug, Mechanical, Nominal Size 4 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Expansion Plug,Snap-Tite,3/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/8 InExpansion Plug,Snap-Tite,3/8 In
  • Item # 6VFT2
  • Mfr. Model # 51401
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 3/8 In., Min. Dia. 0.375 In., Max. Diameter 0.405 In.,...More

Test Gauge,Air,0-60 PSI
  • CHERNE INDUSTRIES
  • Test Gauge, Air, 0-60 PSITest Gauge,Air,0-60 PSI
  • Item # 2HCE7
  • Mfr. Model # 19708
  • Test Gauge, Air, 0-60 PSI, 1 PSI Increments, Min Dia 2 In, Material of Construction Chrome, For Use In Water...More

Cleanout Plug,Max. Diameter 4.10 in.
  • ZURN
  • Cleanout Plug, Max. Diameter 4.10 in.Cleanout Plug,Max. Diameter 4.10 in.
  • Item # 30PT23
  • Mfr. Model # LC-4P
  • Cleanout Plug, Mechanical, Cleanout, Nominal Size 4 In., Min. Dia. 4.00 In., Max. Diameter 4.10 In., Material...More

Cleanout Plug,Recessed Head,2 In
Cleanout Plug,Recessed Head,2.5 In
Expansion Plug,Snap-Tite,5/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 5/8 InExpansion Plug,Snap-Tite,5/8 In
  • Item # 6VFT6
  • Mfr. Model # 51405
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 5/8, Min. Dia. (In.) 0.612, Max. Dia. (In.) 0.675,...More

Cleanout Plug,Max. Diameter 3.10 in.
  • ZURN
  • Cleanout Plug, Max. Diameter 3.10 in.Cleanout Plug,Max. Diameter 3.10 in.
  • Item # 30PT22
  • Mfr. Model # LC-3P
  • Cleanout Plug, Mechanical, Cleanout, Nominal Size 3 In., Min. Dia. 3.07 In., Max. Diameter 3.10 In., Material...More

Expansion Plug,Snap-Tite,3/4 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/4 InExpansion Plug,Snap-Tite,3/4 In
  • Item # 6VFT8
  • Mfr. Model # 51407
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 3/4, Min. Dia. (In.) 0.719, Max. Dia. (In.) 0.810,...More

Pipe Plug,Mechanical,4 In,Natural Rubber
Pipe Plug,Mechancial,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechancial, 2 InPipe Plug,Mechancial,2 In
  • Item # 3NVX2
  • Mfr. Model # 270168
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 2.16 In, Max Dia 2.20 In, Max Back Air Pressure 17 PSI, Max...More

Expansion Plug,Snap-Tite,9/16 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 9/16 InExpansion Plug,Snap-Tite,9/16 In
  • Item # 6VFT5
  • Mfr. Model # 51404
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 9/16, Min. Dia. (In.) 0.550, Max. Dia. (In.) 0.6075,...More

Expansion Plug,Snap-Tite,7/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 7/8 InExpansion Plug,Snap-Tite,7/8 In
  • Item # 6VFV0
  • Mfr. Model # 51409
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 7/8 In., Min. Dia. 0.850 In., Max. Diameter 0.945 In.,...More

Expansion Plug,Snap-Tite,1/2 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 1/2 InExpansion Plug,Snap-Tite,1/2 In
  • Item # 6VFT4
  • Mfr. Model # 51403
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 1/2, Min. Dia. (In.) 0.468, Max. Dia. (In.) 0.540,...More

Mech Exp Plug,Hex-Nut,1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Hex-Nut, 1/2InMech Exp Plug,Hex-Nut,1/2In
  • Item # 14M032
  • Mfr. Model # 62096
  • Mechanical Expansion Plug, Hex-Nut, Nominal Size 1/2 In., Min. Dia. .480, Max. Diameter 0.538, Max. Back...More

Results per page: 16 | 32 | 48