Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
  • View MoreView Less
Min. Dia.
  • View MoreView Less
Max. Diameter
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Test Plugs

36 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
  • Item # 1VNF6
  • Mfr. Model # 270237
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 InPipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
  • Item # 1VNG6
  • Mfr. Model # 271535
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 InPipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNF4
  • Mfr. Model # 270210
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

Expansion Plug,Snap-Tite,7/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 7/8 InExpansion Plug,Snap-Tite,7/8 In
  • Item # 6VFR9
  • Mfr. Model # 51009
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 7/8, Min. Dia. (In.) 0.850, Max. Dia. (In.) 0.945,...More

Well Plug,Mechanical,2 In
  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 InWell Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Pipe Plug,Mechanical,2 In,Natural Rubber
Expansion Plug,Snap-Tite,1/2 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 1/2 InExpansion Plug,Snap-Tite,1/2 In
  • Item # 6VFR3
  • Mfr. Model # 51003
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 1/2, Min. Dia. (In.) 0.468, Max. Dia. (In.) 0.540,...More

Test Plug,Mechanical,T-Cone,3 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 3 InTest Plug,Mechanical,T-Cone,3 In
  • Item # 3EJN3
  • Mfr. Model # 86390
  • Test Plug, Mechanical, T-Cone, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 5...More

Cleanout Plug,3 In,Brass
Expansion Plug,Snap-Tite,5/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 5/8 InExpansion Plug,Snap-Tite,5/8 In
  • Item # 6VFR5
  • Mfr. Model # 51005
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 5/8, Min. Dia. (In.) 0.612, Max. Dia. (In.) 0.675,...More

Pipe Plug,Mechanical,1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 InPipe Plug,Mechanical,1.5 In
  • Item # 2HCF2
  • Mfr. Model # 269891
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.43 In, Max Dia 1.53 In, Max Back Air Pressure 88 PSI,...More

Pipe Plug,Mechanical,1 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1 InPipe Plug,Mechanical,1 In
  • Item # 2HCF1
  • Mfr. Model # 269875
  • Pipe Plug, Mechanical, Nominal Size 1 In, Min Dia 0.86 In, Max Dia 1.02 In, Max Back Air Pressure 40 PSI, Max...More

Pipe Plug,Mechanical,1.25 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.25 InPipe Plug,Mechanical,1.25 In
  • Item # 2HCF5
  • Mfr. Model # 269883
  • Pipe Plug, Mechanical, Nominal Size 1.25 In, Min Dia 1.24 In, Max Dia 1.43 In, Max Back Air Pressure 112 PSI,...More

Expansion Plug,Snap-Tite,3/4 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/4 InExpansion Plug,Snap-Tite,3/4 In
  • Item # 6VFR7
  • Mfr. Model # 51007
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 3/4, Min. Dia. (In.) 0.719, Max. Dia. (In.) 0.810,...More

Cleanout Plug,2 In,Brass
Pipe Plug,Mechanical,0.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 0.5 InPipe Plug,Mechanical,0.5 In
  • Item # 2HCF4
  • Mfr. Model # 269840
  • Pipe Plug, Mechanical, Nominal Size 0.5 In, Min Dia 0.5 In, Max Dia 0.56 In, Max Back Air Pressure 180 PSI,...More

Expansion Plug,Thumb Nut,3/8 In
  • SHAW PLUGS
  • Expansion Plug, Thumb Nut, 3/8 InExpansion Plug,Thumb Nut,3/8 In
  • Item # 6VFV5
  • Mfr. Model # 68733
  • Mechanical Expansion Plug, Thumb Nut, Nominal Size (In.) 3/8, Min. Dia. (In.) 0.356, Max. Dia. (In.) 0.405,...More

.39 In Kwik N Sure Plug
  • CHERNE
  • .39 In Kwik N Sure Plug.39 In Kwik N Sure Plug
  • Item # 5NRV0
  • Mfr. Model # 269832
  • Plug, Mechanical, Material of Construction Rubber, For Use In Plugging Water Line Stub-Outs, Always Block...More

Pipe Plug,Mechanical,0.75 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 0.75 InPipe Plug,Mechanical,0.75 In
  • Item # 2HCF3
  • Mfr. Model # 269867
  • Pipe Plug, Mechanical, Nominal Size 0.75 In, Min Dia 0.72 In, Max Dia 0.87 In, Max Back Air Pressure 180 PSI,...More

Pipe Plug,Mechanical,3 In,Natural Rubber
Expansion Plug,Snap-Tite,3/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/8 InExpansion Plug,Snap-Tite,3/8 In
  • Item # 6VFR1
  • Mfr. Model # 51001
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 3/8, Min. Dia. (In.) 0.375, Max. Dia. (In.) 0.405,...More

Expansion Plug,Snap-Tite,7/16 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 7/16 InExpansion Plug,Snap-Tite,7/16 In
  • Item # 6VFR2
  • Mfr. Model # 51002
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 7/16, Min. Dia. (In.) 0.406, Max. Dia. (In.) 0.4725,...More

Expansion Plug,Snap-Tite,9/16 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 9/16 InExpansion Plug,Snap-Tite,9/16 In
  • Item # 6VFR4
  • Mfr. Model # 51004
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 9/16, Min. Dia. (In.) 0.550, Max. Dia. (In.) 0.6075,...More

Pipe Plug,Mechanical,1.5 In,Poly
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 In, PolyPipe Plug,Mechanical,1.5 In,Poly
  • Item # 3NVU4
  • Mfr. Model # 271158
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.48 In, Max Dia 1.63 In, Max Back Air Pressure 22 PSI,...More

Cleanout Plug,2.5 In,Brass
Expansion Plug,Thumb Nut,1/2 In
  • SHAW PLUGS
  • Expansion Plug, Thumb Nut, 1/2 InExpansion Plug,Thumb Nut,1/2 In
  • Item # 6VFV7
  • Mfr. Model # 68090
  • Mechanical Expansion Plug, Thumb Nut, Nominal Size (In.) 1/2, Min. Dia. (In.) 0.475, Max. Dia. (In.) 0.540,...More

Cleanout Plug,Recessed Head,1.5 In
Expansion Plug,Thumb Nut,7/16 In
  • SHAW PLUGS
  • Expansion Plug, Thumb Nut, 7/16 InExpansion Plug,Thumb Nut,7/16 In
  • Item # 6VFV6
  • Mfr. Model # 68147
  • Mechanical Expansion Plug, Thumb Nut, Nominal Size (In.) 7/16, Min. Dia. (In.) 0.416, Max. Dia. (In.) 0.4725,...More

Expansion Plug,Snap-Tite,11/16 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 11/16 InExpansion Plug,Snap-Tite,11/16 In
  • Item # 6VFR6
  • Mfr. Model # 51006
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 11/16, Min. Dia. (In.) 0.656, Max. Dia. (In.)...More

Results per page: 16 | 32 | 48