Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
Min. Dia.
Max. Diameter
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

    Pipe and Test Plugs

    11 Results Found that Include 11 Products

    Results per page: 16 | 32 | 48
      Pipe Plug,Mechanical,Size 2 In
      • CHERNE INDUSTRIES
      • Pipe Plug, Mechanical, Size 2 InPipe Plug,Mechanical,Size 2 In
      • Item # 1VNG5
      • Mfr. Model # 271527
      • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.96 In, Max Dia 2.25 In, Max Back Air Pressure 2 PSI, Max...More

      Pipe Plug,Mechanical,Size 1.5 In
      • CHERNE INDUSTRIES
      • Pipe Plug, Mechanical, Size 1.5 InPipe Plug,Mechanical,Size 1.5 In
      • Item # 1VNG4
      • Mfr. Model # 271519
      • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.44 In, Max Dia 1.65 In, Max Back Air Pressure 2 PSI,...More

      Cleanout Plug,Pipe Dia 4 In,ABS
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 4 In, ABSCleanout Plug,Pipe Dia 4 In,ABS
      • Item # 4WDN6
      • Mfr. Model # CO2490-AB4
      • Countersunk Cleanout Plug, Pipe Dia. 4 In., Overall Dia. 4 In., Height 3/4 In., Material of Construction ABS,...More

      Cleanout Plug, Pipe Dia 3.5 In
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 3.5 InCleanout Plug, Pipe Dia 3.5 In
      • Item # 4WDN3
      • Mfr. Model # CO2490-A35
      • Countersunk Cleanout Plug, Pipe Dia. 3.5 In., Overall Dia.3.5 In., Height 3/4 In., Material of Construction...More

      Test Plug,Mechanical,T-Cone,2 In
      • TEST-TITE
      • Test Plug, Mechanical, T-Cone, 2 InTest Plug,Mechanical,T-Cone,2 In
      • Item # 3EJN2
      • Mfr. Model # 86385
      • Test Plug, Mechanical, T-Cone, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 5...More

      Cleanout Plug, Pipe Dia 3 In
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 3 InCleanout Plug, Pipe Dia 3 In
      • Item # 4WDN5
      • Mfr. Model # CO2490-AB3
      • Countersunk Cleanout Plug, Pipe Dia. 3 In., Overall Dia. 3 In., Height 3/4 In., Material of Construction ABS,...More

      Cleanout Plug, Pipe Dia 2 In
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 2 InCleanout Plug, Pipe Dia 2 In
      • Item # 4WDN4
      • Mfr. Model # CO2490-AB2
      • Countersunk Cleanout Plug, Pipe Dia. 2 In., Overall Dia. 2 In., Height 1/2 In., Material of Construction ABS,...More

      Test Plug,Mechanical,T-Cone,1 1/2 In
      • TEST-TITE
      • Test Plug, Mechanical, T-Cone, 1 1/2 InTest Plug,Mechanical,T-Cone,1 1/2 In
      • Item # 3EJN1
      • Mfr. Model # 86375
      • Test Plug, Mechanical, T-Cone, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure...More

      Cleanout Plug,1.5 In,Brass
      Cleanout Plug,Pipe Dia 1 1/2 In
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 1 1/2 InCleanout Plug,Pipe Dia 1 1/2 In
      • Item # 4WDN1
      • Mfr. Model # CO2490-A15
      • Countersunk Cleanout Plug, Pipe Dia. 1 1/2 In., Overall Dia. 1 1/2 In., Height 9/16 In., Material of...More

      Cleanout Plug, Pipe Dia 2  1/2 In
      • ZURN INDUSTRIES
      • Cleanout Plug, Pipe Dia 2 1/2 InCleanout Plug, Pipe Dia 2 1/2 In
      • Item # 4WDN2
      • Mfr. Model # CO2490-A25
      • Countersunk Cleanout Plug, Pipe Dia. 2 1/2 In., Overall Dia. 2 1/2 In., Height 1/2 In., Material of...More

      Results per page: 16 | 32 | 48