Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
    Ratings

    Pipe and Test Plugs

    92 Results Found that Include 92 Products 

    Results per page: 16 | 32 | 48
    Pipe Plug,Mechanical,Size 2 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 2 InPipe Plug,Mechanical,Size 2 In
    • Item # 1VNG5
    • Mfr. Model # 271527
    • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.96 In, Max Dia 2.25 In, Max Back Air Pressure 2 PSI, Max...More

    Pipe Plug,Mechanical,Size 4 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
    • Item # 1VNF7
    • Mfr. Model # 270245
    • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Mechanical,Size 2 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 2 InPipe Plug,Mechanical,Size 2 In
    • Item # 1VNF5
    • Mfr. Model # 270229
    • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Mechanical,Size 3 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
    • Item # 1VNF6
    • Mfr. Model # 270237
    • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Mechanical,Size 4 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
    • Item # 1VNG7
    • Mfr. Model # 271543
    • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

    Pipe Plug,Mechanical,Size 3 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
    • Item # 1VNG6
    • Mfr. Model # 271535
    • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

    Pipe Plug,Mechanical,Size 1.5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 1.5 InPipe Plug,Mechanical,Size 1.5 In
    • Item # 1VNG4
    • Mfr. Model # 271519
    • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.44 In, Max Dia 1.65 In, Max Back Air Pressure 2 PSI,...More

    Pipe Plug,Mechanical,1 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 1 InPipe Plug,Mechanical,1 In
    • Item # 2HCF1
    • Mfr. Model # 269875
    • Pipe Plug, Mechanical, Nominal Size 1 In, Min Dia 0.86 In, Max Dia 1.02 In, Max Back Air Pressure 40 PSI, Max...More

    Pipe Plug,Mechanical,Size 6 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 6 InPipe Plug,Mechanical,Size 6 In
    • Item # 1VNG9
    • Mfr. Model # 271578
    • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

    Pipe Plug,Mechanical,0.75 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 0.75 InPipe Plug,Mechanical,0.75 In
    • Item # 2HCF3
    • Mfr. Model # 269867
    • Pipe Plug, Mechanical, Nominal Size 0.75 In, Min Dia 0.72 In, Max Dia 0.87 In, Max Back Air Pressure 180 PSI,...More

    Pipe Plug,Mechanical,Size 1.5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 1.5 InPipe Plug,Mechanical,Size 1.5 In
    • Item # 1VNF4
    • Mfr. Model # 270210
    • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

    Pipe Plug,Mechanical,1.25 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 1.25 InPipe Plug,Mechanical,1.25 In
    • Item # 2HCF5
    • Mfr. Model # 269883
    • Pipe Plug, Mechanical, Nominal Size 1.25 In, Min Dia 1.24 In, Max Dia 1.43 In, Max Back Air Pressure 112 PSI,...More

    Pipe Plug,Mechanical,0.5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 0.5 InPipe Plug,Mechanical,0.5 In
    • Item # 2HCF4
    • Mfr. Model # 269840
    • Pipe Plug, Mechanical, Nominal Size 0.5 In, Min Dia 0.5 In, Max Dia 0.56 In, Max Back Air Pressure 180 PSI,...More

    Pipe Plug,Mechanical,2.5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 2.5 InPipe Plug,Mechanical,2.5 In
    • Item # 2HCF7
    • Mfr. Model # 269913
    • Pipe Plug, Mechanical, Nominal Size 2.5 In, Min Dia 2.3 In, Max Dia 2.78 In, Max Back Air Pressure 72 PSI,...More

    Pipe Plug,Mechanical,2 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 2 InPipe Plug,Mechanical,2 In
    • Item # 2HCF6
    • Mfr. Model # 269905
    • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.73 In, Max Dia 2.06 In, Max Back Air Pressure 112 PSI,...More

    Pipe Plug,Mechanical,Size 5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 5 InPipe Plug,Mechanical,Size 5 In
    • Item # 1VNG8
    • Mfr. Model # 271551
    • Pipe Plug, Mechanical, Nominal Size 5 In, Min Dia 4.62 In, Max Dia 5.3 In, Max Back Air Pressure 1 PSI, Max...More

    Pipe Plug Mechanical,Size 6 In
    • CHERNE INDUSTRIES
    • Pipe Plug Mechanical, Size 6 InPipe Plug Mechanical,Size 6 In
    • Item # 1VNG1
    • Mfr. Model # 270261
    • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.77 In, Max Dia 6.08 In, Max Back Air Pressure 17 PSI, Max...More

    Test Ball Plug,Pneumatic,Size 4 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 4 InTest Ball Plug,Pneumatic,Size 4 In
    • Item # 1VNF1
    • Mfr. Model # 270040
    • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.41 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

    Pipe Plug,Mechanical,1.5 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 1.5 InPipe Plug,Mechanical,1.5 In
    • Item # 2HCF2
    • Mfr. Model # 269891
    • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.43 In, Max Dia 1.53 In, Max Back Air Pressure 88 PSI,...More

    Test Ball Plug,Pneumatic,Size 3 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 3 InTest Ball Plug,Pneumatic,Size 3 In
    • Item # 1VNE7
    • Mfr. Model # 270032
    • Test Ball Plug, Pneumatic, Nominal Size 3 In, Min Dia 2.77 In, Max Dia 3.25 In, Max Back Air Pressure 13 PSI,...More

    Test Ball Plug,Pneumatic,Size 2 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 2 InTest Ball Plug,Pneumatic,Size 2 In
    • Item # 1VNE9
    • Mfr. Model # 270024
    • Test Ball Plug, Pneumatic, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.25 In, Max Back Air Pressure 13 PSI,...More

    Pipe Plug,Mechanical,3 In,Natural Rubber
    Test Ball Plug,Pneumatic,Size 6 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 6 InTest Ball Plug,Pneumatic,Size 6 In
    • Item # 1VNF3
    • Mfr. Model # 270067
    • Test Ball Plug, Pneumatic, Nominal Size 6 In, Min Dia 5.44 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI,...More

    Pipe Plug,Mechanical,4 In,Natural Rubber
    Extension Hose,Air,Length 60 In
    • CHERNE INDUSTRIES
    • Extension Hose, Air, Length 60 InExtension Hose,Air,Length 60 In
    • Item # 1VNH4
    • Mfr. Model # 274054
    • 5-Ft. Air Test Extension Hose,3/16 In. ID, Air, Material of Construction Rubber, Length (In.) 60.00, Hose...More

    Pipe Plug,Mechanical,Size 4 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
    • Item # 1VNF8
    • Mfr. Model # 270296
    • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

    Extension Hose,Air,36 In Length
    Pipe Plug,Mechanical,8 In,IOP
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, 8 In, IOPPipe Plug,Mechanical,8 In,IOP
    • Item # 2HCD9
    • Mfr. Model # 270288
    • Pipe Plug, Mechanical, Nominal Size 8 In, Min Dia 7.7 In, Max Dia 8.03 In, Max Back Air Pressure 17 PSI, Max...More

    Test Ball Plug,Pneumatic,3/4 to 1-1/4"
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 3/4 to 1-1/4"Test Ball Plug,Pneumatic,3/4 to 1-1/4"
    • Item # 2HCD7
    • Mfr. Model # 270008
    • Test Ball Plug, Pneumatic, Nominal Size 3/4 to 1-1/4 In., Min. Dia. 0.75 In., Max. Diameter 1.31 In., Max....More

    Test Ball Plug,Pneumatic,2.5 In,Rubber
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 2.5 In, RubberTest Ball Plug,Pneumatic,2.5 In,Rubber
    • Item # 3NVY8
    • Mfr. Model # 270108
    • Test Ball Plug, Pneumatic, Nominal Size 2.5 In, Min Dia 2.34 In, Max Dia 2.75 In, Max Back Air Pressure 13...More

    Pipe Plug,Mechanical,Size 6 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 6 InPipe Plug,Mechanical,Size 6 In
    • Item # 1VNF9
    • Mfr. Model # 270253
    • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.77 In, Max Dia 6.08 In, Max Back Air Pressure 17 PSI, Max...More

    Pipe Plug,Mechanical,Size 3 In
    • CHERNE INDUSTRIES
    • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
    • Item # 1VNG2
    • Mfr. Model # 270178
    • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 3.23 In, Max Dia 3.75 In, Max Back Air Pressure 17 PSI, Max...More

    Results per page: 16 | 32 | 48