Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Test Plugs

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cleanout Plug, Pipe Dia 3.5 In
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 3.5 InCleanout Plug, Pipe Dia 3.5 In
    • Item # 4WDN3
    • Mfr. Model # CO2490-A35
    • Countersunk Cleanout Plug, Pipe Dia. 3.5 In., Overall Dia.3.5 In., Height 3/4 In., Material of Construction...More

    Cleanout Plug,Pipe Dia 4 In,ABS
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 4 In, ABSCleanout Plug,Pipe Dia 4 In,ABS
    • Item # 4WDN6
    • Mfr. Model # CO2490-AB4
    • Countersunk Cleanout Plug, Pipe Dia. 4 In., Overall Dia. 4 In., Height 3/4 In., Material of Construction ABS,...More

    Cleanout Plug, Pipe Dia 3 In
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 3 InCleanout Plug, Pipe Dia 3 In
    • Item # 4WDN5
    • Mfr. Model # CO2490-AB3
    • Countersunk Cleanout Plug, Pipe Dia. 3 In., Overall Dia. 3 In., Height 3/4 In., Material of Construction ABS,...More

    Cleanout Plug,Max. Diameter 4.10 in.
    • ZURN INDUSTRIES
    • Cleanout Plug, Max. Diameter 4.10 in.Cleanout Plug,Max. Diameter 4.10 in.
    • Item # 30PT23
    • Mfr. Model # LC-4P
    • Cleanout Plug, Mechanical, Cleanout, Nominal Size 4 In., Min. Dia. 4.00 In., Max. Diameter 4.10 In., Material...More

    Cleanout Plug, Pipe Dia 2 In
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 2 InCleanout Plug, Pipe Dia 2 In
    • Item # 4WDN4
    • Mfr. Model # CO2490-AB2
    • Countersunk Cleanout Plug, Pipe Dia. 2 In., Overall Dia. 2 In., Height 1/2 In., Material of Construction ABS,...More

    Cleanout Plug, Pipe Dia 2  1/2 In
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 2 1/2 InCleanout Plug, Pipe Dia 2 1/2 In
    • Item # 4WDN2
    • Mfr. Model # CO2490-A25
    • Countersunk Cleanout Plug, Pipe Dia. 2 1/2 In., Overall Dia. 2 1/2 In., Height 1/2 In., Material of...More

    Cleanout Plug,Pipe Dia 1 1/2 In
    • ZURN INDUSTRIES
    • Cleanout Plug, Pipe Dia 1 1/2 InCleanout Plug,Pipe Dia 1 1/2 In
    • Item # 4WDN1
    • Mfr. Model # CO2490-A15
    • Countersunk Cleanout Plug, Pipe Dia. 1 1/2 In., Overall Dia. 1 1/2 In., Height 9/16 In., Material of...More

    Cleanout Plug,Max. Diameter 3.10 in.
    • ZURN INDUSTRIES
    • Cleanout Plug, Max. Diameter 3.10 in.Cleanout Plug,Max. Diameter 3.10 in.
    • Item # 30PT22
    • Mfr. Model # LC-3P
    • Cleanout Plug, Mechanical, Cleanout, Nominal Size 3 In., Min. Dia. 3.07 In., Max. Diameter 3.10 In., Material...More

    Cleanout Plug,Max. Diameter 2.07 in.
    • ZURN INDUSTRIES
    • Cleanout Plug, Max. Diameter 2.07 in.Cleanout Plug,Max. Diameter 2.07 in.
    • Item # 30PT21
    • Mfr. Model # LC-2P
    • Cleanout Plug, Mechanical, Cleanout, Nominal Size 2 In., Min. Dia. 2.05 In., Max. Diameter 2.07 In., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More