Skip Content

Filter Results By

Pipe and Test Plugs

243 Results Found that Include 254 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
  • Item # 1VNF6
  • Mfr. Model # 270237
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

1 1/4 - 2 In Multi-Size Test-Ball Plug
  • CHERNE
  • 1 1/4 - 2 In Multi-Size Test-Ball Plug1 1/4 - 2 In Multi-Size Test-Ball Plug
  • Item # 5NRV6
  • Mfr. Model # 276128
  • Plug, Pneumatic, Material of Construction Rubber, For Use In DWV Systems to Seal Round and Out of Round Pipe,...More

Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 InPipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNF4
  • Mfr. Model # 270210
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 InPipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

Test Plug,Pneumatic,1 1/4 To 2 In
  • TEST-TITE
  • Test Plug, Pneumatic, 1 1/4 To 2 InTest Plug,Pneumatic,1 1/4 To 2 In
  • Item # 3EJK7
  • Mfr. Model # 83212
  • Test Plug, Pneumatic, Nominal Size 1 1/4 To 2 In, Min Dia 1.18 In, Max Dia 2.25 In, Max Back Air Pressure 13...More

Pipe Plug,Mechanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 2 InPipe Plug,Mechanical,2 In
  • Item # 2HCF6
  • Mfr. Model # 269905
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.73 In, Max Dia 2.06 In, Max Back Air Pressure 112 PSI,...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 InPipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

Cleanout Plug,2 In,Brass
Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 InPipe Plug,Mechanical,Size 3 In
  • Item # 1VNG6
  • Mfr. Model # 271535
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

Expansion Plug,T-Handle,1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1/2 InExpansion Plug,T-Handle,1/2 In
  • Item # 6VFP0
  • Mfr. Model # 52496
  • Mechanical Expansion Plug, T-Handle, Nominal Size 1/2 In., Min. Dia. 0.480 In., Max. Diameter 0.54 In., Max....More

Pressure Relief Test Plug,3 In
  • TEST-TITE
  • Pressure Relief Test Plug, 3 InPressure Relief Test Plug,3 In
  • Item # 6KWU9
  • Mfr. Model # 83758
  • Test Plug, Pressure Relief, Nominal Size 3 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft....More

Pipe Plug,Mechanical,1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 InPipe Plug,Mechanical,1.5 In
  • Item # 2HCF2
  • Mfr. Model # 269891
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.43 In, Max Dia 1.53 In, Max Back Air Pressure 88 PSI,...More

Test Plug,Mechanical,T-Cone,3 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 3 InTest Plug,Mechanical,T-Cone,3 In
  • Item # 3EJN3
  • Mfr. Model # 86390
  • Test Plug, Mechanical, T-Cone, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 5...More

Cleanout Plug,Recessed Head,3.5 In
Mech Expansion Plug,Turn-Tite,3-1/2In
  • SHAW PLUGS
  • Mech Expansion Plug, Turn-Tite, 3-1/2InMech Expansion Plug,Turn-Tite,3-1/2In
  • Item # 14M010
  • Mfr. Model # 52011
  • Mechanical Expansion Plug, T-Handle, Nominal Size 3-1/2 In., Min. Dia. 3.44, Max. Diameter 3.853, Max. Back...More

Test Plug,Mechanical,T-Cone,4 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 4 InTest Plug,Mechanical,T-Cone,4 In
  • Item # 3EJN4
  • Mfr. Model # 86400
  • Test Plug, Mechanical, T-Cone, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.06 In, Max Back Air Pressure 5...More

Pipe Plug,Mechanical,3-1/2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3-1/2 InPipe Plug,Mechanical,3-1/2 In
  • Item # 3NVX3
  • Mfr. Model # 270138
  • Pipe Plug, Mechanical, Nominal Size 3-1/2 In., Min. Dia. 3.78 In., Max. Diameter 4.25 In., Max. Back Pressure...More

Pipe Plug,Mechancial,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechancial, 2 InPipe Plug,Mechancial,2 In
  • Item # 3NVX2
  • Mfr. Model # 270168
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 2.16 In, Max Dia 2.20 In, Max Back Air Pressure 17 PSI, Max...More

Mech Exp Plug,Snap-Tite,1-3/4In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 1-3/4InMech Exp Plug,Snap-Tite,1-3/4In
  • Item # 14M017
  • Mfr. Model # 51017
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 1-3/4 In., Min. Dia. 1.63, Max. Diameter 1.826, Max. Back...More

Cleanout Plug,Recessed Head,2 In
Well Plug,Mechanical,2 In
  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 InWell Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Mech Exp Plug,Wing-Nut,1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1/2InMech Exp Plug,Wing-Nut,1/2In
  • Item # 14M028
  • Mfr. Model # 72096
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1/2 In., Min. Dia. .480, Max. Diameter 0.538, Max. Back...More

Mech Exp Plug,Wing-Nut,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1-1/2InMech Exp Plug,Wing-Nut,1-1/2In
  • Item # 14M030
  • Mfr. Model # 72003
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1-1/2 In., Min. Dia. 1.44, Max. Diameter 1.613, Max. Back...More

Mech Exp Plug,Wing-Nut,2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 2InMech Exp Plug,Wing-Nut,2In
  • Item # 14M031
  • Mfr. Model # 72005
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 2 In., Min. Dia. 1.93, Max. Diameter 2.162, Max. Back...More

Cleanout Plug, Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Cleanout Plug, Pipe Dia 3 InCleanout Plug, Pipe Dia 3 In
  • Item # 4WDN5
  • Mfr. Model # CO2490-AB3
  • Countersunk Cleanout Plug, Pipe Dia. 3 In., Overall Dia. 3 In., Height 3/4 In., Material of Construction ABS,...More

Pipe Plug,Mechanical,Cleanout,2 In
  • TEST-TITE
  • Pipe Plug, Mechanical, Cleanout, 2 InPipe Plug,Mechanical,Cleanout,2 In
  • Item # 3EJN7
  • Mfr. Model # 83687
  • Pipe Plug, Mechanical, Cleanout, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure...More

Expansion Plug,T-Handle,2-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/4 InExpansion Plug,T-Handle,2-1/4 In
  • Item # 6VFN6
  • Mfr. Model # 52006
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/4, Min. Dia. (In.) 2.22, Max. Dia. (In.) 2.43,...More

Cleanout Plug,Pipe Dia 4 In,ABS
  • ZURN INDUSTRIES
  • Cleanout Plug, Pipe Dia 4 In, ABSCleanout Plug,Pipe Dia 4 In,ABS
  • Item # 4WDN6
  • Mfr. Model # CO2490-AB4
  • Countersunk Cleanout Plug, Pipe Dia. 4 In., Overall Dia. 4 In., Height 3/4 In., Material of Construction ABS,...More

Pipe Plug,Mechanical,2 In,Natural Rubber
Expansion Plug,T-Handle,1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1/2 InExpansion Plug,T-Handle,1/2 In
  • Item # 6VFL9
  • Mfr. Model # 52096
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1/2, Min. Dia. (In.) 0.480, Max. Dia. (In.) 0.54,...More

Pipe Plug,Mechanical,2.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 2.5 InPipe Plug,Mechanical,2.5 In
  • Item # 2HCF7
  • Mfr. Model # 269913
  • Pipe Plug, Mechanical, Nominal Size 2.5 In, Min Dia 2.3 In, Max Dia 2.78 In, Max Back Air Pressure 72 PSI,...More

Results per page: 16 | 32 | 48

Grainger has a wide selection of pipe and test plugs. Choose from a selection of expansion plugs, mechanical plugs, pneumatic plugs, pressure relief test plugs, cleanout plugs, locking plugs and manhole testers. Pipes can be used to help seal off the ends of metal or PVC pipe. Use test plugs to test pressure in dry venting stack vents and other vents.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More