Skip Content

Filter Results By

Item
Nominal Size
Min. Dia.
Max. Diameter
Material
Brand
Price
Shop By
Ratings

Pipe and Test Plugs

242 Results Found that Include 242 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Mech Exp Plug,Wing-Nut,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1-1/2In Mech Exp Plug,Wing-Nut,1-1/2In
  • Item # 14M030
  • Mfr. Model # 72003
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1-1/2 In., Min. Dia. 1.44, Max. Diameter 1.613, Max. Back...More

Pipe Plug,Mechanical,1.25 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.25 In Pipe Plug,Mechanical,1.25 In
  • Item # 2HCF5
  • Mfr. Model # 269883
  • Pipe Plug, Mechanical, Nominal Size 1.25 In, Min Dia 1.24 In, Max Dia 1.43 In, Max Back Air Pressure 112 PSI,...More

Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 In Pipe Plug,Mechanical,Size 2 In
  • Item # 1VNG5
  • Mfr. Model # 271527
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.96 In, Max Dia 2.25 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Cleanout,4 In
  • TEST-TITE
  • Pipe Plug, Mechanical, Cleanout, 4 In Pipe Plug,Mechanical,Cleanout,4 In
  • Item # 3EJP1
  • Mfr. Model # 83690
  • Pipe Plug, Mechanical, Cleanout, Nominal Size 4 In, Min Dia 4.41 In, Max Dia 4.53 In, Max Back Air Pressure...More

Expansion Plug,Snap-Tite,1/2 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 1/2 In Expansion Plug,Snap-Tite,1/2 In
  • Item # 6VFR3
  • Mfr. Model # 51003
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 1/2, Min. Dia. (In.) 0.468, Max. Dia. (In.) 0.540,...More

Test Ball Plug,Pneumatic,Size 3 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 3 In Test Ball Plug,Pneumatic,Size 3 In
  • Item # 1VNE7
  • Mfr. Model # 270032
  • Test Ball Plug, Pneumatic, Nominal Size 3 In, Min Dia 2.77 In, Max Dia 3.25 In, Max Back Air Pressure 13 PSI,...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNG6
  • Mfr. Model # 271535
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

Test Ball Plug,Pneumatic,Size 2 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 2 In Test Ball Plug,Pneumatic,Size 2 In
  • Item # 1VNE9
  • Mfr. Model # 270024
  • Test Ball Plug, Pneumatic, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.25 In, Max Back Air Pressure 13 PSI,...More

Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 In Pipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNG4
  • Mfr. Model # 271519
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.44 In, Max Dia 1.65 In, Max Back Air Pressure 2 PSI,...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNF6
  • Mfr. Model # 270237
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

Test Ball Plug,Pneumatic,Size 4 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 4 In Test Ball Plug,Pneumatic,Size 4 In
  • Item # 1VNF1
  • Mfr. Model # 270040
  • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.41 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

Test Ball Plug,Pneumatic,8 In,Rubber
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, 8 In, Rubber Test Ball Plug,Pneumatic,8 In,Rubber
  • Item # 3NVY9
  • Mfr. Model # 41386
  • Test Ball Plug, Pneumatic, Nominal Size 8 In, Min Dia 7 In, Max Dia 8.25 In, Max Back Air Pressure 17 PSI,...More

Pipe Plug,Mechanical,4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 4 In Pipe Plug,Mechanical,4 In
  • Item # 3NVX6
  • Mfr. Model # 270548
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 4.41 In, Max Dia 4.53 In, Max Back Air Pressure 13 PSI, Max...More

Pipe Plug,Mechanical,4 In,Natural Rubber
Expansion Plug,Snap-Tite,1 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 1 In Expansion Plug,Snap-Tite,1 In
  • Item # 6VFV2
  • Mfr. Model # 51411
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 1 In., Min. Dia. 0.969 In., Max. Diameter 1.08 In., Max....More

Test Ball Plug,Pneumatic,Size 5 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 5 In Test Ball Plug,Pneumatic,Size 5 In
  • Item # 1VNF2
  • Mfr. Model # 270059
  • Test Ball Plug, Pneumatic, Nominal Size 5 In, Min Dia 4.6 In, Max Dia 5.25 In, Max Back Air Pressure 13 PSI,...More

Test Ball Plug,Pneumatic,Size 6 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 6 In Test Ball Plug,Pneumatic,Size 6 In
  • Item # 1VNF3
  • Mfr. Model # 270067
  • Test Ball Plug, Pneumatic, Nominal Size 6 In, Min Dia 5.44 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI,...More

Pipe Plug,Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 6 In Pipe Plug,Mechanical,Size 6 In
  • Item # 1VNG9
  • Mfr. Model # 271578
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

8 In Monitor Well NBR Plug
  • CHERNE
  • 8 In Monitor Well NBR Plug 8 In Monitor Well NBR Plug
  • Item # 5NRW7
  • Mfr. Model # 271735
  • Plug, Mechanical, Material of Construction Plastic and Rubber, For Use In Seals Monitor Wells Meets All EPA...More

Cleanout Plug,3.5 In,Brass
Pipe Plug,Mechanical,Cleanout,2 In
  • TEST-TITE
  • Pipe Plug, Mechanical, Cleanout, 2 In Pipe Plug,Mechanical,Cleanout,2 In
  • Item # 3EJN7
  • Mfr. Model # 83687
  • Pipe Plug, Mechanical, Cleanout, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure...More

Expansion Plug,T-Handle,1 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1 In Expansion Plug,T-Handle,1 In
  • Item # 6VFN1
  • Mfr. Model # 52001
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1, Min. Dia. (In.) 0.937, Max. Dia. (In.) 1.08, Max....More

Pipe Plug,Mehcanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mehcanical, 2 In Pipe Plug,Mehcanical,2 In
  • Item # 3NVX4
  • Mfr. Model # 270528
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure 13 PSI, Max...More

Cleanout Plug,2 In,Brass
1 1/4 - 2 In Multi-Size Test-Ball Plug
  • CHERNE
  • 1 1/4 - 2 In Multi-Size Test-Ball Plug 1 1/4 - 2 In Multi-Size Test-Ball Plug
  • Item # 5NRV6
  • Mfr. Model # 276128
  • Plug, Pneumatic, Material of Construction Rubber, For Use In DWV Systems to Seal Round and Out of Round Pipe,...More

Cleanout Plug, Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Cleanout Plug, Pipe Dia 3 In Cleanout Plug, Pipe Dia 3 In
  • Item # 4WDN5
  • Mfr. Model # CO2490-AB3
  • Countersunk Cleanout Plug, Pipe Dia. 3 In., Overall Dia. 3 In., Height 3/4 In., Material of Construction ABS,...More

Mech Exp Plug,Snap-Tite,3-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 3-1/2In Mech Exp Plug,Snap-Tite,3-1/2In
  • Item # 14M023
  • Mfr. Model # 51029
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 3-1/2 In., Min. Dia. 3.38, Max. Diameter 3.786, Max. Back...More

Pipe Plug,Mechanical,12 In,Aluminum
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 12 In, Aluminum Pipe Plug,Mechanical,12 In,Aluminum
  • Item # 3NWA9
  • Mfr. Model # 272922
  • Pipe Plug, Mechanical, Nominal Size 12 In, Min Dia 11.7 In, Max Dia 12.3 In, Max Back Air Pressure 13 PSI,...More

Well Plug,Mechanical,2 In
  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 In Well Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Cleanout Plug,4 In,Brass
Results per page:  16 | 32 | 48

Use a pipe plug or test plug to help seal off the ends of metal or PVC pipe. Test plugs are designed to test pressure in dry waste and venting (DWV) stack vents and other vent pipe. Pneumatic pipe plugs can be used in an inflatable rubber bladder to seal pipe ends. Shop Grainger today for the pipe and test plugs you need to help repair and test water, sewer and general plumbing systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More