Skip Content

Filter Results By

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Price
  • View MoreView Less
Shop By

Pin and Sleeve Devices

27 Results Found that Include 235 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve Connector Body
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve Receptacle
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Insulgrip Pin/Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve Inlet
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • 5 Wire IEC Pin And Sleeve
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • 4 Wire IEC Pin And Sleeve
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Connector
    • Multiple product options available

    Connector,Pin/Sleeve
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, Pin/Sleeve
    • Item # 4D342
    • Mfr. Model # M4100C12R
    • Marine Pin/Sleeve Connector Body, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3,...More

    Connector,4 P,5 W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 4 P, 5 W
    • Item # 6C129
    • Mfr. Model # HBL5100C9W
    • Pin/Sleeve Connector, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208 Volts,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • 3 Wire IEC Pin And Sleeve
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Pin/Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle
    • Multiple product options available

    Angle Plug,Blue,60 A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Angle Plug, Blue, 60 A
    • Item # 1XC85
    • Mfr. Model # A460P9
    • Angle Plug, IEC Pin And Sleeve, Amps AC 60, Blue, Voltage Rating 250, 3 Phase, 15 HP, Number Of Poles 3,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Inlet
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Receptacle
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Receptacle
    • Multiple product options available

    Pin&Sleeve Connector
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Connector
    • Item # 3D158
    • Mfr. Model # HBL460C9V05
    • Pin and Sleeve Connector Body, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    30a 125/250v P/S Recep
    • HUBBELL WIRING DEVICE-KELLEMS
    • 30a 125/250v P/S Recep
    • Item # 5C786
    • Mfr. Model # L430R12
    • Power Supply Receptacle 30 Amp, 125/250 Volts, Low Profile Pin/Sleeve, Orange, 3 Pole, 4 Watt

    Single Receptacle,20A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Single Receptacle, 20A
    • Item # 4D260
    • Mfr. Model # H320R
    • Single Receptacle, International, 20 Amps AC, Voltage Rating 250, Number Of Poles 2, Number Of Wires 3,...More

    Inlet,3 Pole,4 Wire
    • HUBBELL WIRING DEVICE-KELLEMS
    • Inlet, 3 Pole, 4 Wire
    • Item # 4D340
    • Mfr. Model # M4100B12R
    • Marine Pin/Sleeve Inlet, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3, Number of...More

    Results per page: 16 | 32 | 48