Skip Content

Filter Results By

Applied Filters Clear All

Amps
Voltage
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

Pin and Sleeve Devices

18 Results Found that Include 93 Products 

Results per page: 16 | 32 | 48
    Connector,Pin/Sleeve
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, Pin/Sleeve
    • Item # 4D342
    • Mfr. Model # M4100C12R
    • Marine Pin/Sleeve Connector Body, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Pin/Sleeve Plug
    • Multiple product options available

    Pin&Sleeve Plug
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Plug
    • Item # 3D163
    • Mfr. Model # HBL460P9V05
    • Pin and Sleeve Plug, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Connector
    • Multiple product options available

    Angle Plug,Blue,60 A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Angle Plug, Blue, 60 A
    • Item # 1XC85
    • Mfr. Model # A460P9
    • Angle Plug, IEC Pin And Sleeve, Amps AC 60, Blue, Voltage Rating 250, 3 Phase, 15 HP, Number Of Poles 3,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Inlet
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin And Sleeve Receptacle
    • Multiple product options available

    Pin&Sleeve Connector
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Connector
    • Item # 3D158
    • Mfr. Model # HBL460C9V05
    • Pin and Sleeve Connector Body, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    IEC Pin & Sleeve,Connector,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin & Sleeve, Connector, 100A, 480V
    • Item # 1VCJ5
    • Mfr. Model # HBL3100C7W
    • IEC Pin And Sleeve, Connector, Amps 100, Color Red, Voltage 480, Phase 1, Number of Poles 2, Number of Wires...More

    30a 125/250v P/S Recep
    • HUBBELL WIRING DEVICE-KELLEMS
    • 30a 125/250v P/S Recep
    • Item # 5C786
    • Mfr. Model # L430R12
    • Power Supply Receptacle 30 Amp, 125/250 Volts, Low Profile Pin/Sleeve, Orange, 3 Pole, 4 Watt

    Pin&Sleeve Receptacle
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Receptacle
    • Item # 3D165
    • Mfr. Model # HBL460R9V0
    • Pin and Sleeve Receptacle, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    Inlet,3 Pole,4 Wire
    • HUBBELL WIRING DEVICE-KELLEMS
    • Inlet, 3 Pole, 4 Wire
    • Item # 4D340
    • Mfr. Model # M4100B12R
    • Marine Pin/Sleeve Inlet, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3, Number of...More

    Results per page: 16 | 32 | 48