Filter Results By

Applied Filters Clear All

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

19 Results Found that Include 39 Products 

 |  Results per page: 16 | 32 | 48

    Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    5 Wire IEC Pin And Sleeve

    LEVITON

    Multiple product options available

    4 Wire IEC Pin And Sleeve

    LEVITON

    Multiple product options available

    Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    5 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Plug, 3 Pole, 4 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 5HJ17 | Mfr. Model # HBL4100PS2W

    Catalog Page # 621 (PDF)

    Insulgrip Pin/Sleeve Plug, Number of Poles 3, Number of Wires 4, Phase Three, Style 2, Voltage Rating 600/250...More

    Pin/Sleeve Connector Body

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Metallic Clamping Ring Plug, 60A, 4P, 3W

    APPLETON ELECTRIC

    Grainger Item # 12G133 | Mfr. Model # ACP6034BC

    Catalog Page # 564 (PDF)

    Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

    Insulgrip Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin & Sleeve Connector, 4W, 4P, 60A

    KILLARK

    Grainger Item # 2NVR9 | Mfr. Model # VPR6455

    Catalog Page # NA

    NEC Pin and Sleeve Connector, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Connector, Style I, 100A, 1 or 3Ph, 3P, 4Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4TAD6 | Mfr. Model # HBL4100CS1W

    Catalog Page # 621 (PDF)

    Pin and Sleeve Connector, Type Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, Phase 1 or 3,...More

    Pin&Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D922 | Mfr. Model # HBL563B6W

    Catalog Page # NA

    Pin And Sleeve Inlet, 4 Pole 5 Wire, 63 Amp, 220/380V, 240/415V, Watertight

    Pin&Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D924 | Mfr. Model # HBL563P6W

    Catalog Page # NA

    Pin And Sleeve Plug, 4 Pole 5 Wire, 63 Amp, 220/380V, 240/415V, Watertight

    Pin And Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin & Sleeve Receptacle, 3W, 4P, 100A

    KILLARK

    Grainger Item # 2NVT7 | Mfr. Model # VR1042

    Catalog Page # NA

    NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    3 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Plug, Style II, 100A, 1Ph, 2P, 3 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4TAD1 | Mfr. Model # HBL3100PS2W

    Catalog Page # 621 (PDF)

    Pin and Sleeve Plug, Type Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, Phase 1, Number of...More

    Pin&Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D158 | Mfr. Model # HBL460C9V05

    Catalog Page # NA

    Pin and Sleeve Connector Body, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    NEC Pin and Sleeve Plug

    KILLARK

    Multiple product options available

     |  Results per page: 16 | 32 | 48
      loader image