Filter Results By

Applied Filters Clear All

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

18 Results Found that Include 48 Products 

 |  Results per page: 16 | 32 | 48

    Pin/Sleeve Connector Body

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    4 Wire IEC Pin And Sleeve

    LEVITON

    Multiple product options available

    Receptacle, 3 P, 4 W

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 5HJ19 | Mfr. Model # HBL4100RS2W

    Catalog Page # 621 (PDF)

    Insulgrip Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Three, Style 2, Voltage Rating...More

    Plug, 3 Pole, 4 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 5HJ16 | Mfr. Model # HBL4100PS1W

    Catalog Page # 621 (PDF)

    Insulgrip Pin/Sleeve Plug, Number of Poles 3, Number of Wires 4, Phase Three, Style 1, Voltage Rating 600/250...More

    Insulgrip Pin/Sleeve Connector Body

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    IEC Pin & Sleeve, Inlet, 60A, 480V

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 1VCN8 | Mfr. Model # HBL460B7W

    Catalog Page # 620 (PDF)

    IEC Pin And Sleeve, Type Inlet, Amps 60, Color Red, Voltage 480, Phase 3, HP 10, Number of Poles 3, Number of...More

    Pin&Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D163 | Mfr. Model # HBL460P9V05

    Catalog Page # NA

    Pin and Sleeve Plug, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    Pin And Sleeve Connector, 60A, Red

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4HD13 | Mfr. Model # C460C7W

    Catalog Page # NA

    Pin And Sleeve Connector, 3 Pole, 4 Wire, 60 Amp, 480 Volt, Red, Watertight

    3 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    5 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin&Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D678 | Mfr. Model # HBL3100R7W

    Catalog Page # NA

    Pin And Sleeve Receptacle, 2 Pole 3 Wire, 100 Amp, 480V, Watertight, Blue

    NEC Pin and Sleeve Receptacle

    KILLARK

    Multiple product options available

    Pin&Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D796 | Mfr. Model # HBL463B6W

    Catalog Page # NA

    Pin And Sleeve Inlet, 3 Pole, 4 Wire, 63 Amp, 380/415 Volt, Watertight, Blue

    Connector, Style II, 60A, 1Ph, 2P, 3 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4TAD3 | Mfr. Model # HBL360CS2W

    Catalog Page # 621 (PDF)

    Pin and Sleeve Connector, Type Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, Phase 1,...More

    Pin And Sleeve Plug, 100A, Red

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4HD02 | Mfr. Model # C4100P7W

    Catalog Page # NA

    Pin And Sleeve Plug, 3 Pole 4 Wire, 100 Amp, 3 Phase, 480V, Red, Watertight

     |  Results per page: 16 | 32 | 48
      loader image