Filter Results By

Applied Filters Clear All

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

23 Results Found that Include 58 Products 

 |  Results per page: 16 | 32 | 48

    Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Insulgrip Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    NEC Pin and Sleeve Plug

    KILLARK

    Multiple product options available

    5 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Metallic Clamping Ring Plug

    APPLETON ELECTRIC

    Multiple product options available

    Inlet, 3 Pole, 4 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D765 | Mfr. Model # HBL430B7W

    Catalog Page # 620 (PDF)

    Pin/Sleeve Inlet, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480 Volts, Current Rating...More

    Insulgrip Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Connector, Style I, 60A, 1Ph, 2P, 3 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4TAD2 | Mfr. Model # HBL360CS1W

    Catalog Page # 621 (PDF)

    Pin and Sleeve Connector, Type Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, Phase 1, Number...More

    Pin & Sleeve Connector, 3P, 4W, 30A, 480V

    LEVITON

    Grainger Item # 5DVD4 | Mfr. Model # 430C7-W

    Catalog Page # 620 (PDF)

    IEC Pin And Sleeve, Type Connector, Amps 30, Color Red, Voltage 480, Phase 3, HP 7 1/2, Number of Poles 3,...More

    Receptacle with Mounting Box

    APPLETON ELECTRIC

    Multiple product options available

    Pin&Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D881 | Mfr. Model # HBL530C5W

    Catalog Page # 620 (PDF)

    Pin And Sleeve Connector, 4 Pole, 5 Wire, 30 Amp, 347/600 Volt, Watertight, Black

    NEC Pin and Sleeve Connector

    KILLARK

    Multiple product options available

    Connector Body

    APPLETON ELECTRIC

    Multiple product options available

    3 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Connector Body, 3 P, 4 W

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 5HJ26 | Mfr. Model # HBL460CS1W

    Catalog Page # 621 (PDF)

    Insulgrip Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Style 1, Voltage...More

    Pin&Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D729 | Mfr. Model # HBL363B6W

    Catalog Page # NA

    Pin And Sleeve Inlet, 2 Pole 3 Wire, 63 Amp, 240V, Watertight, Blue

    Pin And Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    NEC Pin and Sleeve Receptacle

    KILLARK

    Multiple product options available

    Pin and Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin And Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Plug, Style II, 60A, 1Ph, 2P, 3 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4TAD4 | Mfr. Model # HBL360PS2W

    Catalog Page # 621 (PDF)

    Pin and Sleeve Plug, Type Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, Phase 1, Number of...More

    4 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

     |  Results per page: 16 | 32 | 48
      loader image