Filter Results By

Applied Filters Clear All

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

27 Results Found that Include 235 Products 

 |  Results per page: 16 | 32 | 48

    Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Connector Body

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Insulgrip Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin/Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    5 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Insulgrip Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin and Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Insulgrip Pin/Sleeve Connector Body

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    4 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin And Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Connector, Pin/Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4D342 | Mfr. Model # M4100C12R

    Catalog Page # NA

    Marine Pin/Sleeve Connector Body, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3,...More

    Connector, 4 P, 5 W

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 6C129 | Mfr. Model # HBL5100C9W

    Catalog Page # 620 (PDF)

    Pin/Sleeve Connector, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208 Volts,...More

    3 Wire IEC Pin And Sleeve

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Marine Pin/Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin and Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Angle Plug, Blue, 60 A

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 1XC85 | Mfr. Model # A460P9

    Catalog Page # NA

    Angle Plug, IEC Pin And Sleeve, Amps AC 60, Blue, Voltage Rating 250, 3 Phase, 15 HP, Number Of Poles 3,...More

    Pin And Sleeve Inlet

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin And Sleeve Plug

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin And Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Pin and Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Marine Pin/Sleeve Receptacle

    HUBBELL WIRING DEVICE-KELLEMS

    Multiple product options available

    Inlet, 3 Pole, 4 Wire

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4D340 | Mfr. Model # M4100B12R

    Catalog Page # NA

    Marine Pin/Sleeve Inlet, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3, Number of...More

    30a 125/250v P/S Recep

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 5C786 | Mfr. Model # L430R12

    Catalog Page # NA

    Power Supply Receptacle 30 Amp, 125/250 Volts, Low Profile Pin/Sleeve, Orange, 3 Pole, 4 Watt

    Pin&Sleeve Connector

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 3D158 | Mfr. Model # HBL460C9V05

    Catalog Page # NA

    Pin and Sleeve Connector Body, Valox, Blue, 3 Poles, 4 Wires, 60 Amps, 3 Phase, 250 volts

    Single Receptacle, 20A

    HUBBELL WIRING DEVICE-KELLEMS

    Grainger Item # 4D260 | Mfr. Model # H320R

    Catalog Page # 605 (PDF)

    Single Receptacle, International, 20 Amps AC, Voltage Rating 250, Number Of Poles 2, Number Of Wires 3,...More

     |  Results per page: 16 | 32 | 48
      loader image