Skip Content

Filter Results By

Amps
Voltage
  • View MoreView Less
Number of Wires
Phase
Brand
Price
  • View MoreView Less
Shop By

Pin and Sleeve Devices

40 Results Found that Include 353 Products 

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve Connector Body
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve Receptacle
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Pin/Sleeve Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve Inlet
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • 5 Wire IEC Pin And Sleeve
  • Multiple product options available

  • APPLETON ELECTRIC
  • Plug Clamping Ring
  • Multiple product options available

Clamping Ring Plug,100A,4P,3W
  • APPLETON ELECTRIC
  • Clamping Ring Plug, 100A, 4P, 3W
  • Item # 12G127
  • Mfr. Model # ACP1034CD
  • Clamping Ring Plug, Type Mating Plug, Amps 100, Voltage 600, Phase 3, Number of Poles 4, Number of Wires 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • 4 Wire IEC Pin And Sleeve
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin And Sleeve Connector
  • Multiple product options available

Connector,Pin/Sleeve
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, Pin/Sleeve
  • Item # 4D342
  • Mfr. Model # M4100C12R
  • Marine Pin/Sleeve Connector Body, Voltage Rating 125/250 Volts, Current Rating 100 Amps, Number of Poles 3,...More

Connector,4 P,5 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 4 P, 5 W
  • Item # 6C129
  • Mfr. Model # HBL5100C9W
  • Pin/Sleeve Connector, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208 Volts,...More

  • APPLETON ELECTRIC
  • Connector Body
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • 3 Wire IEC Pin And Sleeve
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Marine Pin/Sleeve Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle
  • Multiple product options available

Angle Plug,Blue,60 A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, Blue, 60 A
  • Item # 1XC85
  • Mfr. Model # A460P9
  • Angle Plug, IEC Pin And Sleeve, Amps AC 60, Blue, Voltage Rating 250, 3 Phase, 15 HP, Number Of Poles 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin And Sleeve Inlet
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin And Sleeve Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin And Sleeve Receptacle
  • Multiple product options available

Results per page: 16 | 32 | 48

If your business depends on heavy-duty electrical machinery, connect with a pin plug or sleeve connector from Grainger. The right pin plug or pin and sleeve receptacle safely powers heavy machinery and industrial components. The watertight pin plugs and receptacles also secure connections to industrial equipment in areas where flooding is a potential problem. They come in a variety of sizes and configurations to meet IEC standards, including a 480-volt plug for a large press or heavy-duty machinery, and the 4- and 3-pin plug. Shop the pin plug and sleeve connector selection at Grainger today.