Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Amps
Brand
Price
  • View MoreView Less
Shop By

Pin and Sleeve Boxes

18 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Box,Pin/Sleeve Back
    • HUBBELL WIRING DEVICE-KELLEMS
    • Box, Pin/Sleeve Back
    • Item # 6C130
    • Mfr. Model # BB601W
    • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 1/4 In, Use With IEC 309 Pin & Sleeve Devices

    60a P/S Recept Box
    • HUBBELL WIRING DEVICE-KELLEMS
    • 60a P/S Recept Box
    • Item # 6C634
    • Mfr. Model # BB602W
    • Box 60 Amp, Power Supply Receptacle, Pin and Sleeve, 1 1/2 Hub

    Angle Adapter
    • APPLETON ELECTRIC
    • Angle Adapter
    • Item # 12G167
    • Mfr. Model # AJA100
    • Angle Adapter, Use With Appleton Powertite Series Pin and Sleeve

    Feed Thru Box,3/4 In Hub,Straight
    Angle Adapter Box
    • HUBBELL WIRING DEVICE-KELLEMS
    • Angle Adapter Box
    • Item # 3D301
    • Mfr. Model # AA2030PS
    • Angle Adapter Box, Type Metallic, Use with 20/30 Amps Receptacle, For Watertight, Pin/Sleeve Receptacles

    Feed Thru Box,1 In Hub,Straight
    • HUBBELL WIRING DEVICE-KELLEMS
    • Feed Thru Box, 1 In Hub, Straight
    • Item # 5GTG7
    • Mfr. Model # FT302W
    • Feed Thru Box, Type Metallic, Straight, Amps 20/30, Hub 1 In, Use With IEC 309 Pin and Sleeve Devices

    Aluminum Mounting Box,Dead-End,1In
    Aluminum Mounting Box,Dead-End,1In
    Aluminum Mounting Box,Dead-End,1-1/4In
    Aluminum Mounting Box,Dead-End,1-1/2In
    Aluminum Mounting Box,Feed-Thru,1-1/4In
    Conduit Adapter,1 1/4 In
    Aluminum Mounting Box,Dead-End,1In
    • APPLETON ELECTRIC
    • Aluminum Mounting Box, Dead-End, 1In
    • Item # 12G152
    • Mfr. Model # AERA36
    • Aluminum Mounting Box, Type Dead-End, Hub 1 In., Use With Appleton Powertite Series Pin and Sleeve. Only...More

    Aluminum Mounting Box,Feed-Thru,1-1/2In
    Aluminum Mounting Box,Dead-End,1-1/4In
    • APPLETON ELECTRIC
    • Aluminum Mounting Box, Dead-End, 1-1/4In
    • Item # 12G153
    • Mfr. Model # AERA46
    • Aluminum Mounting Box, Type Dead-End, Hub 1-1/4 In., Use With Appleton Powertite Series Pin and Sleeve. Only...More

    Aluminum Mounting Box,Feed-Thru,1In
    Aluminum Mounting Box,Dead-End,1-1/2In
    • APPLETON ELECTRIC
    • Aluminum Mounting Box, Dead-End, 1-1/2In
    • Item # 12G154
    • Mfr. Model # AERA56
    • Aluminum Mounting Box, Type Dead-End, Hub 1-1/2 In., Use With Appleton Powertite Series Pin and Sleeve. Only...More

    Box,Pin/Sleeve Back
    • HUBBELL WIRING DEVICE-KELLEMS
    • Box, Pin/Sleeve Back
    • Item # 5HJ54
    • Mfr. Model # MB604W
    • Feed Thru Straight Back Box, Metallic, Amps 60, Hub 1 In, Use With Insulgrip Pin & Sleeve Devices

    Results per page: 16 | 32 | 48