Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Amps
  • View MoreView Less
Voltage
Brand
Price
  • View MoreView Less
Shop By

Pin and Sleeve Boxes

60 Results Found that Include 60 Products 

Results per page: 16 | 32 | 48
Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 4CT37
  • Mfr. Model # BB2030N
  • Angle Back Box, Nonmetallic, 15 Deg Angle, Amps 20/30, Hub 1 In, Use With IEC 309 Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C127
  • Mfr. Model # BB201W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 20/30, Hub 3/4 In, Use With IEC 309 Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 4CT38
  • Mfr. Model # BB60N
  • Angle Back Box, Nonmetallic, 15 Deg Angle, Amps 60, Hub 1 1/4 In, Use With IEC 309 Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C130
  • Mfr. Model # BB601W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 1/4 In, Use With IEC 309 Pin & Sleeve Devices

Back Box,4 Pole,5 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Back Box, 4 Pole, 5 Wire
  • Item # 4CT36
  • Mfr. Model # BB100N
  • Angle Back Box, Type Nonmetallic, 15 Degrees Angle, Amps 100/125, Hub 1-1/2 In., Use With IEC 309 Pin and...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ41
  • Mfr. Model # MB301W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 30, Hub 3/4 In, Use With Insulgrip Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ42
  • Mfr. Model # MB302W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 30, Hub 1 In, Use With Insulgrip Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C128
  • Mfr. Model # BB301W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 20/30, Hub 1 In, Use With IEC 309 Pin & Sleeve Devices

Angle Back Box,20/30 Amp Pin & Sleeve
  • LEVITON
  • Angle Back Box, 20/30 Amp Pin & Sleeve
  • Item # 5DVF5
  • Mfr. Model # BX230-V
  • Angle Back Box, Amps 20 & 30, Use With 20/30 Amp Leviton Pin & Sleeve Inlets & Receptacles, Includes Mounting...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ43
  • Mfr. Model # MB303W
  • Straight Back Box, Metallic, Amps 30, Hub 3/4 In, Use With Insulgrip Pin & Sleeve Devices

60a P/S Recept Box
  • HUBBELL WIRING DEVICE-KELLEMS
  • 60a P/S Recept Box
  • Item # 6C634
  • Mfr. Model # BB602W
  • Box 60 Amp, Power Supply Receptacle, Pin and Sleeve, 1 1/2 Hub

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ45
  • Mfr. Model # MB601002W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C131
  • Mfr. Model # BB1001W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 100/125, Hub 1 1/2 In, Use With IEC 309 Pin & Sleeve Devices

Angle Back Box,60 Amp Pin & Sleeve
  • LEVITON
  • Angle Back Box, 60 Amp Pin & Sleeve
  • Item # 5DLU8
  • Mfr. Model # BX60-V
  • Angle Back Box, Amps 60, Use With 60 Amp Leviton Pin & Sleeve Inlets & Receptacles, Includes Adapter Plate...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ52
  • Mfr. Model # MB602W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve Devices

Aluminum Mounting Box,Dead-End,1-1/4In
Angle Adapter
  • APPLETON ELECTRIC
  • Angle Adapter
  • Item # 12G167
  • Mfr. Model # AJA100
  • Angle Adapter, Use With Appleton Powertite Series Pin and Sleeve

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ51
  • Mfr. Model # MB601W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 In, Use With Insulgrip Pin & Sleeve Devices

Feed Thru Box,3/4 In Hub,Straight
Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ48
  • Mfr. Model # MB601006W
  • Feed Thru Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve...More

Angle Adapter Box
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Adapter Box
  • Item # 3D301
  • Mfr. Model # AA2030PS
  • Angle Adapter Box, Type Metallic, Use with 20/30 Amps Receptacle, For Watertight, Pin/Sleeve Receptacles

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ49
  • Mfr. Model # MB601007W
  • Feed Thru Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With Insulgrip Pin & Sleeve...More

Angle Back Box,100 Amp Pin & Sleeve
  • LEVITON
  • Angle Back Box, 100 Amp Pin & Sleeve
  • Item # 5DVF4
  • Mfr. Model # BX100-V
  • Angle Back Box, Amps 100, Use With 100 Amp Leviton Pin & Sleeve Inlets & Receptacles, Includes Adapter plate...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ46
  • Mfr. Model # MB601003W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With Insulgrip Pin & Sleeve...More

Aluminum Mounting Box,Dead-End,3/4In
Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C640
  • Mfr. Model # FW60/100
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With IEC 309 Pin & Sleeve Devices...More

Feed Thru Box,1 In Hub,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Feed Thru Box, 1 In Hub, Straight
  • Item # 5GTG7
  • Mfr. Model # FT302W
  • Feed Thru Box, Type Metallic, Straight, Amps 20/30, Hub 1 In, Use With IEC 309 Pin and Sleeve Devices

Back Box and Adapter,1-1/2In
  • APPLETON ELECTRIC
  • Back Box and Adapter, 1-1/2In
  • Item # 12G170
  • Mfr. Model # AJA510
  • Back Box and Adapter, Hub 1-1/2 In., Use With Appleton Powertite Series Pin and Sleeve, Includes Close-up Plug...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ47
  • Mfr. Model # MB601004W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 2 In, Use With Insulgrip Pin & Sleeve Devices

NEC Back Box,Type E,2 In Hub,200A
  • KILLARK
  • NEC Back Box, Type E, 2 In Hub, 200A
  • Item # 2NVY2
  • Mfr. Model # VJ68
  • NEC Pin and Sleeve Back Box, Type E, Metallic, Amps 200, Voltage 600VAC/250VDC, Hub 2 In, Use With Hubbell...More

Aluminum Mounting Box,Feed-Thru,1-1/2In
Back Box and Adapter,1In
  • APPLETON ELECTRIC
  • Back Box and Adapter, 1In
  • Item # 12G168
  • Mfr. Model # AJA310
  • Back Box and Adapter, Hub 1 In., Use With Appleton Powertite Series Pin and Sleeve, Includes Close-up Plug

Results per page: 16 | 32 | 48

Pin and sleeve boxes from Grainger include aluminum mounting box options, angle back boxes, back boxes with adapters and more. House your pin and sleeve inlets and receptacles in the right type of box, with choices that range from 20/30 amp types to 100/125 amps and 60/100/150 amps. When quality, durability and selection are important, trust Grainger. Get your pin and sleeve boxes here.