Skip Content

Filter Results By

Body Material
Coefficient of Volume
Min. Operating Pressure Differential
Voltage
Hz
NEMA Rating
Brand
Price
Shop By

Pilot Solenoid Valves

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 2HTN8
    • Mfr. Model # WT8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4 In,120VAC
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4 In, 120VACSolenoid Valve,3/2 to 5/2,1/4 In,120VAC
    • Item # 2HTN9
    • Mfr. Model # SC8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • REDHAT
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 24W649
    • Mfr. Model # WT8401B202M120/60 110/50DA
    • Pilot Solenoid Valve, Body Material Thermoplastic, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of...More

    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 2HTP1
    • Mfr. Model # EF8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4 In, 24VDCSolenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • Item # 2HTP3
    • Mfr. Model # SC8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4 In, 24VDCSolenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • Item # 2HTP2
    • Mfr. Model # EF8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4 In,120VAC
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4 In, 120VACSolenoid Valve,3/2 to 5/2,1/4 In,120VAC
    • Item # 24W622
    • Mfr. Model # WT8551A001MMS120/60 110/50DA
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Solenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • ASCO
    • Solenoid Valve, 3/2 to 5/2,1/4 In, 24VDCSolenoid Valve,3/2 to 5/2,1/4 In,24VDC
    • Item # 2HTP4
    • Mfr. Model # WT8551A001MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Pilot Solenoid Valve,5/2,1/4 In,24VDC
    • ASCO
    • Pilot Solenoid Valve, 5/2,1/4 In, 24VDCPilot Solenoid Valve,5/2,1/4 In,24VDC
    • Item # 2HTP6
    • Mfr. Model # EF8551A017MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Pilot Solenoid Valve,5/2,1/4 In,120/110V
    • ASCO
    • Pilot Solenoid Valve, 5/2,1/4 In, 120/110VPilot Solenoid Valve,5/2,1/4 In,120/110V
    • Item # 2HTP5
    • Mfr. Model # WT8551A017MS
    • Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In.,...More

    Results per page: 16 | 32 | 48

      Pilot solenoid valves are an essential part of many industrial valving systems and are used to help control flow in applications such as hydraulic systems, control cylinders and fluid power motors. Grainger offers a selection of pilot solenoid valves that are ideal for many industrial, commercial and consumer applications and are available in a variety of voltage ratings.