Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Pilot and Ignition Components

20 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Thermocouple,36 In
    • WHITE-RODGERS
    • Thermocouple, 36 In
    • Item # 2E142
    • Mfr. Model # H06E-036
    • Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Thermocouple,24 In
    • WHITE-RODGERS
    • Thermocouple, 24 In
    • Item # 2E140
    • Mfr. Model # H06E-024
    • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Thermocouple,30 In
    • WHITE-RODGERS
    • Thermocouple, 30 In
    • Item # 2E141
    • Mfr. Model # H06E-030
    • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Thermocouple,48 In
    • WHITE-RODGERS
    • Thermocouple, 48 In
    • Item # 2E337
    • Mfr. Model # H06E-048
    • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Cartridge,Generator
    • WHITE-RODGERS
    • Cartridge, Generator
    • Item # 2E446
    • Mfr. Model # G01A-332
    • Replacement Thermocouple, Pilot Generator, Length 36 In, Voltage 750 mV, Gas Type LP/Nat, For 750 mV Power...More

    Ignitor,Hot Surface
    • WHITE-RODGERS
    • Ignitor, Hot Surface
    • Item # 5E810
    • Mfr. Model # 767A-357
    • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

    Thermocouple 18 In
    • WHITE-RODGERS
    • Thermocouple 18 In
    • Item # 2E166
    • Mfr. Model # H06E-018
    • Replacement Thermocouple, Standard Coaxial, Length 18 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Hot Surface Ignitor,120V
    • WHITE-RODGERS
    • Hot Surface Ignitor, 120V
    • Item # 16X598
    • Mfr. Model # 767A-371
    • Hot Surface Ignitor, Silicon Carbide, Length (In.) 19-1/8, Voltage 120, Gas Type LP/NG, Tip Style Spiral, W...More

    Ignitor,Hot Surface
    • WHITE-RODGERS
    • Ignitor, Hot Surface
    • Item # 5E811
    • Mfr. Model # 767A-361
    • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

    Thermocouple,48in,Pk10
    • WHITE-RODGERS
    • Thermocouple, 48in, Pk10
    • Item # 1RC58
    • Mfr. Model # H06E-514
    • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Hot Surface Ignitor,120V
    • WHITE-RODGERS
    • Hot Surface Ignitor, 120V
    • Item # 16X599
    • Mfr. Model # 767A-370
    • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, M...More

    Pilot Burner/Generator
    • WHITE-RODGERS
    • Pilot Burner/Generator
    • Item # 1RC59
    • Mfr. Model # PG9A38JTL24
    • Pilot Assembly, Thermopile, Length 32 In, Voltage 750 mV, Gas Type LP/Nat, Tip Style Channel Type, Two Wire...More

    Ignitor,Hot Surface
    • WHITE-RODGERS
    • Ignitor, Hot Surface
    • Item # 5E809
    • Mfr. Model # 767A-356
    • Hot Surface Ignitor, Silicon Carbide, Length 6 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle With...More

    Thermocouple,30in,Pk10
    • WHITE-RODGERS
    • Thermocouple, 30in, Pk10
    • Item # 1RC56
    • Mfr. Model # H06E-511
    • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Thermocouple,24in,Pk10
    • WHITE-RODGERS
    • Thermocouple, 24in, Pk10
    • Item # 1RC55
    • Mfr. Model # H06E-510
    • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Hot Surface Ignitor,120V
    • WHITE-RODGERS
    • Hot Surface Ignitor, 120V
    • Item # 16X601
    • Mfr. Model # 767A-372
    • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, N...More

    Hot Surface Ignitor,120V
    • WHITE-RODGERS
    • Hot Surface Ignitor, 120V
    • Item # 16X597
    • Mfr. Model # 21D64-2
    • Hot Surface Ignitor, Nitride Ignitor, Length (In.) 15-1/2, Voltage 120, Gas Type LP/NG, Tip Style Round

    Hot Surface Ignitor,120V
    • WHITE-RODGERS
    • Hot Surface Ignitor, 120V
    • Item # 16X602
    • Mfr. Model # 767A-373
    • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, NM...More

    Ignitor,Hot Surface
    • WHITE-RODGERS
    • Ignitor, Hot Surface
    • Item # 5E812
    • Mfr. Model # 767A-365
    • Hot Surface Ignitor, Silicon Carbide, Length 5-2/3 In, Voltage 120, Gas Type LP/Nat, 1/4 In Female Spade...More

    Ignitor,Hot Surface
    • WHITE-RODGERS
    • Ignitor, Hot Surface
    • Item # 5E813
    • Mfr. Model # 767A-366
    • Hot Surface Ignitor, Silicon Carbide, Length 5-1/3 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

    Results per page: 16 | 32 | 48