Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

    Pilot and Ignition Components

    8 Results Found that Include 8 Products 

    Results per page: 16 | 32 | 48
      Hot Surface Igniter,Silicon Carbide
      • ROBERTSHAW
      • Hot Surface Igniter, Silicon Carbide
      • Item # 6KXC5
      • Mfr. Model # 41-406
      • Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/8, Voltage 120, Gas Type LP/NG, Tip Style Flat,...More

      Ignitor,Lead 4 1/2 In,120V,4.75 Amp
      • ROBERTSHAW
      • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amp
      • Item # 1TGF4
      • Mfr. Model # 41-409
      • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

      Silicon Carbide Ignitor,3 1/4 In.,120V
      • ROBERTSHAW
      • Silicon Carbide Ignitor, 3 1/4 In., 120V
      • Item # 6EPY5
      • Mfr. Model # 41-803
      • Hot Surface Ignitor, Type Silicon Carbide, Length (In.) 3-1/4, Voltage 120, Gas Type LP/NG, Tip Style Helix...More

      Ignitor,Lead 4 1/2 In,120V,4.75 Amps
      • ROBERTSHAW
      • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amps
      • Item # 1TGF3
      • Mfr. Model # 41-408
      • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Molex Amp...More

      Igniter/Sensor Assembly,72 In Leads
      • ROBERTSHAW
      • Igniter/Sensor Assembly, 72 In Leads
      • Item # 6KXG7
      • Mfr. Model # 1751-749
      • Igniter/Sensor Assembly, Universal, Length (In.) 2-1/4, Voltage 24, Tip Style Round, Adjustable Tip And...More

      Hot Surface Ignitor,120V
      • WHITE-RODGERS
      • Hot Surface Ignitor, 120V
      • Item # 16X602
      • Mfr. Model # 767A-373
      • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, NM...More

      Ignitor,Lead 5 1/4 In,120V,4.75 Amp
      • ROBERTSHAW
      • Ignitor, Lead 5 1/4 In, 120V, 4.75 Amp
      • Item # 1TGF5
      • Mfr. Model # 41-412
      • Hot Surface Ignitor, Silicon Carbide, Length 5 1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

      Pilot Assembly,LP/NG
      • ROBERTSHAW
      • Pilot Assembly, LP/NG
      • Item # 12Z431
      • Mfr. Model # 1810-100
      • Pilot Assembly, Aerated, Gas Type LP/NG, Includes NG And LP Orifice, Fittings and Adapters

      Results per page: 16 | 32 | 48