Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Pilot and Ignition Components

51 Results Found that Include 51 Products 

Results per page: 16 | 32 | 48
Hot Surface Igniter,Silicon Carbide
  • ROBERTSHAW
  • Hot Surface Igniter, Silicon Carbide
  • Item # 6KXC5
  • Mfr. Model # 41-406
  • Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/8, Voltage 120, Gas Type LP/NG, Tip Style Flat,...More

Pilot Burner Tubing
  • ROBERTSHAW
  • Pilot Burner Tubing
  • Item # 5AU59
  • Mfr. Model # 11-293
  • Pilot Tubing, Cut to Length, Length 60 In, Gas Type LP/Nat, 1/4 In Diameter Aluminum, Includes Compression...More

Repl Thermocouple,Snap Fit,36 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 36 In
  • Item # 12Z428
  • Mfr. Model # 1980-036
  • Replacement Thermocouple, Snap-Fit, Length (In.) 36, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Thermopile,Pilot Generator
  • ROBERTSHAW
  • Thermopile, Pilot Generator
  • Item # 12Z418
  • Mfr. Model # 1950-001
  • Thermopile, Pilot Generator, Length (In.) 36, Voltage 250mv to 750mv, Gas Type LP/NG, Tip Style CP-2,...More

Pilot And Thermopile, 90 Degree Right
  • ROBERTSHAW
  • Pilot And Thermopile, 90 Degree Right
  • Item # 2EWG1
  • Mfr. Model # 1820-009
  • Pilot Assembly, Thermopile, Length 32 In, Voltage 750 mV, Gas Type LP/Nat, Tip Style 90 Degree Right, Two...More

Hot Surface Igniter,Silicon Carbide
  • ROBERTSHAW
  • Hot Surface Igniter, Silicon Carbide
  • Item # 6KXD1
  • Mfr. Model # 41-410
  • Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/4, Voltage 120, Gas Type LP/NG, Tip Style Flat,...More

Repl Thermocouple,Threaded,18 In
  • ROBERTSHAW
  • Repl Thermocouple, Threaded, 18 In
  • Item # 12Z420
  • Mfr. Model # 1970-018
  • Replacement Thermocouple, Threaded, Length (In.) 18, Voltage 20 to 30 mV, Gas Type LP/NG, Tip Style Threaded...More

Repl Thermocouple,Threaded,24 In
  • ROBERTSHAW
  • Repl Thermocouple, Threaded, 24 In
  • Item # 12Z421
  • Mfr. Model # 1970-024
  • Replacement Thermocouple, Threaded, Length (In.) 24, Voltage 20 to 30 mV, Gas Type LP/NG, Tip Style Threaded...More

Repl Thermocouple,Snap Fit,24 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 24 In
  • Item # 12Z426
  • Mfr. Model # 1980-024
  • Replacement Thermocouple, Snap-Fit, Length (In.) 24, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Repl Thermocouple,Snap Fit,18 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 18 In
  • Item # 12Z425
  • Mfr. Model # 1980-018
  • Replacement Thermocouple, Snap-Fit, Length (In.) 18, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Repl Thermocouple,Snap Fit,30 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 30 In
  • Item # 12Z427
  • Mfr. Model # 1980-030
  • Replacement Thermocouple, Snap-Fit, Length (In.) 30, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Ignitor,Lead 4 1/2 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amp
  • Item # 1TGF4
  • Mfr. Model # 41-409
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Pilot And Electrode,Flame Standard
  • ROBERTSHAW
  • Pilot And Electrode, Flame Standard
  • Item # 2EWF6
  • Mfr. Model # 1830-705
  • Pilot Assembly, Intermittent Pilot Burner/Ignitor-Sensor, Length 24 In, Gas Type LP/Nat, Tip Style Flame...More

Silicon Carbide Ignitor,3 1/4 In.,120V
  • ROBERTSHAW
  • Silicon Carbide Ignitor, 3 1/4 In., 120V
  • Item # 6EPY5
  • Mfr. Model # 41-803
  • Hot Surface Ignitor, Type Silicon Carbide, Length (In.) 3-1/4, Voltage 120, Gas Type LP/NG, Tip Style Helix...More

Repl Thermocouple,Snap Fit,48 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 48 In
  • Item # 12Z429
  • Mfr. Model # 1980-048
  • Replacement Thermocouple, Snap-Fit, Length (In.) 48, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Igniter/Sensor Assembly,24 In Leads
  • ROBERTSHAW
  • Igniter/Sensor Assembly, 24 In Leads
  • Item # 6KXG6
  • Mfr. Model # 1751-729
  • Igniter/Sensor Assembly, Universal, Length (In.) 2-1/4, Voltage 24, Tip Style Round, Adjustable Tip And...More

Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amps
  • Item # 1TGF3
  • Mfr. Model # 41-408
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Molex Amp...More

Thermocouple,Low Mass,Lead Length 27 In
  • ROBERTSHAW
  • Thermocouple, Low Mass, Lead Length 27 In
  • Item # 2EWF9
  • Mfr. Model # 1960-027
  • Replacement Thermocouple, Universal coaxial ODS, Length 27 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Low...More

Thermopile,Pilot Generator
  • ROBERTSHAW
  • Thermopile, Pilot Generator
  • Item # 12Z419
  • Mfr. Model # 1951-536
  • Thermopile, Pilot Generator, Length (In.) 36, Voltage 250mv to 750mv, Gas Type LP/NG, Tip Style CP-2,...More

Igniter/Sensor Assembly,72 In Leads
  • ROBERTSHAW
  • Igniter/Sensor Assembly, 72 In Leads
  • Item # 6KXG7
  • Mfr. Model # 1751-749
  • Igniter/Sensor Assembly, Universal, Length (In.) 2-1/4, Voltage 24, Tip Style Round, Adjustable Tip And...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot Surface
  • Item # 5JA29
  • Mfr. Model # 41-404
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Pilot Assembly, ODS
  • ROBERTSHAW
  • Pilot Assembly, ODS
  • Item # 2EWF8
  • Mfr. Model # 1819-001
  • Pilot Assembly, Universal, Length T-Pile 24, T-Couple 18, Electrode 18 In, Voltage 750 and 18 to 30 mV, Gas...More

Silicon Nitride Ignitor,2 1/2 In.,120V
  • ROBERTSHAW
  • Silicon Nitride Ignitor, 2 1/2 In., 120V
  • Item # 6DME4
  • Mfr. Model # 41-409N
  • Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-1/2, Voltage 120, Gas Type LP/NG, Tip Style Flat...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot Surface
  • Item # 5JA28
  • Mfr. Model # 41-401
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Pilot Kit,Aerated,LP/NG
Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot Surface
  • Item # 5JA30
  • Mfr. Model # 41-411
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Repl Thermocouple,Threaded,36 In
  • ROBERTSHAW
  • Repl Thermocouple, Threaded, 36 In
  • Item # 12Z423
  • Mfr. Model # 1970-036
  • Replacement Thermocouple, Threaded, Length (In.) 36, Voltage 20 to 30 mV, Gas Type LP/NG, Tip Style Threaded...More

Silicon Nitride Ignitor,2 3/4 In.,120V
  • ROBERTSHAW
  • Silicon Nitride Ignitor, 2 3/4 In., 120V
  • Item # 6EPY3
  • Mfr. Model # 41-801N
  • Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-3/4, Voltage 120, Gas Type LP/NG, Tip Style Rod...More

Silicon Nitride Ignitor,2 5/8 In., 120V
  • ROBERTSHAW
  • Silicon Nitride Ignitor, 2 5/8 In., 120V
  • Item # 6EPY4
  • Mfr. Model # 41-802N
  • Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-5/8, Voltage 120, Gas Type LP/NG, Tip Style Flat...More

Ignitor,Lead 5 1/2 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 5 1/2 In, 120V, 4.75 Amp
  • Item # 1TGF6
  • Mfr. Model # 41-403
  • Hot Surface Ignitor, Silicon Carbide, Length 5 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Pilot And Thermopile, 90 Degree Left
  • ROBERTSHAW
  • Pilot And Thermopile, 90 Degree Left
  • Item # 2EWG2
  • Mfr. Model # 1820-019
  • Pilot Assembly, Thermopile, Length 32 In, Voltage 750 mV, Gas Type LP/Nat, Tip Style 90 Degree Left, Two Wire...More

Pilot And Electrode,90 Degree Left
  • ROBERTSHAW
  • Pilot And Electrode, 90 Degree Left
  • Item # 2EWF7
  • Mfr. Model # 1830-716
  • Pilot Assembly, Intermittent Pilot Burner/Ignitor-Sensor, Length 24 In, Gas Type LP/Nat, Tip Style Flame...More

Results per page: 16 | 32 | 48