Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Head Weight
  • View MoreView Less
Head Material
Handle
Price
  • View MoreView Less
Shop By

    Picks & Riveting/Chipping Hammers

    16 Results Found that Include 16 Products 

    Results per page: 16 | 32 | 48
      Hammer,Hickory Handle
      • VAUGHAN
      • Hammer, Hickory Handle
      • Item # 4A099
      • Mfr. Model # WC12
      • Welder Chipping Hammer, Handle Type Hickory, Head Weight 12 Ounces, 1 1/4 Inches Blade

      Welders Chipping Hammer,14 Oz,Steel
      • VAUGHAN
      • Welders Chipping Hammer, 14 Oz, Steel
      • Item # 6CLP4
      • Mfr. Model # RWC14
      • Welders Chipping Hammer, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 7-3/8, Blade (1)...More

      Rock Pick,22 Oz,Steel
      • VAUGHAN
      • Rock Pick, 22 Oz, Steel
      • Item # 6CLP2
      • Mfr. Model # AP22
      • Rock Pick, Head Weight (Oz.) 22, Head Weight (Lb.) 1-3/8, Head Length (In.) 7-1/4, Head Material Steel,...More

      Hammer,Scaling
      • VAUGHAN
      • Hammer, Scaling
      • Item # 4A100
      • Mfr. Model # SC16
      • Scaling Hammer, Handle Type Hickory, Head Weight 16 Ounces

      Riveting Hammer,16 Oz,Fiberglass
      Riveting Hammer,12 Oz,Hickory
      Axe Mattock,26 In,2 Lb.
      • VAUGHAN
      • Axe Mattock, 26 In, 2 Lb.
      • Item # 22F046
      • Mfr. Model # HMA
      • Axe Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Head Material Ductile Iron,...More

      Rock Pick,14 Oz,Steel
      • VAUGHAN
      • Rock Pick, 14 Oz, Steel
      • Item # 6CLP0
      • Mfr. Model # AP14
      • Rock Pick, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 6, Head Material Steel, Overall...More

      Bricklayers Hammer,24 Oz,Steel
      • VAUGHAN
      • Bricklayers Hammer, 24 Oz, Steel
      • Item # 6CLP3
      • Mfr. Model # ABL24
      • Bricklayers Hammer, Head Weight (Oz.) 24, Head Weight (Lb.) 1-1/2, Head Length (In.) 7, Blade (1) Length...More

      Bricklayers Hammer,20 Oz,Steel
      • VAUGHAN
      • Bricklayers Hammer, 20 Oz, Steel
      • Item # 6CLP1
      • Mfr. Model # ABL20
      • Bricklayers Hammer, Head Weight (Oz.) 20, Head Weight (Lb.) 1-1/8, Head Length (In.) 6-3/4, Blade (1) Length...More

      Linesman/Farriers Hammer,36 Oz,Steel
      • VAUGHAN
      • Linesman/Farriers Hammer, 36 Oz, Steel
      • Item # 6CLT6
      • Mfr. Model # L36
      • Linesman/Farriers Hammer, Head Weight (Oz.) 36, Head Weight (Lb.) 2-1/4, Head Length (In.) 3-3/4, Head...More

      Pick Mattock,26 In,2 Lb.
      • VAUGHAN
      • Pick Mattock, 26 In, 2 Lb.
      • Item # 22F044
      • Mfr. Model # HMP
      • Pick Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Head Material Ductile...More

      Bricklayers Hammer,Hickory,24 Oz
      • VAUGHAN
      • Bricklayers Hammer, Hickory, 24 Oz
      • Item # 3NWD8
      • Mfr. Model # 17810
      • Bricklayers Hammer, Head Weight 24 Oz, Head Weight 1 1/2 Lb, Head Length 8 In, Blade (1) Width 1 3/8, Blade...More

      Bricklayers Hammer,Hickory,16 Oz
      • VAUGHAN
      • Bricklayers Hammer, Hickory, 16 Oz
      • Item # 3NWD7
      • Mfr. Model # 17710
      • Bricklayers Hammer, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 In, Blade (1) Width 1 1/8, Blade (1)...More

      Pick Mattock,36 In Handle
      • VAUGHAN
      • Pick Mattock, 36 In Handle
      • Item # 5LL88
      • Mfr. Model # TR
      • Pick Mattock, Head Weight 4-1/2 lb., Blade (1) Length 8, Blade (1) Width 2/16, Blade (2) Length 5-1/2, Blade...More

      Tiller Mattock,26 In,2 Lb.
      • VAUGHAN
      • Tiller Mattock, 26 In, 2 Lb.
      • Item # 22F045
      • Mfr. Model # HMT
      • Tiller Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Blade (2) Width 3-1/4...More

      Results per page: 16 | 32 | 48