Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Head Weight
  • View MoreView Less
Head Material
  • View MoreView Less
Handle
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Picks & Riveting/Chipping Hammers

88 Results Found that Include 88 Products 

Results per page: 16 | 32 | 48
Chipping Hammer,Vertical,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Vertical, 5.6 Oz
  • Item # 2DBU9
  • Mfr. Model # 2DBU9
  • Chipping Hammer, Vertical, Head Weight 5.6 Oz, Head Length 6 1/4 In, Blade (1) Width 7/8 In, Blade (1) Length...More

Hammer,Hickory Handle
  • VAUGHAN
  • Hammer, Hickory Handle
  • Item # 4A099
  • Mfr. Model # WC12
  • Welder Chipping Hammer, Handle Type Hickory, Head Weight 12 Ounces, 1 1/4 Inches Blade

Rock Pick,22 Oz,Steel
  • VAUGHAN
  • Rock Pick, 22 Oz, Steel
  • Item # 6CLP2
  • Mfr. Model # AP22
  • Rock Pick, Head Weight (Oz.) 22, Head Weight (Lb.) 1-3/8, Head Length (In.) 7-1/4, Head Material Steel,...More

Chipping Hammer With Spring Steel Handle
  • GRAINGER APPROVED VENDOR
  • Chipping Hammer With Spring Steel Handle
  • Item # 19N781
  • Mfr. Model # 19N781
  • Chipping Hammer, Vertical, Head Weight 6.70 Oz., Head Length 6.54 In., Blade (1) Length 1.02 In., Blade (1)...More

Pick Mattock
  • NUPLA
  • Pick Mattock
  • Item # 3MD48
  • Mfr. Model # 24552
  • Pick Mattock, Handle Length 36 Inches, Head Weight 5 Pounds, Handle Material Fiberglass

Welders Chipping Hammer,14 Oz,Steel
  • VAUGHAN
  • Welders Chipping Hammer, 14 Oz, Steel
  • Item # 6CLP4
  • Mfr. Model # RWC14
  • Welders Chipping Hammer, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 7-3/8, Blade (1)...More

Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
  • STANLEY
  • Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz
  • Item # 6GRK2
  • Mfr. Model # 54-022
  • Bricklayers Hammer, FatMax(R) Antivibe(R), Head Weight (Oz.) 20, Head Weight (Lb.) 1-1/4, Head Length (In.)...More

Welding Chipping Hammer,14 oz.
Pick Mattock,# 5,36 IN
  • WESTWARD
  • Pick Mattock, # 5,36 IN
  • Item # 20C883
  • Mfr. Model # 20C883
  • Pick Mattock, # 5, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

Pick Mattock,36 In,Fiberglass Handle
  • WESTWARD
  • Pick Mattock, 36 In, Fiberglass Handle
  • Item # 20C885
  • Mfr. Model # 20C885
  • Pick Mattock, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

Hammer,Scaling
  • VAUGHAN
  • Hammer, Scaling
  • Item # 4A100
  • Mfr. Model # SC16
  • Scaling Hammer, Handle Type Hickory, Head Weight 16 Ounces

Brick Hammer,16 Oz,Wood Handle
  • GOLDBLATT
  • Brick Hammer, 16 Oz, Wood Handle
  • Item # 2MRD2
  • Mfr. Model # G01153
  • Brick Hammer, Brick, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 1/4 In, Blade (1) Width 7/8, Blade...More

Chipping Hammer w/Brush,Vertical,4.4 Oz
  • WESTWARD
  • Chipping Hammer w/Brush, Vertical, 4.4 Oz
  • Item # 2WDR2
  • Mfr. Model # 2WDR2
  • Chipping Hammer w/Brush, Vertical, Head Weight 4.4 Oz, Head Length 3 1/8 In, Blade (1) Width 7/8 In, Blade...More

Railroad Pick,Straight,36 In OAL
  • NUPLA
  • Railroad Pick, Straight, 36 In OAL
  • Item # 1THA8
  • Mfr. Model # 24553
  • Railroad Pick, Straight Handle, Head Weight 5 Lb, Head Length 20 1/2 In, Blade (1) Width 1 1/4 In, Blade (1)...More

Setting Hammer,18 Oz,Steel,Leather Grip
  • MALCO
  • Setting Hammer, 18 Oz, Steel, Leather Grip
  • Item # 1ELH4
  • Mfr. Model # SH3
  • Setting Hammer, Head Weight 18 Oz, Head Length 5 1/2 In, Blade (1) Width 7/8, Blade (1) Length 2, Blade (2)...More

Riveting Hammer,12 Oz,Hickory
Chipping Hammer, Cross Chisel, Hickory
  • GRAINGER APPROVED VENDOR
  • Chipping Hammer, Cross Chisel, Hickory
  • Item # 19N777
  • Mfr. Model # 19N777
  • Chipping Hammer, Vertical, Head Weight 16.23 Oz., Head Length 7.48 In., Blade (1) Length 1.18 In., Blade (1)...More

Riveting Hammer,16 Oz,Fiberglass
Railroad Pick,# 6,36 IN
  • WESTWARD
  • Railroad Pick, # 6,36 IN
  • Item # 20C884
  • Mfr. Model # 20C884
  • Railroad Pick, # 6, Head Weight 6 lb., Head Length 3-1/2 In., Blade (1) Length 8-1/2 In., Blade (1) Width 3/4...More

Rock Pick,14 Oz,Steel
  • VAUGHAN
  • Rock Pick, 14 Oz, Steel
  • Item # 6CLP0
  • Mfr. Model # AP14
  • Rock Pick, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 6, Head Material Steel, Overall...More

Bricklayer Hammer,Hickory Handle,24 Oz
  • TRUE TEMPER
  • Bricklayer Hammer, Hickory Handle, 24 Oz
  • Item # 6EUY3
  • Mfr. Model # 8882700
  • Bricklayer Hammer, 24 Oz, 8-5/64 In Long, Hickory Handle, Anti-Vibration, Head Material Forged Steel,...More

Bricklayer Hammer,20 oz.
  • ESTWING
  • Bricklayer Hammer, 20 oz.
  • Item # 5LD21
  • Mfr. Model # E3-20BLC
  • Bricklayer Hammer, Handle Type Steel with Bricklayers Grip, Head Weight 20 Ounces, Face Smooth

Chipping Hammer,Horizontal,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Horizontal, 5.6 Oz
  • Item # 2DBV1
  • Mfr. Model # 2DBV1
  • Chipping Hammer, Horizontal, Head Weight 5.6 Oz, Head Length 6 1/4 In, Blade (1) Width 7/8 In, Blade (1)...More

Pick Replacement Handle,36 IN
  • WESTWARD
  • Pick Replacement Handle, 36 IN
  • Item # 20C886
  • Mfr. Model # 20C886
  • Pick Replacement Handle, Fiberglass, Polypropylene-Encased Fiberglass Core, Handle Type Fiberglass, Overall...More

Brick Layer Hammer,16 oz.,Hickory Handle
  • WESTWARD
  • Brick Layer Hammer, 16 oz., Hickory Handle
  • Item # 13P535
  • Mfr. Model # 13P535
  • Brick Layer Hammer, Head Weight 16 oz., Head Length 7 In., Blade (1) Length 3-1/2 In., Blade (1) Width 1-1/8...More

Chipping Hammer With Brush
  • GRAINGER APPROVED VENDOR
  • Chipping Hammer With Brush
  • Item # 19N773
  • Mfr. Model # 19N773
  • Chipping Hammer, Vertical, Head Weight 5.11 Oz., Head Length 3.70 In., Blade (1) Length 1.04 In., Blade (1)...More

Bricklayers Hammer,24 Oz,Steel
  • VAUGHAN
  • Bricklayers Hammer, 24 Oz, Steel
  • Item # 6CLP3
  • Mfr. Model # ABL24
  • Bricklayers Hammer, Head Weight (Oz.) 24, Head Weight (Lb.) 1-1/2, Head Length (In.) 7, Blade (1) Length...More

Axe Mattock,26 In,2 Lb.
  • VAUGHAN
  • Axe Mattock, 26 In, 2 Lb.
  • Item # 22F046
  • Mfr. Model # HMA
  • Axe Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Head Material Ductile Iron,...More

Chipping Hammer, Cone & Chisel, Hickory
  • GRAINGER APPROVED VENDOR
  • Chipping Hammer, Cone & Chisel, Hickory
  • Item # 19N778
  • Mfr. Model # 19N778
  • Chipping Hammer, Vertical, Head Weight 17 Oz., Head Length 7.64 In., Blade (1) Length 1.28, Blade (1) Width...More

Cutter Mattock,Straight,36 In OAL
  • NUPLA
  • Cutter Mattock, Straight, 36 In OAL
  • Item # 1THA7
  • Mfr. Model # 24551
  • Cutter Mattock, Straight Handle, Head Weight 5 lb., Head Length 15-1/4 In., Blade (1) Length 2 7/8 In., Blade...More

Bricklayers Hammer,Hickory,16 Oz
  • VAUGHAN
  • Bricklayers Hammer, Hickory, 16 Oz
  • Item # 3NWD7
  • Mfr. Model # 17710
  • Bricklayers Hammer, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 In, Blade (1) Width 1 1/8, Blade (1)...More

Pick Handle,36 In,Fiberglass
Results per page: 16 | 32 | 48

Grainger carries rugged picks, riveting hammer and chipping hammer choices for the ones who get it done in construction, mining, manufacturing and more. Shop here for a nonconductive pick mattock with fiberglass handle, a steel-handled rock pick and a wood-handled railroad pick. Find hand-held chipping hammers to help with milling. Welding and riveting hammers can help spread and refine rivet heads. When quality and durability matter, come to Grainger for picks, riveting hammer and chipping hammer hand tools.