Skip Content

Filter Results By

Item
Type
Head Weight
Head Material
Handle
Brand
Price
Shop By

Picks and Riveting/Chipping Hammers

90 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hammer,Hickory Handle
Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
  • STANLEY
  • Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
  • Item # 6GRK2
  • Mfr. Model # 54-022
  • Bricklayers Hammer, FatMax(R) Antivibe(R), Head Weight (Oz.) 20, Head Weight (Lb.) 1-1/4, Head Length (In.)...More

Railroad Pick,# 6,36 IN
  • WESTWARD
  • Railroad Pick, # 6,36 IN Railroad Pick,# 6,36 IN
  • Item # 20C884
  • Mfr. Model # 20C884
  • Railroad Pick, # 6, Head Weight 6 lb., Head Length 3-1/2 In., Blade (1) Length 8-1/2 In., Blade (1) Width 3/4...More

5# Cutter Mattock,3 1/2In Head,36In OAL
  • TRUE TEMPER
  • 5# Cutter Mattock, 3 1/2In Head, 36In OAL 5# Cutter Mattock,3 1/2In Head,36In OAL
  • Item # 1MDX3
  • Mfr. Model # 1152600
  • Cutter Mattock, 5 #, Head Weight 5 Lb, Head Length 3 1/2 In, Blade (1) Width 2 In, Blade (1) Length 6 In,...More

Brick Hammer,16 Oz,Wood Handle
  • GOLDBLATT
  • Brick Hammer, 16 Oz, Wood Handle Brick Hammer,16 Oz,Wood Handle
  • Item # 2MRD2
  • Mfr. Model # G01153
  • Brick Hammer, Brick, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 1/4 In, Blade (1) Width 7/8, Blade...More

Tinners Hammer,w/Handle,Steel,12 oz.
Pick Mattock,36 In,Fiberglass Handle
  • WESTWARD
  • Pick Mattock, 36 In, Fiberglass Handle Pick Mattock,36 In,Fiberglass Handle
  • Item # 20C885
  • Mfr. Model # 20C885
  • Pick Mattock, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

Pick Mattock,# 5,36 IN
  • WESTWARD
  • Pick Mattock, # 5,36 IN Pick Mattock,# 5,36 IN
  • Item # 20C883
  • Mfr. Model # 20C883
  • Pick Mattock, # 5, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

Setting Hammer,18 Oz,Steel,Leather Grip
  • MALCO
  • Setting Hammer, 18 Oz, Steel, Leather Grip Setting Hammer,18 Oz,Steel,Leather Grip
  • Item # 1ELH4
  • Mfr. Model # SH3
  • Setting Hammer, Head Weight 18 Oz, Head Length 5 1/2 In, Blade (1) Width 7/8, Blade (1) Length 2, Blade (2)...More

Welding Chipping Hammer,16 Oz,PVC Handle
Pick Mattock
Welders Chipping Hammer,14 Oz,Steel
  • VAUGHAN
  • Welders Chipping Hammer, 14 Oz, Steel Welders Chipping Hammer,14 Oz,Steel
  • Item # 6CLP4
  • Mfr. Model # RWC14
  • Welders Chipping Hammer, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 7-3/8, Blade (1)...More

Bricklayers Hammer,24 Oz,Steel
  • VAUGHAN
  • Bricklayers Hammer, 24 Oz, Steel Bricklayers Hammer,24 Oz,Steel
  • Item # 6CLP3
  • Mfr. Model # ABL24
  • Bricklayers Hammer, Head Weight (Oz.) 24, Head Weight (Lb.) 1-1/2, Head Length (In.) 7, Blade (1) Length...More

Welding Chipping Hammer,14 oz.
Chipping Hammer,Vertical,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Vertical, 5.6 Oz Chipping Hammer,Vertical,5.6 Oz
  • Item # 2DBU9
  • Mfr. Model # 2DBU9
  • Chipping Hammer, Vertical, Head Weight 5.6 oz., Head Length 6 In., Blade (1) Length 3 In., Blade (1) Width...More

Chipping Hammer,Horizontal,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Horizontal, 5.6 Oz Chipping Hammer,Horizontal,5.6 Oz
  • Item # 2DBV1
  • Mfr. Model # 2DBV1
  • Chipping Hammer, Horizontal, Head Weight 5.6 oz., Head Length 6 In., Blade (1) Length 3 In., Blade (1) Width...More

Chipping Hammer With Spring Steel Handle
Riveting Hammer,12 Oz,Hickory
Hammer,Scaling
Chipping Hammer,Welders,Vertical,15 oz.
Pick Mattock,26 In,2 Lb.
  • VAUGHAN
  • Pick Mattock, 26 In, 2 Lb. Pick Mattock,26 In,2 Lb.
  • Item # 22F044
  • Mfr. Model # HMP
  • Pick Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Head Material Ductile...More

Riveting Hammer,16 Oz,Fiberglass
Bricklayer'S Hammer
  • STANLEY
  • Bricklayer'S Hammer Bricklayer'S Hammer
  • Item # 6R289
  • Mfr. Model # 54-435
  • Bricklayers Hammer, Head Weight 24 oz, Overall Length 11 In, Handle Material Hickory, Flat Face, Head...More

Hand Pick,Nonspark,9 W x 14 1/2 L
  • AMPCO
  • Hand Pick, Nonspark, 9 W x 14 1/2 L Hand Pick,Nonspark,9 W x 14 1/2 L
  • Item # 4RPU4
  • Mfr. Model # P-96
  • Hand Pick, 1-Piece Design, Nonsparking, NonmagneticHead Length 9 In., Blade (1) Length -, Blade (1) Width -,...More

Railroad Pick,Straight,36 In OAL
  • NUPLA
  • Railroad Pick, Straight, 36 In OAL Railroad Pick,Straight,36 In OAL
  • Item # 1THA8
  • Mfr. Model # 24553
  • Railroad Pick, Straight Handle, Head Weight 5 Lb, Head Length 20 1/2 In, Blade (1) Width 1 1/4 In, Blade (1)...More

Chipping Hammer, Rubberwood grip
  • GRAINGER APPROVED
  • Chipping Hammer, Rubberwood grip Chipping Hammer, Rubberwood grip
  • Item # 19N776
  • Mfr. Model # 19N776
  • Chipping Hammer, Vertical, Head Weight 6.88 Oz., Head Length 6.18 In., Blade (1) Length 1.02 In., Blade (1)...More

Scaling Hammer,32 Oz,Nonsparking
  • AMPCO
  • Scaling Hammer, 32 Oz, Nonsparking Scaling Hammer,32 Oz,Nonsparking
  • Item # 4RPK4
  • Mfr. Model # H-60FG
  • Scaling Hammer, Nonsparking, Nonmagnetic, Head Weight 16 oz., Head Length 5-1/2 In., Blade (1) Length -,...More

Axe Mattock,26 In,2 Lb.
  • VAUGHAN
  • Axe Mattock, 26 In, 2 Lb. Axe Mattock,26 In,2 Lb.
  • Item # 22F046
  • Mfr. Model # HMA
  • Axe Mattock, Head Weight 2 lb., Head Length 4-1/2 In., Blade (1) Width 2-1/4 In., Head Material Ductile Iron,...More

Bricklayers Hammer,Hickory,16 Oz
  • VAUGHAN
  • Bricklayers Hammer, Hickory, 16 Oz Bricklayers Hammer,Hickory,16 Oz
  • Item # 3NWD7
  • Mfr. Model # 17710
  • Bricklayers Hammer, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 In, Blade (1) Width 1 1/8, Blade (1)...More

Miners Pick Head,Non-Spark,4.6 lb,16 in
  • AMPCO
  • Miners Pick Head, Non-Spark, 4.6 lb, 16 in Miners Pick Head,Non-Spark,4.6 lb,16 in
  • Item # 46C069
  • Mfr. Model # P-7
  • Miners Pick Head, Non-Sparking, Non-Magnetic, Corrosion Resistant, Head Weight 4.6 lb., Head Length 16 In.,...More

Pick Mattock,Hardwood Hickory,Steel,1lb.
Pick Mattock,Hardwood Hickory,Steel,1lb.
Results per page:  16 | 32 | 48

Grainger carries rugged picks, riveting hammer and chipping hammer choices for the ones who get it done in construction, mining, manufacturing and more. Shop here for a nonconductive pick mattock with fiberglass handle, a steel-handled rock pick and a wood-handled railroad pick. Find hand-held chipping hammers to help with milling. Welding and riveting hammers can help spread and refine rivet heads. When quality and durability matter, come to Grainger for picks, riveting hammer and chipping hammer hand tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More