Skip Content

Filter Results By

Item
  • View MoreView Less
Holes
Material
  • View MoreView Less
Finish
  • View MoreView Less
Leaf Thickness
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Pin Dia.
  • View MoreView Less
Knuckle Length
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Piano Hinges

108 Results Found that Include 789 Products 

Results per page: 16 | 32 | 48
Continuous Hinge,Natural,8 ft. L,2 In. W
  • BATTALION
  • Continuous Hinge, Natural, 8 ft. L, 2 In. WContinuous Hinge,Natural,8 ft. L,2 In. W
  • Item # 1JEJ1
  • Mfr. Model # 1JEJ1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 8 ft., Width 2...More

Continuous Hinge,Steel,8 ft. L,3 In. W
  • BATTALION
  • Continuous Hinge, Steel, 8 ft. L, 3 In. WContinuous Hinge,Steel,8 ft. L,3 In. W
  • Item # 1JFL7
  • Mfr. Model # 1JFL7
  • Piano Hinge, Without Holes, Material Steel, Finish Steel, Leaf Thickness 0.180 In., Length 8 ft., Width 3...More

Continuous Hinge,Natural,4 ft. L,3 In. W
  • BATTALION
  • Continuous Hinge, Natural, 4 ft. L, 3 In. WContinuous Hinge,Natural,4 ft. L,3 In. W
  • Item # 1JEY8
  • Mfr. Model # 1JEY8
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.120 In., Length 4 ft., Width 3...More

Piano Hinge,3 ft. L,1-1/2 In. W
  • BATTALION
  • Piano Hinge, 3 ft. L, 1-1/2 In. WPiano Hinge,3 ft. L,1-1/2 In. W
  • Item # 2ZDV9
  • Mfr. Model # 2ZDV9
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.035 In., Length 3 ft., Width...More

Continuous Hinge,4 ft. L,1-1/2 In. W
  • BATTALION
  • Continuous Hinge, 4 ft. L, 1-1/2 In. WContinuous Hinge,4 ft. L,1-1/2 In. W
  • Item # 1CBL1
  • Mfr. Model # 1CBL1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.040 In., Length 4 ft., Width...More

Continuous Hinge,Natural,3 ft. L,5 In. W
  • BATTALION
  • Continuous Hinge, Natural, 3 ft. L, 5 In. WContinuous Hinge,Natural,3 ft. L,5 In. W
  • Item # 2ZER9
  • Mfr. Model # 2ZER9
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.090 In., Length 3 ft., Width 5...More

Continuous Hinge,3 ft. L,1-1/16 In. W
  • BATTALION
  • Continuous Hinge, 3 ft. L, 1-1/16 In. WContinuous Hinge,3 ft. L,1-1/16 In. W
  • Item # 2ZFC5
  • Mfr. Model # 2ZFC5
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 3 ft., Width...More

Continuous Hinge,3 ft. L,1-3/4 In. W
  • BATTALION
  • Continuous Hinge, 3 ft. L, 1-3/4 In. WContinuous Hinge,3 ft. L,1-3/4 In. W
  • Item # 2ZEA1
  • Mfr. Model # 2ZEA1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 3 ft., Width...More

Continuous Hinge,Natural,6 ft. L,3 In. W
  • BATTALION
  • Continuous Hinge, Natural, 6 ft. L, 3 In. WContinuous Hinge,Natural,6 ft. L,3 In. W
  • Item # 2ZFN2
  • Mfr. Model # 2ZFN2
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.060 In., Length 6...More

Continuous Hinge,Natural,3 ft. L,4 In. W
  • BATTALION
  • Continuous Hinge, Natural, 3 ft. L, 4 In. WContinuous Hinge,Natural,3 ft. L,4 In. W
  • Item # 2ZEF1
  • Mfr. Model # 2ZEF1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 3 ft., Width 4...More

Continuous Hinge,4 ft. L,2-1/2 In. W
  • BATTALION
  • Continuous Hinge, 4 ft. L, 2-1/2 In. WContinuous Hinge,4 ft. L,2-1/2 In. W
  • Item # 2ZFK8
  • Mfr. Model # 2ZFK8
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.060 In., Length 4...More

Piano Hinge,4 ft. L,3 In. W
  • BATTALION
  • Piano Hinge, 4 ft. L, 3 In. WPiano Hinge,4 ft. L,3 In. W
  • Item # 1CCK9
  • Mfr. Model # 1CCK9
  • Piano Hinge, With Holes, Material Steel, Finish Antique Bronze Plated, Leaf Thickness 0.060 In., Length 4...More

Geared Piano Hinge,Bronze Anodized
  • MCKINNEY
  • Geared Piano Hinge, Bronze AnodizedGeared Piano Hinge,Bronze Anodized
  • Item # 20UM79
  • Mfr. Model # MCK-HD-85-BZ
  • Geared Piano Hinge, With Holes, Material Extruded 6063-T6 Aluminum Alloy, Finish Bronze Anodized, Leaf...More

Continuous Hinge,Natural,3 ft. L,2 In. W
  • BATTALION
  • Continuous Hinge, Natural, 3 ft. L, 2 In. WContinuous Hinge,Natural,3 ft. L,2 In. W
  • Item # 2ZFD2
  • Mfr. Model # 2ZFD2
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.075 In., Length 3 ft., Width 2...More

Continuous Hinge,3 ft. L,1-1/2 In. W
  • BATTALION
  • Continuous Hinge, 3 ft. L, 1-1/2 In. WContinuous Hinge,3 ft. L,1-1/2 In. W
  • Item # 2ZFC7
  • Mfr. Model # 2ZFC7
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 3 ft., Width...More

Continuous Hinge,4 ft. L,1-1/4 In. W
  • BATTALION
  • Continuous Hinge, 4 ft. L, 1-1/4 In. WContinuous Hinge,4 ft. L,1-1/4 In. W
  • Item # 1CBK4
  • Mfr. Model # 1CBK4
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.040 In., Length 4 ft., Width...More

Continuous Hinge,6 ft. L,3-1/2 In. W
  • BATTALION
  • Continuous Hinge, 6 ft. L, 3-1/2 In. WContinuous Hinge,6 ft. L,3-1/2 In. W
  • Item # 2ZFR5
  • Mfr. Model # 2ZFR5
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.075 In., Length 6...More

Geared Piano Hinge,Clear Anodized
  • MCKINNEY
  • Geared Piano Hinge, Clear AnodizedGeared Piano Hinge,Clear Anodized
  • Item # 20UM74
  • Mfr. Model # MCK-HD-79-CL
  • Geared Piano Hinge, With Holes, Material Extruded 6063-T6 Aluminum Alloy, Finish Clear Anodized, Leaf...More

Continuous Hinge,1 ft. L,3-1/2 In. W
  • BATTALION
  • Continuous Hinge, 1 ft. L, 3-1/2 In. WContinuous Hinge,1 ft. L,3-1/2 In. W
  • Item # 2ZEW1
  • Mfr. Model # 2ZEW1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.120 In., Length 1 ft., Width...More

Continuous Hinge,Natural,6 ft. L,4 In. W
  • BATTALION
  • Continuous Hinge, Natural, 6 ft. L, 4 In. WContinuous Hinge,Natural,6 ft. L,4 In. W
  • Item # 2ZFU7
  • Mfr. Model # 2ZFU7
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.090 In., Length 6...More

Continuous Hinge,8 ft. L,2-1/2 In. W
  • BATTALION
  • Continuous Hinge, 8 ft. L, 2-1/2 In. WContinuous Hinge,8 ft. L,2-1/2 In. W
  • Item # 2ZFL5
  • Mfr. Model # 2ZFL5
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.060 In., Length 8...More

Continuous Hinge,6 ft L,2 In. W
  • BATTALION
  • Continuous Hinge, 6 ft L, 2 In. WContinuous Hinge,6 ft L,2 In. W
  • Item # 1JEP7
  • Mfr. Model # 1JEP7
  • Piano Hinge, Without Holes, Material Brass, Finish Unpolished Brass, Leaf Thickness 0.060 In., Length 6 ft.,...More

Heavy Duty Hinge,83 In.L,SS
  • MARKAR
  • Heavy Duty Hinge, 83 In.L, SSHeavy Duty Hinge,83 In.L,SS
  • Item # 20KC49
  • Mfr. Model # FM3500-83
  • Heavy Duty Security Hinge, With Holes, Material Stainless Steel, Finish Satin Stainless Steel, Leaf Thickness...More

Geared Piano Hinge,Clear Anodized
  • MCKINNEY
  • Geared Piano Hinge, Clear AnodizedGeared Piano Hinge,Clear Anodized
  • Item # 20UM78
  • Mfr. Model # MCK-HD-85-CL
  • Geared Piano Hinge, With Holes, Material Extruded 6063-T6 Aluminum Alloy, Finish Clear Anodized, Leaf...More

Continuous Hinge,Natural,8 ft. L,4 In. W
  • BATTALION
  • Continuous Hinge, Natural, 8 ft. L, 4 In. WContinuous Hinge,Natural,8 ft. L,4 In. W
  • Item # 2ZFX9
  • Mfr. Model # 2ZFX9
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.120 In., Length 8...More

Continuous Hinge,Natural,6 ft. L,2 In. W
  • BATTALION
  • Continuous Hinge, Natural, 6 ft. L, 2 In. WContinuous Hinge,Natural,6 ft. L,2 In. W
  • Item # 1CBR7
  • Mfr. Model # 1CBR7
  • Piano Hinge, Without Holes, Material Brass, Finish Natural, Leaf Thickness 0.040 In., Length 6 ft., Width 2...More

Continuous Hinge,8 ft. L,3-1/2 In. W
  • BATTALION
  • Continuous Hinge, 8 ft. L, 3-1/2 In. WContinuous Hinge,8 ft. L,3-1/2 In. W
  • Item # 2ZEW5
  • Mfr. Model # 2ZEW5
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.120 In., Length 8 ft., Width...More

Continuous Hinge,Natural,5 ft. L,4 In. W
  • BATTALION
  • Continuous Hinge, Natural, 5 ft. L, 4 In. WContinuous Hinge,Natural,5 ft. L,4 In. W
  • Item # 2ZFN5
  • Mfr. Model # 2ZFN5
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.060 In., Length 5...More

Results per page: 16 | 32 | 48