Filter Results By

Item
Shape
Sensing Method
  • View MoreView Less
Circuit Type
  • View MoreView Less
Operation Mode
Max. Sensing Distance
  • View MoreView Less
Power Requirement
Operating Frequency
Electrical Connection
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Photoelectric Sensors

22 Results Found that Include 70 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Receiver, Through-beam, 33 ft, Relay NO/NC

    TELEMECANIQUE

    Grainger Item # 5B167 | Mfr. Model # XULM080314

    Catalog Page # 426 (PDF)

    Photoelectric Sensor Receiver, Shape Rectangular, Sensing Method Through-beam, Circuit Type Relay NO/NC,...More

    Compare
    Compare

    Emitter, Through-beam, Relay NO/NC

    TELEMECANIQUE

    Grainger Item # 5B169 | Mfr. Model # XULM0600

    Catalog Page # 426 (PDF)

    Photoelectric Sensor Emitter, Shape Rectangular, Sensing Method Through-beam, Circuit Type Relay NO/NC, Max....More

    Compare
    Compare

    Photoelectric Sensor, 131 ft, Relay NO/NC

    TELEMECANIQUE

    Grainger Item # 4AJ46 | Mfr. Model # XUX0ARCTT16

    Catalog Page # 426 (PDF)

    Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Circuit Type Relay NO/NC, Max....More

    Compare
    Compare

    Emitter, 0.39 to 49 ft, Relay NO/NC

    TELEMECANIQUE

    Grainger Item # 4AJ22 | Mfr. Model # XUB0AKSNM12T

    Catalog Page # 426 (PDF)

    Photoelectric Sensor Emitter, Shape Rectangular, Sensing Method Through-beam, Circuit Type Solid State Relay...More

    Compare
    Compare

    Photoelectric Sensor, 5.5m, PNP

    TELEMECANIQUE

    Grainger Item # 1WVN4 | Mfr. Model # XUB1APANL2

    Catalog Page # NA

    Photoelectric Sensor, Shape Tubular, Sensing Method Retroreflective, Circuit Type PNP, Solid State Relay NO,...More

    Compare
    Compare

    Photoelectric Sensor, PNP

    TELEMECANIQUE

    Grainger Item # 1WVN5 | Mfr. Model # XUDA1PSML2

    Catalog Page # NA

    Photoelectric Sensor, Shape Rectangular, Circuit Type PNP, Solid State Relay NO/NC, Power Requirement 12 to...More

    Compare
    Compare

    Photoelectric Sensor, 5.5m, NPN

    TELEMECANIQUE

    Grainger Item # 1WVN3 | Mfr. Model # XUB1ANANL2

    Catalog Page # NA

    Photoelectric Sensor, Shape Tubular, Sensing Method Retroreflective, Circuit Type NPN, Solid State Relay NO,...More

    Compare
    Compare

    Emitter, 30m, Solid State Relay SPST

    TELEMECANIQUE

    Grainger Item # 1WVN2 | Mfr. Model # XUB0AKSNL2T

    Catalog Page # NA

    Photoelectric Sensor Emitter, Shape Tubular, Sensing Method Through Beam, Circuit Type Solid State Relay...More

    Compare
    Compare

    Photoelectric Sensor, 9m, NPN

    TELEMECANIQUE

    Grainger Item # 3XJ39 | Mfr. Model # XULJ06353

    Catalog Page # NA

    Photoelectric Sensor, Shape Rectangular, Sensing Method Retroreflective, Circuit Type NPN, Solid State Relay...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image