Skip Content

Filter Results By

Item
Shape
  • View MoreView Less
Sensing Method
  • View MoreView Less
Circuit Type
  • View MoreView Less
Operation Mode
Max. Sensing Distance
  • View MoreView Less
Min. Object Size
  • View MoreView Less
Power Requirement
  • View MoreView Less
Operating Frequency
Electrical Connection
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Photoelectric Sensors

12 Results Found that Include 156 Products

Results per page: 16 | 32 | 48
    • OMRON
    • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

    • OMRON
    • DPDT Photoelectric SensorDPDT Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type DPDT, Operation Mode Selectable Light or Dark On, Power Requirement 42 to 240VAC/24 to 240VDC, Max. Load Current 10...More

    Photoelectric Sensor,Through Beam
    • OMRON
    • Photoelectric Sensor, Through BeamPhotoelectric Sensor,Through Beam
    • Item # 33VG95
    • Mfr. Model # E3JM10M4TUS
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay, Operation Mode...More

    • OMRON
    • NPN Photoelectric SensorNPN Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    Photoelectric Sensor, 10m, PBT, Red LED
    • OMRON
    • Photoelectric Sensor, 10m, PBT, Red LEDPhotoelectric Sensor, 10m, PBT, Red LED
    • Item # 29YK50
    • Mfr. Model # E3G-MR19-US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

    • OMRON
    • PNP Photoelectric SensorPNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    • OMRON
    • NPN/PNP Miniature Photoelectric SensorNPN/PNP Miniature Photoelectric Sensor
    • Multiple product options available

      Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, Max. Load Current...More

    Photoelectric Sensor,Diffuse Reflective
    • OMRON
    • Photoelectric Sensor, Diffuse ReflectivePhotoelectric Sensor,Diffuse Reflective
    • Item # 33VF85
    • Mfr. Model # E3JMDS70M4TUS
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type Relay, Operation...More

    • OMRON
    • NPN/SPDT Amplified Photoelectric SensorNPN/SPDT Amplified Photoelectric Sensor
    • Multiple product options available

      Amplified Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type NPN/SPDT, Max. Sensing Distance 3.2 ft., Min. Object Size 5mm Dia. Opaque,...More

    Photoelectric Sensor,2m,12/240VDC
    • OMRON
    • Photoelectric Sensor, 2m, 12/240VDCPhotoelectric Sensor,2m,12/240VDC
    • Item # 35KU20
    • Mfr. Model # E3GML79US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type PNP/NPN, Operation...More

    Photoelectric Sensor,10m,12/240VDC
    • OMRON
    • Photoelectric Sensor, 10m, 12/240VDCPhotoelectric Sensor,10m,12/240VDC
    • Item # 35KU19
    • Mfr. Model # E3G-MR19T-US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type PNP/NPN,...More

    • OMRON
    • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, NEMA Rating 4X, 6P, IP Rating...More

    Results per page: 16 | 32 | 48