Skip Content

Filter Results By

Applied Filters Clear All

Item
Sensing Method
Circuit Type
Operation Mode
Max. Sensing Distance
  • View MoreView Less
Min. Object Size
Power Requirement
Operating Frequency
Electrical Connection
Brand
Price
  • View MoreView Less
Shop By

Photoelectric Sensors

7 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Photoelectric Sensor,32.8 ft,DPDT
    • OMRON
    • Photoelectric Sensor, 32.8 ft, DPDT
    • Item # 2A183
    • Mfr. Model # E3KR10K4
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Retroreflective, Circuit Type DPDT, Operation Mode...More

    NPN/PNP Miniature Photoelectric Sensor
    • OMRON
    • NPN/PNP Miniature Photoelectric Sensor
    • Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, Max. Load Current...More

    Photoelectric Sensor,131 ft,Relay NO/NC
    • TELEMECANIQUE SENSORS
    • Photoelectric Sensor, 131 ft, Relay NO/NC
    • Item # 4AJ46
    • Mfr. Model # XUX0ARCTT16
    • Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Circuit Type Relay NO/NC, Max....More

    Photoelectric Sensor,Diffuse,6.5 ft,SPDT
    • OMRON
    • Photoelectric Sensor, Diffuse, 6.5 ft, SPDT
    • Item # 6C776
    • Mfr. Model # E3B2-D2M4-US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type SPDT, Operation Mode...More

    PNP Photoelectric Sensor
    • OMRON
    • PNP Photoelectric Sensor
    • Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    NPN Photoelectric Sensor
    • OMRON
    • NPN Photoelectric Sensor
    • Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    Photoelectric Sensor,6.5 ft,NPN/PNP
    • OMRON
    • Photoelectric Sensor, 6.5 ft, NPN/PNP
    • Item # 2UUK9
    • Mfr. Model # E3S-CD12
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type NPN/PNP, Operation...More

    Results per page: 16 | 32 | 48