Skip Content

Filter Results By

Applied Filters Clear All

Item
Shape
Sensing Method
Circuit Type
Operation Mode
Max. Sensing Distance
Min. Object Size
Power Requirement
Operating Frequency
Electrical Connection
Brand
Price
Shop By
Ratings

Photoelectric Sensors

12 Results Found that Include 156 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • OMRON
    • NPN Photoelectric SensorNPN Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    • OMRON
    • PNP Photoelectric SensorPNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    Photoelectric Sensor,10m,12/240VDC
    • OMRON
    • Photoelectric Sensor, 10m, 12/240VDCPhotoelectric Sensor,10m,12/240VDC
    • Item # 35KU19
    • Mfr. Model # E3G-MR19T-US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type PNP/NPN,...More

    • OMRON
    • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, NEMA Rating 4X, 6P, IP Rating...More

    Photoelectric Sensor, 10m, PBT, Red LED
    • OMRON
    • Photoelectric Sensor, 10m, PBT, Red LEDPhotoelectric Sensor, 10m, PBT, Red LED
    • Item # 29YK50
    • Mfr. Model # E3G-MR19-US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

    • OMRON
    • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

    Photoelectric Sensor,Diffuse Reflective
    • OMRON
    • Photoelectric Sensor, Diffuse ReflectivePhotoelectric Sensor,Diffuse Reflective
    • Item # 33VF85
    • Mfr. Model # E3JMDS70M4TUS
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type Relay, Operation...More

    • OMRON
    • DPDT Photoelectric SensorDPDT Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type DPDT, Operation Mode Selectable Light or Dark On, Power Requirement 42 to 240VAC/24 to 240VDC, Max. Load Current 10...More

    • OMRON
    • NPN/PNP Miniature Photoelectric SensorNPN/PNP Miniature Photoelectric Sensor
    • Multiple product options available

      Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, Max. Load Current...More

    • OMRON
    • NPN/SPDT Amplified Photoelectric SensorNPN/SPDT Amplified Photoelectric Sensor
    • Multiple product options available

      Amplified Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type NPN/SPDT, Max. Sensing Distance 3.2 ft., Min. Object Size 5mm Dia. Opaque,...More

    Photoelectric Sensor,Through Beam
    • OMRON
    • Photoelectric Sensor, Through BeamPhotoelectric Sensor,Through Beam
    • Item # 33VG95
    • Mfr. Model # E3JM10M4TUS
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay, Operation Mode...More

    Photoelectric Sensor,2m,12/240VDC
    • OMRON
    • Photoelectric Sensor, 2m, 12/240VDCPhotoelectric Sensor,2m,12/240VDC
    • Item # 35KU20
    • Mfr. Model # E3GML79US
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type PNP/NPN, Operation...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More