Skip Content

Filter Results By

Applied Filters Clear All

Item
Shape
Sensing Method
Circuit Type
Operation Mode
Max. Sensing Distance
  • View MoreView Less
Min. Object Size
  • View MoreView Less
Power Requirement
Operating Frequency
Electrical Connection
Brand
Price

Photoelectric Sensors

8 Results Found that Include 45 Products 

Results per page: 16 | 32 | 48
    • AUTONICS
    • NPN Photoelectric SensorNPN Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type NPN, Power Requirement 12 to 24VDC, Response Time 1 msec, IP Rating 66, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing...More

    • AUTONICS
    • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Max. Load Current 30DC @ 200mA, Response Time 1 msec, IP...More

    • AUTONICS
    • PNP Photoelectric SensorPNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type PNP, Power Requirement 12 to 24VDC, Response Time 1 msec, IP Rating 66, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing...More

    • AUTONICS
    • Relay Photoelectric SensorRelay Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type Relay, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/DC, Response Time 2 msec, IP...More

    • AUTONICS
    • PNP Miniature Photoelectric SensorPNP Miniature Photoelectric Sensor
    • Multiple product options available

      Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type PNP, Operation Mode Selectable Light or Dark On, Power Requirement 12 to 24VDC, Max. Load Current 26.4DC...More

    • AUTONICS
    • NPN Miniature Photoelectric SensorNPN Miniature Photoelectric Sensor
    • Multiple product options available

      Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN, Operation Mode Selectable Light or Dark On, Power Requirement 12 to 24VDC, Max. Load Current 26.4DC...More

    • AUTONICS
    • NPN Phone SensorNPN Phone Sensor
    • Multiple product options available

      Phone Sensor, Shape Round, Sensing Method Through Beam, Circuit Type NPN, Max. Sensing Distance 4m, Min. Object Size 15mm Dia. Opaque, Power Requirement 12 to 24VDC,...More

    • AUTONICS
    • PNP Phone SensorPNP Phone Sensor
    • Multiple product options available

      Phone Sensor, Shape Round, Sensing Method Through Beam, Circuit Type PNP, Max. Sensing Distance 4m, Min. Object Size 15mm Dia. Opaque, Power Requirement 12 to 24VDC,...More

    Results per page: 16 | 32 | 48