Skip Content

Filter Results By

Applied Filters Clear All

Shape
Sensing Method
Circuit Type
Operation Mode
  • View MoreView Less
Max. Sensing Distance
  • View MoreView Less
Min. Object Size
  • View MoreView Less
Power Requirement
Operating Frequency
Electrical Connection
Brand
Shop By

Photoelectric Sensors

4 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    • IFM
    • PNP Photoelectric SensorPNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type PNP, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

    • IFM
    • AC Photoelectric SensorAC Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type AC, Diameter 18mm, IP Rating 67, Electrical Connection Quick Disconnect 1/2 In. Connector, Varies by: Shape, Sensing Method, Operation...More

    • IFM
    • NPN Photoelectric SensorNPN Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type NPN, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

    • IFM
    • 2-Wire Photoelectric Sensor2-Wire Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Sensing Method Through Beam, Circuit Type 2-Wire, Operation Mode Transmitter, Operating Frequency 1000 Hz, IP Rating 67, Electrical Connection...More

    Results per page: 16 | 32 | 48