Skip Content

Filter Results By

Item
Shape
  • View MoreView Less
Sensing Method
  • View MoreView Less
Circuit Type
  • View MoreView Less
Operation Mode
  • View MoreView Less
Max. Sensing Distance
  • View MoreView Less
Min. Object Size
  • View MoreView Less
Power Requirement
  • View MoreView Less
Operating Frequency
  • View MoreView Less
Electrical Connection
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Photoelectric Sensors

56 Results Found that Include 435 Products

Results per page: 16 | 32 | 48
  • TELEMECANIQUE SENSORS
  • Relay NO/NC Photoelectric SensorRelay NO/NC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Relay NO/NC, Power Requirement 24 to 240VAC/DC, Operating Frequency 20 Hz, 4, 6, 6P, 12, 13, IP Rating 67, Varies...More

  • OMRON
  • NPN/PNP Miniature Photoelectric SensorNPN/PNP Miniature Photoelectric Sensor
  • Multiple product options available

    Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, Max. Load Current...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

  • OMRON
  • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, NEMA Rating 4X, 6P, IP Rating...More

  • OMRON
  • DPDT Photoelectric SensorDPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type DPDT, Operation Mode Selectable Light or Dark On, Power Requirement 42 to 240VAC/24 to 240VDC, Max. Load Current 10...More

Photoelectric Sensor,Through Beam
  • OMRON
  • Photoelectric Sensor, Through BeamPhotoelectric Sensor,Through Beam
  • Item # 33VG95
  • Mfr. Model # E3JM10M4TUS
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay, Operation Mode...More

  • OMRON
  • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

  • EATON
  • PNP/NPN Photoelectric SensorPNP/NPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type PNP/NPN, Response Time 1 msec, Varies by: Sensing Method, Operation Mode, Power Requirement, Max. Load Current,...More

Photoelectric Sensor,131 ft,Relay NO/NC
  • TELEMECANIQUE SENSORS
  • Photoelectric Sensor, 131 ft, Relay NO/NCPhotoelectric Sensor,131 ft,Relay NO/NC
  • Item # 4AJ46
  • Mfr. Model # XUX0ARCTT16
  • Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Circuit Type Relay NO/NC, Max....More

Receiver,Through-beam,33 ft,Relay NO/NC
  • TELEMECANIQUE SENSORS
  • Receiver, Through-beam, 33 ft, Relay NO/NCReceiver,Through-beam,33 ft,Relay NO/NC
  • Item # 5B167
  • Mfr. Model # XULM080314
  • Photoelectric Sensor Receiver, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay NO/NC,...More

  • EATON
  • SPDT Photoelectric Sensor ReceiverSPDT Photoelectric Sensor Receiver
  • Multiple product options available

    Photoelectric Sensor Receiver, Shape Rectangular, Sensing Method Through Beam, Circuit Type SPDT, Operation Mode Selectable Light or Dark On, Max. Sensing Distance 500...More

  • TELEMECANIQUE SENSORS
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 1 msec, NEMA Rating 4X, Body Material PBT, Varies by: Shape, Sensing Method,...More

  • EATON
  • SPDT Photoelectric SensorSPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type SPDT, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/12 to 240VDC, Max. Load Current...More

  • AUTONICS
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Power Requirement 12 to 24VDC, Response Time 1 msec, IP Rating 66, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing...More

  • OMRON
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

  • IFM
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

  • EATON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN, Operation Mode Selectable Light or Dark On, Power Requirement 20 to 264VAC/15 to 30VDC, Max. Load Current...More

  • EATON
  • Photoelectric Sensor EmitterPhotoelectric Sensor Emitter
  • Multiple product options available

    Photoelectric Sensor Emitter, Shape Rectangular, Sensing Method Through Beam, Circuit Type -, Operation Mode Selectable Light or Dark On, Max. Sensing Distance 500 ft.,...More

Photoelectric Sensor,Diffuse Reflective
  • OMRON
  • Photoelectric Sensor, Diffuse ReflectivePhotoelectric Sensor,Diffuse Reflective
  • Item # 33VF85
  • Mfr. Model # E3JMDS70M4TUS
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type Relay, Operation...More

Photoelectric Sensor,10m,12/240VDC
  • OMRON
  • Photoelectric Sensor, 10m, 12/240VDCPhotoelectric Sensor,10m,12/240VDC
  • Item # 35KU19
  • Mfr. Model # E3G-MR19T-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type PNP/NPN,...More

  • TELEMECANIQUE SENSORS
  • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC/DC, Max. Load Current 200mA, Response Time 20 msec, Operating...More

  • TELEMECANIQUE SENSORS
  • PNP, Solid State Relay NO/NC Multimode Photoelectric SensorPNP, Solid State Relay NO/NC Multimode Photoelectric Sensor
  • Multiple product options available

    Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 2 msec, Operating...More

Photoelectric Sensor, 10m, PBT, Red LED
  • OMRON
  • Photoelectric Sensor, 10m, PBT, Red LEDPhotoelectric Sensor, 10m, PBT, Red LED
  • Item # 29YK50
  • Mfr. Model # E3G-MR19-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

  • TELEMECANIQUE SENSORS
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 1 msec, NEMA Rating 4X, Body Material PBT, Varies by: Shape, Sensing Method,...More

Emitter,0.39 to 49 ft,Relay NO/NC
  • TELEMECANIQUE SENSORS
  • Emitter, 0.39 to 49 ft, Relay NO/NCEmitter,0.39 to 49 ft,Relay NO/NC
  • Item # 4AJ22
  • Mfr. Model # XUB0AKSNM12T
  • Photoelectric Sensor Emitter, Shape Tubular, Sensing Method Multimode, Circuit Type Transmitter, Power...More

  • AUTONICS
  • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Max. Load Current 30DC @ 200mA, Response Time 1 msec, IP...More

  • EATON
  • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Solid State Relay SPST, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/12 to 240VDC,...More

  • EATON
  • NPN/PNP Photoelectric Sensor EmitterNPN/PNP Photoelectric Sensor Emitter
  • Multiple product options available

    Photoelectric Sensor Emitter, Shape Rectangular, Sensing Method Through Beam, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to...More

  • IFM
  • AC Photoelectric SensorAC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type AC, Diameter 18mm, IP Rating 67, Electrical Connection Quick Disconnect 1/2 In. Connector, Varies by: Shape, Sensing Method, Operation...More

  • AUTONICS
  • Relay Photoelectric SensorRelay Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Relay, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/DC, Response Time 2 msec, IP...More

  • TELEMECANIQUE SENSORS
  • NPN, Solid State Relay NO/NC Multimode Photoelectric SensorNPN, Solid State Relay NO/NC Multimode Photoelectric Sensor
  • Multiple product options available

    Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Circuit Type NPN NO/NC, Max. Sensing Distance 0.39 to 49.21 ft., Power Requirement 12 to...More

  • TELEMECANIQUE SENSORS
  • Solid State Relay NO Photoelectric SensorSolid State Relay NO Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Solid State Relay NO, Power Requirement 24 to 240VAC/DC, Response Time 20 msec, Light Source Infrared LED, Varies...More

Results per page: 16 | 32 | 48

Grainger carries hundreds of long-lasting, dependable photoelectric sensors designed to detect the distance, absence or presence of objects in factory automation operations and tell the machinery what’s happening in the automated process. Also called an electric eye, there are three primary types of photo sensors: self-contained, remote sensing and fiber optic. Check the requirements of your packaging, material handling, metal forming, food processing, automotive or other industrial application, then turn to Grainger to find a photo sensor to meet your specifications.