Skip Content

Filter Results By

Applied Filters Clear All

PHILIPS

21 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Bulb Shape BR30, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts,...More

  • Category : LED Lamps and Bulbs
LED Lamp,F15,E26,3.5W,2700K
  • PHILIPS
  • LED Lamp, F15, E26,3.5W, 2700K F15 LED Lamps
  • Item # 46C240
  • Mfr. Model # 427807
  • LED Lamp, Bulb Shape F15, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 3.5 Watts,...More

  • Category : LED Lamps and Bulbs
LED Lamp, PAR38, 15W, 3000K, 25deg., E26
  • LED Lamp, PAR38, 15W, 3000K, 25deg., E26 PAR38 LED Lamps
  • Item # 34TE68
  • Mfr. Model # 453431
  • LED Lamp, Bulb Shape PAR38, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 15 Watts,...More

  • Category : LED Lamps and Bulbs
LED Lamp,BA11,E12,3.5W,2700K
  • PHILIPS
  • LED Lamp, BA11, E12,3.5W, 2700K LED Lamp,BA11,E12,3.5W,2700K
  • Item # 46C239
  • Mfr. Model # 427781
  • LED Lamp, Bulb Shape BA11, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 3.5...More

  • Category : LED Lamps and Bulbs
LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Bulb Shape BA13, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.5...More

  • Category : LED Lamps and Bulbs
4000K LED Troffer Fixture Retrofit Kit, 40 Watts, 120
LED Lamp, PAR30L, 13W, 2700K, 25deg.,E26
  • LED Lamp, PAR30L, 13W, 2700K, 25deg., E26 PAR30L LED Lamps
  • Item # 22N902
  • Mfr. Model # 420471
  • LED Lamp, Bulb Shape PAR30L, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 13 Watts,...More

  • Category : LED Lamps and Bulbs
LED Lamp, PAR20, 8.0W, 2700K, 25deg.,E26
  • LED Lamp, PAR20, 8.0W, 2700K, 25deg., E26 PAR20 LED Lamps
  • Item # 36X527
  • Mfr. Model # 426122
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0 Watts,...More

  • Category : LED Lamps and Bulbs
3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120
LED Light Bulb,A19,2700K,Soft White
  • LED Light Bulb, A19,2700K, Soft White A19 LED Lamps
  • Item # 6FXU0
  • Mfr. Model # 409938
  • LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0 Watts,...More

  • Category : LED Lamps and Bulbs
LED Driver0.35, 0.80 AAC
  • PHILIPS
  • LED Driver0.35, 0.80 AAC LED Driver0.35, 0.80 AAC
  • Item # 48H451
  • Mfr. Model # ICN4P24TLEDSC35M
  • LED Driver, Output Voltage 200, Length 9-1/2 In., Width 1-23/32 In., Height 1-3/16 In., Output Current 110,...More

  • Category : LED Drivers
3500K LED Troffer Fixture Retrofit Kit, 42 Watts, 277
3500K LED Troffer Fixture Retrofit Kit, 34 Watts, 277
3500K LED Troffer Fixture Retrofit Kit, 40 Watts, 120
3500K LED Troffer Fixture Retrofit Kit, 39 Watts, 120
3500K LED Troffer Fixture Retrofit Kit, 31 Watts, 120
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More