Skip Content

Filter Results By

Item
  • View MoreView Less
Size
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

PEX Tools

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    PEX Combo Crimper,1/2 and 3/4 In
    PEX Crimp Tool,3/4In,For 10A574
    PEX Quick Clamp Tool,Ratcheting,Medium
    PEX Crimp Tool,1/2In,For 10A573
    PEX Tool Crimp Ring Remover
    • ZURN PEX
    • PEX Tool Crimp Ring RemoverPEX Tool Crimp Ring Remover
    • Item # 10A621
    • Mfr. Model # QCRRT
    • PEX Tool, Crimp Ring Remover, Material of Construction Hardened Steel, For Use With 10A573 to 10A575,...More

    PEX Crimp Tool,1In,For 10A575
    • ZURN PEX
    • PEX Crimp Tool, 1In, For 10A575PEX Crimp Tool,1In,For 10A575
    • Item # 10A620
    • Mfr. Model # QCRT5T
    • PEX Tool, Crimp, Size 1 In., Material of Construction Hardened Steel, For Use With 10A575, Compliance ASTM...More

    PEX Crimper w/Gage,1/2 In
    • ROTHENBERGER
    • PEX Crimper w/Gage, 1/2 InPEX Crimper w/Gage,1/2 In
    • Item # 4ETA7
    • Mfr. Model # 12425
    • PEX Crimper, Size 1/2 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

    PEX Crimp Ring Gauge,3/8 to 3/4In
    PEX Quick Clamp Tool,Medium
    • ZURN PEX
    • PEX Quick Clamp Tool, MediumPEX Quick Clamp Tool,Medium
    • Item # 10A623
    • Mfr. Model # QCRTQCM
    • PEX Tool, Qickclamp, Size Medium, Material of Construction Hardened Steel, For Use With 10A498 to 10A501,...More

    PEX Crimp Tool,1-1/4 to 2In
    • ZURN PEX
    • PEX Crimp Tool, 1-1/4 to 2InPEX Crimp Tool,1-1/4 to 2In
    • Item # 10A622
    • Mfr. Model # QCRTLDM
    • PEX Tool, Crimp, Size 1-1/4 In., 1-1/2 In., 2 In., Material of Construction Hardened Steel, Compliance ASTM...More

    PEX Crimper w/Gage,1 In
    • ROTHENBERGER
    • PEX Crimper w/Gage, 1 InPEX Crimper w/Gage,1 In
    • Item # 4ETA9
    • Mfr. Model # 12427
    • PEX Crimper, Size 1 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

    Pex Crimp Tool,Manual,3/8,1/2,and 3/4In
    PEX Crimper w/Gage,3/4 In
    • ROTHENBERGER
    • PEX Crimper w/Gage, 3/4 InPEX Crimper w/Gage,3/4 In
    • Item # 4ETA8
    • Mfr. Model # 12426
    • PEX Crimper, Size 3/4 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

    PEX Crimp Head,1-1/4In
    • ZURN PEX
    • PEX Crimp Head, 1-1/4InPEX Crimp Head,1-1/4In
    • Item # 10A625
    • Mfr. Model # QBJ6
    • PEX Tool, Battery Powered, Size 1-1/4 In., Material of Construction Hardened Steel, For Use With 10A503,...More

    PEX Crimp Head,2In
    • ZURN PEX
    • PEX Crimp Head, 2InPEX Crimp Head,2In
    • Item # 10A627
    • Mfr. Model # QBJ8
    • PEX Tool, Battery Powered, Size 2 In., Material of Construction Hardened Steel, For Use With 10A505, 2GME4,...More

    PEX Crimp Head,1-1/2In
    • ZURN PEX
    • PEX Crimp Head, 1-1/2InPEX Crimp Head,1-1/2In
    • Item # 10A626
    • Mfr. Model # QBJ7
    • PEX Tool, Battery Powered, Size 1-1/2 In., Material of Construction Hardened Steel, For Use With 10A504,...More

    Replacement Blade,FostaPex(TM) Tool,PK2
    FostaPex(TM) Prep Tool, 5/8 And 1 In
    FostaPex(TM) Prep Tool,1/2 And 3/4 In
    PEX Crimp Ring Gauge,3/8 to 1In
    • ZURN PEX
    • PEX Crimp Ring Gauge, 3/8 to 1InPEX Crimp Ring Gauge,3/8 to 1In
    • Item # 10A629
    • Mfr. Model # QGNQC
    • PEX Tool, Qickclamp Gauge, Size 3/8 In., 1/2 In., 3/4 In., 1 In., Material of Construction Hardened Steel,...More

    PEX Tubing Uncoiler W/Case,Steel
    • MALCO
    • PEX Tubing Uncoiler W/Case, SteelPEX Tubing Uncoiler W/Case,Steel
    • Item # 2CJZ9
    • Mfr. Model # UC1
    • PEX Tubing Uncoiler, Steel Construction, Hose Cap 1/2 In ID 750 Ft, Hose Cap 5/8 In ID 500 Ft, Hose Cap 3/4...More

    PEX Tool,Crimp Ring Gauge,1 in. Size
    Results per page: 16 | 32 | 48

      Shop Grainger for high-quality PEX tools to help create leak-free crimp connections. You'll find PEX crimpers here with and without calibration gages, drop ear bend supports, crimp ring gauges and other PEX tools. Choose the size PEX crimper that can fit your application. Rely on Grainger to provide you with rugged PEX tools and everything else you need to get the job done.