Skip Content

Filter Results By

PEX Tools

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
PEX Quick Clamp Tool,Ratcheting,Medium
PEX Tool Crimp Ring Remover
  • ZURN PEX
  • PEX Tool Crimp Ring Remover PEX Tool Crimp Ring Remover
  • Item # 10A621
  • Mfr. Model # QCRRT
  • PEX Tool, Crimp Ring Remover, Material of Construction Hardened Steel, For Use With 10A573 to 10A575,...More

PEX Combo Crimper,1/2 and 3/4 In
PEX Crimp Tool,1-1/4 to 2In
  • ZURN PEX
  • PEX Crimp Tool, 1-1/4 to 2In PEX Crimp Tool,1-1/4 to 2In
  • Item # 10A622
  • Mfr. Model # QCRTLDM
  • PEX Tool, Crimp, Size 1-1/4 In., 1-1/2 In., 2 In., Material of Construction Hardened Steel, Compliance ASTM...More

PEX Quick Clamp Tool,Medium
  • ZURN PEX
  • PEX Quick Clamp Tool, Medium PEX Quick Clamp Tool,Medium
  • Item # 10A623
  • Mfr. Model # QCRTQCM
  • PEX Tool, Qickclamp, Size Medium, Material of Construction Hardened Steel, For Use With 10A498 to 10A501,...More

Pex Crimp Tool,Manual,3/8,1/2,and 3/4In
PEX Crimp Tool,1In,For 10A575
PEX Crimper w/Gage,3/4 In
  • ROTHENBERGER
  • PEX Crimper w/Gage, 3/4 In PEX Crimper w/Gage,3/4 In
  • Item # 4ETA8
  • Mfr. Model # 12426
  • PEX Crimper, Size 3/4 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

PEX Tubing Uncoiler W/Case,Steel
  • MALCO
  • PEX Tubing Uncoiler W/Case, Steel PEX Tubing Uncoiler W/Case,Steel
  • Item # 2CJZ9
  • Mfr. Model # UC1
  • PEX Tubing Uncoiler, Steel Construction, Hose Cap 1/2 In ID 750 Ft, Hose Cap 5/8 In ID 500 Ft, Hose Cap 3/4...More

PEX Crimp Tool,1/2In,For 10A573
PEX Crimp Tool,3/4In,For 10A574
PEX Crimp Ring Gauge,3/8 to 3/4In
PEX Crimper w/Gage,1 In
  • ROTHENBERGER
  • PEX Crimper w/Gage, 1 In PEX Crimper w/Gage,1 In
  • Item # 4ETA9
  • Mfr. Model # 12427
  • PEX Crimper, Size 1 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

PEX Crimper w/Gage,1/2 In
  • ROTHENBERGER
  • PEX Crimper w/Gage, 1/2 In PEX Crimper w/Gage,1/2 In
  • Item # 4ETA7
  • Mfr. Model # 12425
  • PEX Crimper, Size 1/2 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No....More

PEX Crimp Head,2In
  • ZURN PEX
  • PEX Crimp Head, 2In PEX Crimp Head,2In
  • Item # 10A627
  • Mfr. Model # QBJ8
  • PEX Tool, Battery Powered, Size 2 In., Material of Construction Hardened Steel, For Use With 10A505, 2GME4,...More

PEX Crimp Head,1-1/2In
  • ZURN PEX
  • PEX Crimp Head, 1-1/2In PEX Crimp Head,1-1/2In
  • Item # 10A626
  • Mfr. Model # QBJ7
  • PEX Tool, Battery Powered, Size 1-1/2 In., Material of Construction Hardened Steel, For Use With 10A504,...More

FostaPex(TM) Prep Tool,1/2 And 3/4 In
FostaPex(TM) Prep Tool, 5/8 And 1 In
Replacement Blade,FostaPex(TM) Tool,PK2
PEX Crimp Ring Gauge,3/8 to 1In
  • ZURN PEX
  • PEX Crimp Ring Gauge, 3/8 to 1In PEX Crimp Ring Gauge,3/8 to 1In
  • Item # 10A629
  • Mfr. Model # QGNQC
  • PEX Tool, Qickclamp Gauge, Size 3/8 In., 1/2 In., 3/4 In., 1 In., Material of Construction Hardened Steel,...More

PEX Crimp Head,1-1/4In
  • ZURN PEX
  • PEX Crimp Head, 1-1/4In PEX Crimp Head,1-1/4In
  • Item # 10A625
  • Mfr. Model # QBJ6
  • PEX Tool, Battery Powered, Size 1-1/4 In., Material of Construction Hardened Steel, For Use With 10A503,...More

PEX Tool,Crimp Ring Gauge,1 in. Size
Results per page:  16 | 32 | 48

Shop Grainger for high-quality PEX tools to help create leak-free crimp connections. You'll find PEX crimpers here with and without calibration gages, drop ear bend supports, crimp ring gauges and other PEX tools. Choose the size PEX crimper that can fit your application. Rely on Grainger to provide you with rugged PEX tools and everything else you need to get the job done.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More