Skip Content

Filter Results By

Fittings Sub-Category
Item
Body Material
Connection Type
PEX Size
Pipe Size
Copper Tube Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PEX Fittings

26 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PUREFLOW
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • ZURN PEX
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Manifold Cap,Polyalloy,PEX Qickport
    • ZURN PEX
    • Manifold Cap, Polyalloy, PEX QickportManifold Cap,Polyalloy,PEX Qickport
    • Item # 10A548
    • Mfr. Model # QTC3FQP
    • Manifold Cap, Body Material Polyalloy, Connection Type PEX Qickport, PEX Size 1/2 In., Pipe Size 1/2 In.,...More

    • ZURN PEX
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    • ZURN PEX
    • StuboutStubout
    • Multiple product options available

      Multiple product options available

    Coupling,Bronze,PEX x PEX,1 x 1 In
    • PUREFLOW
    • Coupling, Bronze, PEX x PEX, 1 x 1 InCoupling,Bronze,PEX x PEX,1 x 1 In
    • Item # 4UXV8
    • Mfr. Model # 83060
    • Coupling, Body Material Bronze, Connection Type PEX, PEX Size 1 In., Max. Pressure 160 psi@73 Degrees F, 100...More

    Elbow, 90 Deg,Low Lead Brass,1 x 1 In
    • PUREFLOW
    • Elbow, 90 Deg, Low Lead Brass, 1 x 1 InElbow, 90 Deg,Low Lead Brass,1 x 1 In
    • Item # 5ULX1
    • Mfr. Model # 46955
    • Elbow, 90 Degrees , Body Material Low Lead Brass, Connection Type PEX, PEX Size 1 In., Max. Pressure 160...More

    • ZURN PEX
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Elbow,Low Lead Brass,PEX,160 psi
    • ZURN PEX
    • Elbow, Low Lead Brass, PEX, 160 psiElbow,Low Lead Brass,PEX,160 psi
    • Item # 30VX49
    • Mfr. Model # QQE43GX
    • Elbow, 90 Degrees , Body Material Low Lead Brass, Connection Type PEX, PEX Size 1/2 In. x 3/4 In., Pipe Size...More

    • ZURN PEX
    • Test PlugTest Plug
    • Multiple product options available

      Multiple product options available

    Test Plug,Polyalloy,PEX,1 In
    • PUREFLOW
    • Test Plug, Polyalloy, PEX, 1 InTest Plug,Polyalloy,PEX,1 In
    • Item # 4UXR2
    • Mfr. Model # 43765
    • Test Plug, Body Material Polyalloy, Connection Type PEX, PEX Size 1 In., Max. Pressure 160 psi@73 Degrees F,...More

    Tee,PEX x PEX x PEX,1/2 x 1/2 x 1/2 In
    • PUREFLOW
    • Tee, PEX x PEX x PEX, 1/2 x 1/2 x 1/2 InTee,PEX x PEX x PEX,1/2 x 1/2 x 1/2 In
    • Item # 4UXW3
    • Mfr. Model # 84020
    • Tee, Body Material Bronze, Connection Type PEX, PEX Size 1/2 In., Max. Pressure 160 psi@73 Degrees F, 100...More

    Test Plug,Bronze,PEX,1/2 In
    • PUREFLOW
    • Test Plug, Bronze, PEX, 1/2 InTest Plug,Bronze,PEX,1/2 In
    • Item # 4UXY2
    • Mfr. Model # 85121
    • Test Plug, Body Material Bronze, Connection Type PEX, PEX Size 1/2 In., Max. Pressure 160 psi@73 Degrees F,...More

    Tee Stubut,Coper,PEX x PEX,1/2 x 1/2 In
    Results per page: 16 | 32 | 48

      Get easy-to-install PEX fittings from Grainger to help create high-pressure seals when joining tubing in plumbing applications. Installation does not require flame, flux or solder, bonding agents, glue or solvents. Brass fittings can resist corrosion, mineral build-up, rust and freeze damage. Find PEX crimp fittings in a wide range of sizes to help join tubing for hot or cold water distribution in new or retrofit construction. Shop Grainger for PEX fittings today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More