Skip Content

Filter Results By

Item
Drive
Power Source
Load Capacity
Overall Height
Work Height
Brand
Price
Shop By

Personnel Lifts

17 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • JLG
    • Personnel LiftPersonnel Lift
    • Multiple product options available

      Personnel Lift, Drive Push-Around, Power Source 28V NiMH Battery Mfr. No. FS80PP or 18V Cordless Drill, Not Included, Load Capacity 330 lb., Platform Depth 24", Platform...More

    • BALLYMORE
    • Personnel LiftPersonnel Lift
    • Multiple product options available

      Personnel Lift, Drive Push-Around, Handrail Height 42" and Casters (2) Swivel, (2) Rigid; Varies by Power Source, Load Capacity, Overall Height and Work Height

    • BALLYMORE
    • Scissor LiftScissor Lift
    • Multiple product options available

      Scissor Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb., Overall Length 46", Overall Width 28", Platform Depth 46", Platform Width 24", Handrail...More

    Pushable Mobile Vertical Lift,300 lb.
    • BALLYMORE
    • Pushable Mobile Vertical Lift, 300 lb.Pushable Mobile Vertical Lift,300 lb.
    • Item # 38GT54
    • Mfr. Model # BMVL-30
    • Pushable Mobile Vertical Lift, Drive No, Power Source Battery, Load Capacity 300 lb., Overall Height 78 In.,...More

    Prsnl Lift,Push-Around,300 lb. Load Cap
    • COTTERMAN
    • Prsnl Lift, Push-Around, 300 lb. Load CapPrsnl Lift,Push-Around,300 lb. Load Cap
    • Item # 4ZY96
    • Mfr. Model # ML-15W 15 ft. manual winch
    • Personnel Lift, Drive Push-Around, Power Source Manual Winch, Load Capacity 300 lb., Overall Height 222 In.,...More

    • GRAINGER APPROVED
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform and Platform Width 24"; Varies by Load Capacity

    • BALLYMORE
    • Telescoping LiftTelescoping Lift
    • Multiple product options available

      Telescoping Lift, Drive Push-Around, Overall Width 32", Handrail Height 42", Base Width 32", Stowed Height 78", Step Depth 3", Step Width 18", Casters (2) Swivel, (2)...More

    Tank Top Prsnl Lift,Push,300 lb Load Cap
    • BALLYMORE
    • Tank Top Prsnl Lift, Push, 300 lb Load CapTank Top Prsnl Lift,Push,300 lb Load Cap
    • Item # 4UDL6
    • Mfr. Model # TT-913
    • Tank Top Personnel Lift, Drive Push-Around, Power Source Hydraulic Hand Pump, Load Capacity 300 lb., Overall...More

    Tank Top Lift,5 ft.L,155 In.H
    • BALLYMORE
    • Tank Top Lift, 5 ft.L, 155 In.HTank Top Lift,5 ft.L,155 In.H
    • Item # 8N969
    • Mfr. Model # TT9-13F
    • Tank Top Lift, Load Capacity 300 lb., Overall Height 155 In., Overall Length 60 In., Overall Width 69 In.,...More

    • GENIE
    • Aerial Work PlatformAerial Work Platform
    • Multiple product options available

      Drive No, Drive Wheel No, Varies by Overall Height, Overall Length, Overall Width, Platform Height, Base Width, Extended Length, Retracted Length, Stowed Height, Drive,...More

    • GENIE
    • Electric Scissor LiftElectric Scissor Lift
    • Multiple product options available

      Electric Scissor Lift, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Mast Steel Scissor Linkage, Batteries Included Yes, Standards ANSI A92.3, CSA B354.1, EN...More

    • GENIE
    • Dual Personnel LiftDual Personnel Lift
    • Multiple product options available

      Dual Personnel Lift, Drive No, Overall Height 78", Stowed Height 78", Casters Yes, Drive Wheel No, Ground Clearance 1-51/64", Mast Vertical Aluminum Mast, Batteries...More

    • GENIE
    • Runabout Electric Aerial Work PlatformRunabout Electric Aerial Work Platform
    • Multiple product options available

      Runabout Electric Aerial Work Platform, Drive Yes, Power Source DC, Overall Length 53", Platform Width 29-1/2", Base Length 53", Casters No, Drive Wheel Yes, Max. Speed...More

    • GENIE
    • Self Propelled Aerial Work PlatformSelf Propelled Aerial Work Platform
    • Multiple product options available

      Self Propelled Aerial Work Platform, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Ground Clearance...More

    • GENIE
    • Industrial PlatformIndustrial Platform
    • Multiple product options available

      Industrial Platform, Drive No, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform Width 26", Base Length 60", Stowed Height...More

    • GENIE
    • Industrial Platform with Power Wheel AssistIndustrial Platform with Power Wheel Assist
    • Multiple product options available

      Industrial Platform with Power Wheel Assist, Drive No, Power Source DC, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform...More

    • GENIE
    • Self Propelled Work PlatformSelf Propelled Work Platform
    • Multiple product options available

      Self Propelled Work Platform, Drive Yes, Power Source DC, Load Capacity 500 lb., Overall Height 62", Overall Length 53", Overall Width 29-1/2", Platform Width 28-51/64",...More

    Results per page: 16 | 32 | 48

      Check out the cherry picker and personnel lift selection at Grainger when you have lofty jobs that require more than a ladder. Elevated work platform choices include drivable electric scissor lifts, push around aerial work platform lifts, power stockers and more. Help raise personnel to just 12' or as high as 47' above ground level, or to another height somewhere in between. Load capacities range from maximum weights of 300 to 1000 lb. Shop Grainger today for a cherry picker or personnel lift to help take workers to the level where they're needed.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More