Skip Content

Filter Results By

Applied Filters Clear All

Penlights

29 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Inspection Penlight,Yellow,LED,5 L,AAAA
    • PELICAN
    • Inspection Penlight, Yellow, LED, 5 L, AAAAInspection Penlight
    • Item # 5WAV1
    • Mfr. Model # 1830C-Y
    • Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Reusable Penlight,Black,AAA
    • EMI
    • Reusable Penlight, Black, AAAReusable Penlight,Black,AAA
    • Item # 8AF57
    • Mfr. Model # 216
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 6 In., Diameter 1/2 In.,...More

    Tactical Penlight,3/4in.dia.,White LED
    • STREAMLIGHT
    • Tactical Penlight, 3/4in.dia., White LEDTactical Penlight,3/4in.dia.,White LED
    • Item # 39AU28
    • Mfr. Model # 88039
    • Tactical Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Inspection Light,AAA,LED,Silver
    • WESTWARD
    • Inspection Light, AAA, LED, SilverInspection Penlight
    • Item # 5RHR5
    • Mfr. Model # 5RHR5
    • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included No, Battery...More

    • GRAINGER APPROVED
    • PenlightPenlight
    • Multiple product options available

      Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/4", Body Material Anodized Aluminum, Switch Type Tailcap Push Button, Impact...More

    Penlight,5/8in.dia.,Red,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Red, White LEDPenlight,5/8in.dia.,Red,White LED
    • Item # 39AU35
    • Mfr. Model # 66120
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Ultra Slim Penlight,Silver,LED,0.71 L
    • STREAMLIGHT
    • Ultra Slim Penlight, Silver, LED, 0.71 LUltra Slim Penlight,Silver,LED,0.71 L
    • Item # 3AU12
    • Mfr. Model # 65016
    • Ultra Slim Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    • COAST
    • Focusing PenlightFocusing Penlight
    • Multiple product options available

      Focusing Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Battery Burn Time 3.25 hr., Diameter 0.56", Lamp Life 100K hr., Body Color Black, Body...More

    • STREAMLIGHT
    • PenlightPenlight
    • Multiple product options available

      Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

    High Performance Penlight,Black,LED
    • COAST
    • High Performance Penlight, Black, LEDHigh Performance Penlight
    • Item # 14H197
    • Mfr. Model # HP7
    • High Performance Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included Yes,...More

    Reusable Penlight,White,AAA,PK6
    • MABIS
    • Reusable Penlight, White, AAA, PK6Reusable Penlight,White,AAA,PK6
    • Item # 4WPD6
    • Mfr. Model # 32-765-000
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In., Body Color...More

    Disposable Penlight,White,AAA,PK6
    • MABIS
    • Disposable Penlight, White, AAA, PK6Disposable Penlight,White,AAA,PK6
    • Item # 4WPD5
    • Mfr. Model # 32-760-000
    • Disposable Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Body Color White, Body...More

    Writing Pen with LED Tip Illuminator
    Disposable Penlight,1/2 In x 5 In,PK6
    • EMI
    • Disposable Penlight, 1/2 In x 5 In, PK6Disposable Penlight,1/2 In x 5 In,PK6
    • Item # 9RRD3
    • Mfr. Model # 200
    • Disposable Penlight, Batteries Included Yes, Length 5 In., Diameter 1/2 In., Body Color White, Switch Type...More

    Penlight,LED,AAA,50K hr.
    • 5.11 TACTICAL
    • Penlight, LED, AAA, 50K hr.Penlight,LED,AAA,50K hr.
    • Item # 32JW35
    • Mfr. Model # 53211
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3...More

    UV Penlight,AAAA,LED,Silver
    • WESTWARD
    • UV Penlight, AAAA, LED, SilverUV Penlight,AAAA,LED,Silver
    • Item # 5RHN7
    • Mfr. Model # 5RHN7
    • Ultraviolet Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included No, Battery...More

    Penlight,3/8in.dia.,Black,Blue LED
    • STREAMLIGHT
    • Penlight, 3/8in.dia., Black, Blue LEDPenlight,3/8in.dia.,Black,Blue LED
    • Item # 39AU36
    • Mfr. Model # 65022
    • Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

    Penlight,5/8in.dia.,Silver,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Silver, White LEDPenlight,5/8in.dia.,Silver,White LED
    • Item # 39AU34
    • Mfr. Model # 66121
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,5/8in.dia.,Blue,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Blue, White LEDPenlight,5/8in.dia.,Blue,White LED
    • Item # 39AU33
    • Mfr. Model # 66122
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,Silver,LED,94 L,AAA
    • COAST
    • Penlight, Silver, LED, 94 L, AAAPenlight,Silver,LED,94 L,AAA
    • Item # 14H212
    • Mfr. Model # A10
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,LED,AAA,2 Batteries,4 hr.,5in.L
    • 5.11 TACTICAL
    • Penlight, LED, AAA, 2 Batteries, 4 hr., 5in.LPenlight,LED,AAA,2 Batteries,4 hr.,5in.L
    • Item # 38HH02
    • Mfr. Model # 53028
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 4...More

    Ultraviolet Penlight,LED,AAA,50K hr.
    • 5.11 TACTICAL
    • Ultraviolet Penlight, LED, AAA, 50K hr.Ultraviolet Penlight,LED,AAA,50K hr.
    • Item # 32JW34
    • Mfr. Model # 53212
    • Ultraviolet Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Penlight,Green,Polymer
    • BAYCO
    • Penlight, Green, PolymerPenlight,Green,Polymer
    • Item # 22KW11
    • Mfr. Model # XPP-5412G
    • Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

    Inspection Penlight,Black,LED,10 L,AAAA
    • ENERGIZER
    • Inspection Penlight, Black, LED, 10 L, AAAAInspection Penlight
    • Item # 5WAF8
    • Mfr. Model # PLED34AE
    • Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Penlight,LED,AAA,100K hr.,3 lm,Multiple
    • RAYOVAC
    • Penlight, LED, AAA, 100K hr., 3 lm, MultiplePenlight,LED,AAA,100K hr.,3 lm,Multiple
    • Item # 39UE16
    • Mfr. Model # BRSLEDPEN-BB
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Penlight,Green,Polymer
    • BAYCO
    • Penlight, Green, PolymerPenlight,Green,Polymer
    • Item # 22KW10
    • Mfr. Model # XPP-5410G
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Disposable Penlight,Plastic,PK10
    • NORTH BY HONEYWELL
    • Disposable Penlight, Plastic, PK10Disposable Penlight,Plastic,PK10
    • Item # 1PCH2
    • Mfr. Model # 045041
    • Disposable Penlight, Batteries Included Yes, Length 5-1/2 In., Body Color White, Body Material Plastic,...More

    Inspection Light,Silver,LED,26 L,AAA
    • COAST
    • Inspection Light, Silver, LED, 26 L, AAAInspection Penlight
    • Item # 14H211
    • Mfr. Model # A5
    • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Penlight,LED ,AAA,2 Batteries,5 hr.
    • 5.11 TACTICAL
    • Penlight, LED , AAA, 2 Batteries, 5 hr.Penlight,LED ,AAA,2 Batteries,5 hr.
    • Item # 38HH23
    • Mfr. Model # 53242
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 5...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More