Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Battery Size
Body Material
Body Color
Lumens
Number of Batteries
Beam Distance
Brand
Price
  • View MoreView Less
Shop By

Penlights

5 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Penlight,LED,AAA,50K hr.
    • 5.11 TACTICAL
    • Penlight, LED, AAA, 50K hr.Penlight,LED,AAA,50K hr.
    • Item # 32JW35
    • Mfr. Model # 53211
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3...More

    • PELICAN
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

    • STREAMLIGHT
    • PenlightPenlight
    • Multiple product options available

      Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

    Reusable Penlight,White,AAA,PK 6
    • MABIS
    • Reusable Penlight, White, AAA, PK 6Reusable Penlight,White,AAA,PK 6
    • Item # 4WPD6
    • Mfr. Model # 32-765-000
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In., Body Color...More

    Inspection Light,Silver,LED,26 L,AAA
    • COAST
    • Inspection Light, Silver, LED, 26 L, AAAInspection Penlight
    • Item # 14H211
    • Mfr. Model # A5
    • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48