Skip Content

Filter Results By

Applied Filters Clear All

Lamp Type
Body Material
Body Color
Lumens
Number of Batteries
Beam Distance
Brand
Price
Shop By

Penlights

3 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Reusable Penlight,Black,AAA
    • EMI
    • Reusable Penlight, Black, AAAReusable Penlight,Black,AAA
    • Item # 8AF57
    • Mfr. Model # 216
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 6 In., Diameter 1/2 In.,...More

    Penlight,LED,AAA,100K hr.,3 lm,Multiple
    • RAYOVAC
    • Penlight, LED, AAA, 100K hr., 3 lm, MultiplePenlight,LED,AAA,100K hr.,3 lm,Multiple
    • Item # 39UE16
    • Mfr. Model # BRSLEDPEN-BB
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    • GRAINGER APPROVED
    • PenlightPenlight
    • Multiple product options available

      Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/4", Body Material Anodized Aluminum, Switch Type Tailcap Push Button, Impact...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More