Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Size
Body Material
Body Color
Lumens
Number of Batteries
Beam Distance
Brand
Price
Shop By
Ratings

Penlights

8 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STREAMLIGHT
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

    • STREAMLIGHT
    • PenlightPenlight
    • Multiple product options available

      Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

    Ultra Slim Penlight,Silver,LED,0.71 L
    • STREAMLIGHT
    • Ultra Slim Penlight, Silver, LED, 0.71 LUltra Slim Penlight,Silver,LED,0.71 L
    • Item # 3AU12
    • Mfr. Model # 65016
    • Ultra Slim Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Penlight,5/8in.dia.,Blue,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Blue, White LEDPenlight,5/8in.dia.,Blue,White LED
    • Item # 39AU33
    • Mfr. Model # 66122
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,5/8in.dia.,Red,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Red, White LEDPenlight,5/8in.dia.,Red,White LED
    • Item # 39AU35
    • Mfr. Model # 66120
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,5/8in.dia.,Silver,White LED
    • STREAMLIGHT
    • Penlight, 5/8in.dia., Silver, White LEDPenlight,5/8in.dia.,Silver,White LED
    • Item # 39AU34
    • Mfr. Model # 66121
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Penlight,3/8in.dia.,Black,Blue LED
    • STREAMLIGHT
    • Penlight, 3/8in.dia., Black, Blue LEDPenlight,3/8in.dia.,Black,Blue LED
    • Item # 39AU36
    • Mfr. Model # 65022
    • Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

    Tactical Penlight,3/4in.dia.,White LED
    • STREAMLIGHT
    • Tactical Penlight, 3/4in.dia., White LEDTactical Penlight,3/4in.dia.,White LED
    • Item # 39AU28
    • Mfr. Model # 88039
    • Tactical Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More