Skip Content

Filter Results By

Item
  • View MoreView Less
Lamp Type
Battery Size
Body Material
  • View MoreView Less
Body Color
  • View MoreView Less
Lumens
  • View MoreView Less
Number of Batteries
Beam Distance
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Penlights

20 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    • STREAMLIGHT
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

    Inspection Penlight,Silver,LED,21 L,AAA
    • ENERGIZER
    • Inspection Penlight, Silver, LED, 21 L, AAAInspection Penlight
    • Item # 5WAF9
    • Mfr. Model # PLED23AEH
    • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    • WESTWARD
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Body Color Silver, Body Material Aluminum, Impact Resistance Not Specified, and Water...More

    Reusable Penlight,Black,AAA
    • EMI
    • Reusable Penlight, Black, AAAReusable Penlight,Black,AAA
    • Item # 8AF57
    • Mfr. Model # 216
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 6 In., Diameter 1/2 In.,...More

    • COAST
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Switch Type Tailcap Push Button, LED Color White, Impact Resistance Not Specified, Water...More

    Penlight,LED,AAA,50K hr.
    • 5.11 TACTICAL
    • Penlight, LED, AAA, 50K hr.Penlight,LED,AAA,50K hr.
    • Item # 32JW35
    • Mfr. Model # 53211
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3...More

    • STREAMLIGHT
    • PenlightPenlight
    • Multiple product options available

      Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

    Ultraviolet Penlight,LED,AAA,50K hr.
    • 5.11 TACTICAL
    • Ultraviolet Penlight, LED, AAA, 50K hr.Ultraviolet Penlight,LED,AAA,50K hr.
    • Item # 32JW34
    • Mfr. Model # 53212
    • Ultraviolet Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    • COAST
    • High Performance PenlightHigh Performance Penlight
    • Multiple product options available

      High Performance Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Body Color Black, Body Material Aluminum, LED Color White, Impact Resistance Not...More

    • PELICAN
    • Inspection PenlightInspection Penlight
    • Multiple product options available

      Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

    • GRAINGER APPROVED
    • PenlightPenlight
    • Multiple product options available

      Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/4", Body Material Anodized Aluminum, Switch Type Tailcap Push Button, Impact...More

    • COAST
    • Focusing PenlightFocusing Penlight
    • Multiple product options available

      Focusing Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Battery Burn Time 3.25 hr., Diameter 0.56", Lamp Life 100K hr., Body Color Black, Body...More

    Writing Pen with LED Tip Illuminator
    Disposable Penlight,White,AAA,PK 6
    • MABIS
    • Disposable Penlight, White, AAA, PK 6Disposable Penlight,White,AAA,PK 6
    • Item # 4WPD5
    • Mfr. Model # 32-760-000
    • Disposable Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Body Color White, Body...More

    Ultra Slim Penlight,Silver,LED,0.71 L
    • STREAMLIGHT
    • Ultra Slim Penlight, Silver, LED, 0.71 LUltra Slim Penlight,Silver,LED,0.71 L
    • Item # 3AU12
    • Mfr. Model # 65016
    • Ultra Slim Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Reusable Penlight,White,AAA,PK 6
    • MABIS
    • Reusable Penlight, White, AAA, PK 6Reusable Penlight,White,AAA,PK 6
    • Item # 4WPD6
    • Mfr. Model # 32-765-000
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In., Body Color...More

    Disposable Penlight,1/2 In x 5 In,PK 6
    • EMI
    • Disposable Penlight, 1/2 In x 5 In, PK 6Disposable Penlight,1/2 In x 5 In,PK 6
    • Item # 9RRD3
    • Mfr. Model # 200
    • Disposable Penlight, Batteries Included Yes, Length 5 In., Diameter 1/2 In., Body Color White, Switch Type...More

    UV Penlight,AAAA,LED,Silver
    • WESTWARD
    • UV Penlight, AAAA, LED, SilverUV Penlight,AAAA,LED,Silver
    • Item # 5RHN7
    • Mfr. Model # 5RHN7
    • Ultraviolet Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included No, Battery...More

    Penlight,Silver,LED,94 L,AAA
    • COAST
    • Penlight, Silver, LED, 94 L, AAAPenlight,Silver,LED,94 L,AAA
    • Item # 14H212
    • Mfr. Model # A10
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Disposable Penlight,Plastic,PK 10
    • NORTH BY HONEYWELL
    • Disposable Penlight, Plastic, PK 10Disposable Penlight,Plastic,PK 10
    • Item # 1PCH2
    • Mfr. Model # 045041
    • Disposable Penlight, Batteries Included Yes, Length 5-1/2 In., Body Color White, Body Material Plastic,...More

    Results per page: 16 | 32 | 48

      Penlights are used by a variety of professionals from doctors to mechanics. Grainger carries penlights that offer a highly concentrated beam of light in a compact design ideal for a variety of tasks from checking pupil response to pinpointing mechanical issues. When you need a bright, accurate, controllable light source, let Grainger help you find the right penlight for the job.