Filter Results By

Applied Filters Clear All

Sub-Category
Item
  • View MoreView Less
Size
  • View MoreView Less
Container Type
Temp. Range
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

10 Results Found that Include 10 Products 

 |  Results per page: 16 | 32 | 48

    Lubricant, Non-Aerosol

    TRI-FLOW

    Grainger Item # 4TA89 | Mfr. Model # TF29200

    Catalog Page # 3455 (PDF)

    Superior Lubricant, Size 18 oz., Container Type Trigger Spray, Base Mineral Oil with PTFE, Color Brown, Temp....More

    LPS 1 Greaseless Lubricant, 20oz Trigger

    LPS

    Grainger Item # 2JFD7 | Mfr. Model # 00122

    Catalog Page # 3458 (PDF)

    Greaseless Lubricant, Size 22 oz., Container Type Trigger Spray, Base Liquid, Color Pale Amber, Flash Point...More

    Force 842(R), Lube, Dry Moly, 11 Oz

    LPS

    Grainger Item # 5YH76 | Mfr. Model # 02516

    Catalog Page # 3458 (PDF)

    Dry Moly Lubricant, Size 16 oz., Container Type Aerosol Can, Base Molybdenum Disulfide, Color Dark...More

    Food Grade Chain Lubricant, 12 oz

    LPS

    Grainger Item # 19C658 | Mfr. Model # 06016

    Catalog Page # 3458 (PDF)

    Food Grade Chain Lubricant, Size 16 oz., Container Type Aerosol Can, Base Liquid, Color Clear, Temp. Range 32...More

    Dressing, Cable

    THOMAS & BETTS

    Grainger Item # 3LN47 | Mfr. Model # AP8

    Catalog Page # 522 (PDF)

    Sealant and Lubricant, Size 8 oz., Container Type Can, Color Copper, Flash Point 560 Degrees F, Dielectric...More

    Ultimate Penetrating Lubricant, 9 Oz

    VIRGINIA

    Grainger Item # 2RZW1 | Mfr. Model # NB9

    Catalog Page # NA

    Ultimate Penetrant, Size 9 oz., Container Type Aerosol Can, Base Penetrating Lubricant, Color Clear, Temp....More

    Pure Lube, Aerosol, 16 oz, Net 11 oz

    PETROCHEM

    Grainger Item # 2HTJ6 | Mfr. Model # PETRO-GARD PURE LUBE

    Catalog Page # 3459 (PDF)

    Multipurpose Synthetic Lubricant, Size 16 oz., Container Type Aerosol Can, Base Polyol Ester, Color Yellow,...More

    Cable Pulling Lubricant, 1 qt., Microbead

    GARDNER BENDER

    Grainger Item # 15V969 | Mfr. Model # 79-401

    Catalog Page # NA

    Cable Pulling Lubricant, Size 1 qt., Container Type Squeeze Bottle, Base Water, Color White, Temp. Range 28...More

    Synthetic Penetrant, 1 Qt.

    SUPER LUBE

    Grainger Item # 44N741 | Mfr. Model # 85032

    Catalog Page # NA

    Synthetic Penetrant, Size 1 qt., Container Type Plastic Bottle, Base Hydrocarbon, Color Translucent Brown,...More

    Dry Slide Lubricant, 12 oz

    RENEWABLE LUBRICANTS

    Grainger Item # 21A484 | Mfr. Model # 81990

    Catalog Page # NA

    Dry Slide Lubricant, Size 12 oz., Container Type Trigger Spray Bottle, Base Synthetic Oil, Color White, Temp....More

     |  Results per page: 16 | 32 | 48
      loader image