Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Cuts
Cut Size
Brand
Price
  • View MoreView Less
Shop By

Peelers, Cutters, and Slicers

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Pizza Knife, 22 In.
    • AMERICAN METALCRAFT
    • Pizza Knife, 22 In.Pizza Knife, 22 In.
    • Item # 20W915
    • Mfr. Model # PKRS22
    • Pizza Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver, Package...More

    Pizza Wheel,SS,9 In
    • SPRING USA
    • Pizza Wheel, SS, 9 InPizza Wheel,SS,9 In
    • Item # 24X497
    • Mfr. Model # M3505-88
    • Pizza Wheel, Temp. Resistance (Deg. F) 410, Overall Length (In.) 9, Overall Width (In.) 4, Overall Height...More

    Blade with Frame,3/8 In W,Aluminum
    Blade with Frame,1/4 In W,Aluminum
    Blade with Frame,1/2 In W,Aluminum
    Dough Docker,2-1/2 In.
    • AMERICAN METALCRAFT
    • Dough Docker, 2-1/2 In.Dough Docker,2-1/2 In.
    • Item # 20W928
    • Mfr. Model # DD5275
    • Dough Docker, Half Size, Overall Width (In.) 2-1/2, Material Stainless Steel, Color Silver, Package Quantity 1...More

    Results per page: 16 | 32 | 48