Skip Content

Filter Results By

Item
Price
Shop By

    Peelers, Cutters, and Slicers

    6 Results Found that Include 6 Products

    Results per page: 16 | 32 | 48
      Pizza Cutter,4 In.
      Pizza Cutter,2-1/2 In.
      Pizza Knife, 22 In.
      • AMERICAN METALCRAFT
      • Pizza Knife, 22 In.Pizza Knife, 22 In.
      • Item # 20W915
      • Mfr. Model # PKRS22
      • Pizza Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver, Package...More

      Dough Docker,5 In.
      Pizza Knife, 20 In.
      • AMERICAN METALCRAFT
      • Pizza Knife, 20 In.Pizza Knife, 20 In.
      • Item # 20W914
      • Mfr. Model # PKR20
      • Pizza Knife, Overall Length (In.) 20, Blade Length (In.) 21-1/2, Material POM, Color Black, Package Quantity 1...More

      Dough Docker,2-1/2 In.
      • AMERICAN METALCRAFT
      • Dough Docker, 2-1/2 In.Dough Docker,2-1/2 In.
      • Item # 20W928
      • Mfr. Model # DD5275
      • Dough Docker, Half Size, Overall Width (In.) 2-1/2, Material Stainless Steel, Color Silver, Package Quantity 1...More

      Results per page: 16 | 32 | 48