Skip Content

Filter Results By

Peelers, Cutters, and Slicers

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Food Processor,Manual,1/4 In. Dice
Y Peeler, Firm Grip
Egg Slicer,2 In W,Aluminum
  • CRESTWARE
  • Egg Slicer, 2 In W, AluminumEgg Slicer,2 In W,Aluminum
  • Item # 44F682
  • Mfr. Model # EGS
  • Egg Slicer, Number of Cuts 9, Width 2 In.Cut Size 1/8 In., Body Material Aluminum, Handle Material Aluminum,...More

Garlic Press, Firm Grip
Zester/Lemon Peeler, Firm Grip
Small Hole Grater, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Small Hole Grater, Firm GripSmall Hole Grater, Firm Grip
  • Item # 6EZJ2
  • Mfr. Model # E5615
  • Grater, Small Hole, Overall Length (In.) 9, Overall Width (In.) 2.125, Cut Out Diameter (In.) 2.1, Gauge...More

Julienne Peeler, Firm Grip
French Fry Cutter, 3/8 Cut
  • VOLLRATH
  • French Fry Cutter, 3/8 CutFrench Fry Cutter, 3/8 Cut
  • Item # 4NCU2
  • Mfr. Model # 47713
  • French Fry Cutter, Overall Length 14 W/Closed Handle In., Overall Height 33 1/2 W/Open Handle In., Cut Size...More

Tomato Slicer,1/4 In W,Stainless Steel
Pie Cutter,SS,6 pcs.
  • CRESTWARE
  • Pie Cutter, SS, 6 pcs.Pie Cutter,SS,6 pcs.
  • Item # 21D990
  • Mfr. Model # SSPIE6
  • Pie Cutter, Overall Height (In.) 2, Outside Dia. (In.) 11, Handle Type Chrome Plated Steel, Handle Color...More

Straight Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Straight Peeler, Firm GripStraight Peeler, Firm Grip
  • Item # 6EZG5
  • Mfr. Model # E5601
  • Straight Peeler, Overall Length (In.) 7.125, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Pizza Cutter Wheel, Firm Grip
Pizza Cutter,2-1/2 In.
Vegetable Peeler,L 6 1/2
  • MERCER CUTLERY
  • Vegetable Peeler, L 6 1/2Vegetable Peeler,L 6 1/2
  • Item # 6CHH7
  • Mfr. Model # M15700P
  • Vegetable Peeler, Overall Length (In.) 6 1/2, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle...More

Dough Docker,5 In.
Tomato Corer,PK2
Cheese Plane, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Cheese Plane, Firm GripCheese Plane, Firm Grip
  • Item # 6EZH0
  • Mfr. Model # E5603
  • Cheese Plane, Overall Length (In.) 8.5, Overall Width (In.) 2.875, Material Stainless Steel/ Santoprene...More

Pizza Cutter,4 In.
Serrated Edge Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Serrated Edge Peeler, Firm GripSerrated Edge Peeler, Firm Grip
  • Item # 6EZG6
  • Mfr. Model # E5601-SE
  • Serrated Edge Peeler, Overall Length (In.) 7, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Peeler,Stainless Steel
Peeler,SS,6 In,PK6
  • CARLISLE
  • Peeler, SS, 6 In, PK6Peeler,SS,6 In,PK6
  • Item # 14D403
  • Mfr. Model # 6020
  • Peeler, Overall Length (In.) 6, Overall Width (In.) 1, Overall Height (In.) 0.5, Material Stainless Steel,...More

Pizza Knife, 22 In.
  • AMERICAN METALCRAFT
  • Pizza Knife, 22 In.Pizza Knife, 22 In.
  • Item # 20W915
  • Mfr. Model # PKRS22
  • Pizza Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver, Package...More

Bagel Cutter, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Bagel Cutter, Firm GripBagel Cutter, Firm Grip
  • Item # 6EZJ0
  • Mfr. Model # E5613
  • Bagel Cutter, Firm Grip, Overall Length (In.) 8, Overall Width (In.) 2, Material Stainless Steel/ Santoprene...More

Peeler,Carbon Steel
Egg Slicer,10 Wires
Apple Corer, Firm Grip
Grater with Handle, S/S
  • TABLECRAFT PRODUCTS COMPANY
  • Grater with Handle, S/SGrater with Handle, S/S
  • Item # 6EZN5
  • Mfr. Model # SG202
  • Grater with Handle, Overall Length (In.) 4.25, Overall Width (In.) 3.375, Overall Height (In.) 9.75, Handle...More

Double Pastry Cutter, Firm Grip
Apple Corer,L 7 In
  • MERCER CUTLERY
  • Apple Corer, L 7 InApple Corer,L 7 In
  • Item # 6CHH6
  • Mfr. Model # M15600P
  • Apple Corer, Overall Length (In.) 7, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle Polypropylene,...More

Tapered Grater, S/S
  • TABLECRAFT PRODUCTS COMPANY
  • Tapered Grater, S/STapered Grater, S/S
  • Item # 6EZN3
  • Mfr. Model # SG200
  • Tapered Grater, Overall Length (In.) 4.25, Overall Width (In.) 3.375, Overall Height (In.) 9.125, Handle...More

Blade with Frame,1/2 In W,Aluminum
French Fry Cutter,1/2 In W,Metal
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More