Skip Content

Filter Results By

Patio Umbrella Bases

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Umbrella Base, Bronze, Cast Aluminum 50 lb., Base Dia.
    Umbrella Base, Sandstone, Resin Up to 40 lb. When Fill
    Umbrella Base, Green, Steel 20 lb., Base Dia. 24"
    Umbrella Base, Blue, Steel 20 lb., Base Dia. 24"
    Umbrella Base Weight, Bronze, Resin 120 lb., Base Dia.
    Umbrella Base, White, Resin/Cement 35 lb., Base Dia. 2
    Umbrella Base Ring, White, Resin/Cement 35 lb., Base D
    Umbrella Base Ring, Sandstone, Resin/Cement 35 lb., Base&#x
    Umbrella Base, Black, Resin Up to 40 lb. When Filled,&
    Umbrella Base, Sandstone, Resin/Cement 35 lb., Base Dia.&#x
    Results per page: 16 | 32 | 48

      Add extra counterweight to keep patio umbrellas in place with patio umbrella bases from Grainger. Concrete ring bases are designed specifically to hold a table umbrella. They feature 35 lb. cement-filled resin, optional 35 lb. ring, and molded anchor bolt holes to secure base for increased stability. Patio umbrella bases are U.V. resistant and do not rust or mar decks.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More