Skip Content

Filter Results By

Patio Furniture

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Table Base Metal Base,Silver Gray
  • GROSFILLEX
  • Table Base Metal Base, Silver Gray Table Base Metal Base,Silver Gray
  • Item # 23NR71
  • Mfr. Model # 55711009
  • Table Base, Fixed centeral base, Color Silver Gray, Finish Matte, Construction Steel, Features Interior Use...More

Side Table,Low,17 In Square,White
  • GROSFILLEX
  • Side Table, Low, 17 In Square, White Side Table,Low,17 In Square,White
  • Item # 6DVH2
  • Mfr. Model # 52099004
  • Side Table, Low, Color White, Finish Satin, Construction Solid One-Piece Molded Resin, Features Stackable,...More

Stacking Armchair,Espresso,Matte,300 lb.
  • GROSFILLEX
  • Stacking Armchair, Espresso, Matte, 300 lb. Stacking Armchair,Espresso,Matte,300 lb.
  • Item # 23NR80
  • Mfr. Model # 45903037
  • Armchair, Stack, Color Espresso, Finish Matte, Construction Resin Seat Shell with Aluminum Legs, 400 lbs....More

Armchair,Fanback,White
  • GROSFILLEX
  • Armchair, Fanback, White Armchair,Fanback,White
  • Item # 6DVG9
  • Mfr. Model # 49092004
  • Armchair, Fanback, Color White, Finish Glossy, Construction Solid One Piece Molded Resin, 300 lbs. Weight...More

Table,Rnd,White,46 In.
  • GROSFILLEX
  • Table, Rnd, White, 46 In. Table,Rnd,White,46 In.
  • Item # 6DVH0
  • Mfr. Model # US526704
  • Table, Round, Color White, Finish Satin, Construction Resin, Features Sits Up to 6 Comfortably, Impervious to...More

Chaise Lounge,Adjustable,White
  • GROSFILLEX
  • Chaise Lounge, Adjustable, White Chaise Lounge,Adjustable,White
  • Item # 6DVH1
  • Mfr. Model # 44031004
  • Chaise Lounge, Adjustable, Color White, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity, Features...More

Picnic Table,36" W x36" D,Green
  • ULTRAPLAY
  • Picnic Table, 36" W x36" D, Green Picnic Table,36" W x36" D,Green
  • Item # 13R057
  • Mfr. Model # 361L-P-Green
  • Picnic Table, Perforated, Shape Square, Width 36 In., Height 30 In., Bench Height 18 In., Length 36 In.,...More

Chair,Expanded,30H,Green
Table Top,32x24,Tokyo Stone
  • GROSFILLEX
  • Table Top, 32x24, Tokyo Stone Table Top,32x24,Tokyo Stone
  • Item # 6DVL1
  • Mfr. Model # 99530002
  • Table Top, Rectangular, Color Tokyo Stone, Finish Satin, Construction Molded Melamine, Features Top Made of a...More

Stacking Chair,White,Matte,300 lb.
  • GROSFILLEX
  • Stacking Chair, White, Matte, 300 lb. Stacking Chair,White,Matte,300 lb.
  • Item # 23NR52
  • Mfr. Model # US210004
  • Chair, Stack, Color White Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with Steel...More

Table Base Metal Base,Black
  • GROSFILLEX
  • Table Base Metal Base, Black Table Base Metal Base,Black
  • Item # 23NR70
  • Mfr. Model # US711017
  • Table Base, Fixed centeral base, Color Black, Finish Matte, Construction Steel, Features Interior Use Only,...More

Armchair,Ladderback,Amazon Green
  • GROSFILLEX
  • Armchair, Ladderback, Amazon Green Armchair,Ladderback,Amazon Green
  • Item # 6DVK2
  • Mfr. Model # 46119078
  • Armchair, Ladder Back, Color Amazon Green, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Armchair,Open Mesh,Metal Green
  • GROSFILLEX
  • Armchair, Open Mesh, Metal Green Armchair,Open Mesh,Metal Green
  • Item # 6DVK3
  • Mfr. Model # 46105085
  • Armchair, Open Mesh Back, Color Metal Green, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Molded Melamine Table Top,Beige
  • GROSFILLEX
  • Molded Melamine Table Top, Beige Molded Melamine Table Top,Beige
  • Item # 23NR65
  • Mfr. Model # 99530413
  • Table Top, Rectangular, Color Beige, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Armchair,Fanback,Sand
  • GROSFILLEX
  • Armchair, Fanback, Sand Armchair,Fanback,Sand
  • Item # 6DVH7
  • Mfr. Model # 49092066
  • Armchair, Fanback, Color Sandstone, Finish Glossy, Construction Solid One-Piece Molded Resin, 300 lbs. Weight...More

Aluminum Bar Height Table Base,Black
  • GROSFILLEX
  • Aluminum Bar Height Table Base, Black Aluminum Bar Height Table Base,Black
  • Item # 23NR88
  • Mfr. Model # 52812017
  • Bar Height Table Base, Fixed Centeral Base, Color Black, Finish Matte, Construction Aluminum, Features Small...More

Bistro Sidechair,White
  • GROSFILLEX
  • Bistro Sidechair, White Bistro Sidechair,White
  • Item # 6DVK4
  • Mfr. Model # US495504
  • Bistro Sidechair, Highback, Color White, Finish Satin, Construction Resin, 300 lbs. Weight Capacity, Features...More

Molded Melamine Table Top,Beige
  • GROSFILLEX
  • Molded Melamine Table Top, Beige Molded Melamine Table Top,Beige
  • Item # 23NR69
  • Mfr. Model # 99841413
  • Table Top, Square, Color Beige, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Folding Table,38 In Round,Bronze Mist
  • GROSFILLEX
  • Folding Table, 38 In Round, Bronze Mist Folding Table,38 In Round,Bronze Mist
  • Item # 6DVJ8
  • Mfr. Model # US700037
  • Folding Table, Round, Color Bronze Mist, Finish Satin, Construction Resin, Features Natural Stone Tile...More

Folding Table,38 In Round,Sand
  • GROSFILLEX
  • Folding Table, 38 In Round, Sand Folding Table,38 In Round,Sand
  • Item # 6DVJ4
  • Mfr. Model # US700066
  • Folding Table, Round, Color Sandstone, Finish Satin, Construction Resin, Features Natural Stone Tile Design,...More

Side Table, Low,17 In,Bronze Mist
  • GROSFILLEX
  • Side Table, Low, 17 In, Bronze Mist Side Table, Low,17 In,Bronze Mist
  • Item # 6DVK0
  • Mfr. Model # 52099037
  • Side Table, Low, Color Bronze Mist, Finish Satin, Construction Solid One-Piece Molded Resin, Features...More

Folding Table,32 In Square,Bronze Mist
  • GROSFILLEX
  • Folding Table, 32 In Square, Bronze Mist Folding Table,32 In Square,Bronze Mist
  • Item # 6DVL5
  • Mfr. Model # US701037
  • Folding Table, Square, Color Bronze Mist, Finish Satin, Construction Resin, Features Natural Stone Tile...More

Armchair,Stacking,Bronze Mist
  • GROSFILLEX
  • Armchair, Stacking, Bronze Mist Armchair,Stacking,Bronze Mist
  • Item # 6DVJ6
  • Mfr. Model # US421037
  • Armchair, Wicker Weave, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Armchair,Highback,Stacking,Bronze Mist
  • GROSFILLEX
  • Armchair, Highback, Stacking, Bronze Mist Armchair,Highback,Stacking,Bronze Mist
  • Item # 6DVJ7
  • Mfr. Model # US650037
  • Armchair, Highback, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

Armchair,Lowback,Sand
  • GROSFILLEX
  • Armchair, Lowback, Sand Armchair,Lowback,Sand
  • Item # 6DVJ3
  • Mfr. Model # US282366
  • Armchair, Lowback, Color Sandstone, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity, Features...More

Picnic Table,72" W x30" D,Blue
  • ULTRAPLAY
  • Picnic Table, 72" W x30" D, Blue Picnic Table,72" W x30" D,Blue
  • Item # 13R047
  • Mfr. Model # 238U-V6-Blue
  • Utility Table, Expanded, Shape Rectangular, Width 30 In., Height 30 In., Bench Height 18 In., Length 72 In.,...More

Picnic Table,96" W x30" D,Blue
  • ULTRAPLAY
  • Picnic Table, 96" W x30" D, Blue Picnic Table,96" W x30" D,Blue
  • Item # 13R053
  • Mfr. Model # 238U-P8-Blue
  • Utility Table, Perforated, Shape Rectangular, Width 30 In., Height 30 In., Bench Height 18 In., Length 96...More

Picnic Table,72" W x30" D,Green
  • ULTRAPLAY
  • Picnic Table, 72" W x30" D, Green Picnic Table,72" W x30" D,Green
  • Item # 13R048
  • Mfr. Model # 238U-V6-Green
  • Utility Table, Expanded, Shape Rectangular, Width 30 In., Height 30 In., Bench Height 18 In., Length 72 In.,...More

Picnic Table,96" W x30" D,Green
  • ULTRAPLAY
  • Picnic Table, 96" W x30" D, Green Picnic Table,96" W x30" D,Green
  • Item # 13R050
  • Mfr. Model # 238U-V8-Green
  • Utility Table, Expanded, Shape Rectangular, Width 30 In., Height 30 In., Length 96 In., Frame Color Black,...More

Picnic Table,96" W x30" D,Green
  • ULTRAPLAY
  • Picnic Table, 96" W x30" D, Green Picnic Table,96" W x30" D,Green
  • Item # 13R054
  • Mfr. Model # 238U-P8-Green
  • Utility Table, Perforated, Shape Rectangular, Width 30 In., Height 30 In., Length 96 In., Frame Color Black,...More

Picnic Table, 36" Dia.,Green
  • ULTRAPLAY
  • Picnic Table, 36" Dia., Green Picnic Table, 36" Dia.,Green
  • Item # 13R058
  • Mfr. Model # 361L-RDP-Green
  • Picnic Table, Perforated, Shape Round, Height 30 In., Bench Height 18 In., Diameter 36 In., Frame Color...More

Picnic Table,72" W x30" D,Green
  • ULTRAPLAY
  • Picnic Table, 72" W x30" D, Green Picnic Table,72" W x30" D,Green
  • Item # 13R052
  • Mfr. Model # 238U-P6-Green
  • Utility Table, Perforated, Shape Rectangular, Width 30 In., Height 30 In., Length 72 In., Frame Color Black,...More

Results per page:  16 | 32 | 48

Shop a selection of durable, weather-resistant outdoor furniture from Grainger. They are constructed for heavy-duty use in commercial environments. Molded melamine table tops help to keep maintenance costs down. They are resistant to a number of harsh conditions including extreme weather, flames, and scratches. Environmentally-friendly chairs use ultra-violet light stabilizers to resist discoloration from sunlight three times as long as retail-grade plastic.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More