Skip Content

Filter Results By

Item
Color
Brand
Price
Shop By

Patio Furniture

83 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Table Base Metal Base,Black
  • GROSFILLEX
  • Table Base Metal Base, BlackTable Base Metal Base,Black
  • Item # 23NR70
  • Mfr. Model # US711017
  • Table Base, Fixed centeral base, Color Black, Finish Matte, Construction Steel, Features Interior Use Only,...More

Table Top,White,Rectangular
  • GROSFILLEX
  • Table Top, White, RectangularTable Top,White,Rectangular
  • Item # 23NR62
  • Mfr. Model # 99530004
  • Table Top, Rectangular, Color White, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color...More

Folding Table,38 In Round,Bronze Mist
  • GROSFILLEX
  • Folding Table, 38 In Round, Bronze MistFolding Table,38 In Round,Bronze Mist
  • Item # 6DVJ8
  • Mfr. Model # US700037
  • Folding Table, Round, Color Bronze Mist, Finish Satin, Construction Resin, Features Natural Stone Tile...More

Table,Rnd,White,46 In.
  • GROSFILLEX
  • Table, Rnd, White, 46 In.Table,Rnd,White,46 In.
  • Item # 6DVH0
  • Mfr. Model # US526704
  • Table, Round, Color White, Finish Satin, Construction Resin, Features Sits Up to 6 Comfortably, Impervious to...More

Resin Pedestal Base 1000, Amazon Green
  • GROSFILLEX
  • Resin Pedestal Base 1000, Amazon GreenResin Pedestal Base 1000, Amazon Green
  • Item # 6DVL4
  • Mfr. Model # 55631878
  • Pedestal Base, Color Amazon Green, Height 29 In., Construction Resin, For Use With 24x32 In. Rectangular...More

Armchair,Stacking,White
  • GROSFILLEX
  • Armchair, Stacking, WhiteArmchair,Stacking,White
  • Item # 6DVH5
  • Mfr. Model # US421004
  • Armchair, Wicker Weave, Color White, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

Table,46 In Round, Sand
  • GROSFILLEX
  • Table, 46 In Round, SandTable,46 In Round, Sand
  • Item # 6DVH8
  • Mfr. Model # US526766
  • Table, Round, Color Sandstone, Finish Satin, Construction Resin, Features Sits Up to 6 Comfortably,...More

Molded Melamine Table Top,Orange
  • GROSFILLEX
  • Molded Melamine Table Top, OrangeMolded Melamine Table Top,Orange
  • Item # 23NR63
  • Mfr. Model # 99530019
  • Table Top, Rectangular, Color Orange, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Resin Pedestal Base 1000, Bronze Mist
  • GROSFILLEX
  • Resin Pedestal Base 1000, Bronze MistResin Pedestal Base 1000, Bronze Mist
  • Item # 6DVL3
  • Mfr. Model # 55631837
  • Pedestal Base, Color Bronze Mist, Height 29 In., Construction Resin, For Use With 24x32 In. Rectangular Table...More

Armchair,Fanback,Sand
  • GROSFILLEX
  • Armchair, Fanback, SandArmchair,Fanback,Sand
  • Item # 6DVH7
  • Mfr. Model # 49092066
  • Armchair, Fanback, Color Sandstone, Finish Glossy, Construction Solid One-Piece Molded Resin, 300 lbs. Weight...More

Chaise Lounge,Adjust,Bronze Mist/Khaki
  • GROSFILLEX
  • Chaise Lounge, Adjust, Bronze Mist/KhakiChaise Lounge,Adjust,Bronze Mist/Khaki
  • Item # 6DVJ9
  • Mfr. Model # 99414137
  • Chaise Lounge, Adjustable, Sling, Color Bronze Mist/Khaki, Finish Satin, Construction Resin Frame and Vinyl...More

Chaise Lounge,Adjustable,White
  • GROSFILLEX
  • Chaise Lounge, Adjustable, WhiteChaise Lounge,Adjustable,White
  • Item # 6DVH1
  • Mfr. Model # 44031004
  • Chaise Lounge, Adjustable, Color White, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity, Features...More

Aluminum Bar Height Table Base,Black
  • GROSFILLEX
  • Aluminum Bar Height Table Base, BlackAluminum Bar Height Table Base,Black
  • Item # 23NR88
  • Mfr. Model # 52812017
  • Bar Height Table Base, Fixed Centeral Base, Color Black, Finish Matte, Construction Aluminum, Features Small...More

Table Top,32x24,Granite Green
  • GROSFILLEX
  • Table Top, 32x24, Granite GreenTable Top,32x24,Granite Green
  • Item # 6DVL2
  • Mfr. Model # 99530025
  • Table Top, Rectangular, Color Granite Green, Finish Satin, Construction Molded Melamine, Features Top Made of...More

Molded Melamine TableTop,Teakdecor,Round
  • GROSFILLEX
  • Molded Melamine TableTop, Teakdecor, RoundMolded Melamine TableTop,Teakdecor,Round
  • Item # 23NR87
  • Mfr. Model # 99831108
  • Table Top, Round, Color Teak Decor, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color...More

Picnic Table,36" W x36" D,Green
  • ULTRAPLAY
  • Picnic Table, 36" W x36" D, GreenPicnic Table,36" W x36" D,Green
  • Item # 13R057
  • Mfr. Model # 361L-P-Green
  • Picnic Table, Perforated, Shape Square, Width 36 In., Height 30 In., Bench Height 18 In., Length 36 In.,...More

Picnic Table, 36" Dia.,Green
  • ULTRAPLAY
  • Picnic Table, 36" Dia., GreenPicnic Table, 36" Dia.,Green
  • Item # 13R058
  • Mfr. Model # 361L-RDP-Green
  • Picnic Table, Perforated, Shape Round, Height 30 In., Bench Height 18 In., Diameter 36 In., Frame Color...More

Molded Melamine Table Top,Teak Decor
  • GROSFILLEX
  • Molded Melamine Table Top, Teak DecorMolded Melamine Table Top,Teak Decor
  • Item # 23NR96
  • Mfr. Model # 99811008
  • Table Top, Round, Color Teak Décor, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color...More

Molded Melamine TableTop,Wicker
  • GROSFILLEX
  • Molded Melamine TableTop, WickerMolded Melamine TableTop,Wicker
  • Item # 23NR97
  • Mfr. Model # 99811018
  • Table Top, Round, Color Wicker, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color Tops...More

Molded Melamine Table Top,Beige
  • GROSFILLEX
  • Molded Melamine Table Top, BeigeMolded Melamine Table Top,Beige
  • Item # 23NR69
  • Mfr. Model # 99841413
  • Table Top, Square, Color Beige, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Stacking Chair,Fern Green,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, Fern Green, Matte, 400 lb.Stacking Chair,Fern Green,Matte,400 lb.
  • Item # 23NR60
  • Mfr. Model # US410152
  • Chair, Stack, Color Fern Green Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with...More

Armchair,Stacking,Bronze Mist
  • GROSFILLEX
  • Armchair, Stacking, Bronze MistArmchair,Stacking,Bronze Mist
  • Item # 6DVJ6
  • Mfr. Model # US421037
  • Armchair, Wicker Weave, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Bistro Sidechair,Amazon Green
  • GROSFILLEX
  • Bistro Sidechair, Amazon GreenBistro Sidechair,Amazon Green
  • Item # 6DVK5
  • Mfr. Model # US495578
  • Bistro Sidechair, Highback, Color Amazon Green, Finish Satin, Construction Resin, 300 lbs. Weight Capacity,...More

Aluminum Tilt Top Base,Black
  • GROSFILLEX
  • Aluminum Tilt Top Base, BlackAluminum Tilt Top Base,Black
  • Item # 23NR90
  • Mfr. Model # US809117
  • Table Base, Tilt Top Central Base, Color Black, Finish Matte, Construction Aluminum, Features Heavy Duty...More

Alum Bar Height Table Base,Black
  • GROSFILLEX
  • Alum Bar Height Table Base, BlackAlum Bar Height Table Base,Black
  • Item # 23NR98
  • Mfr. Model # US528117
  • Bar Height Table Base, Fixed Centeral Base, Color Black, Finish Matte, Construction Aluminum, Features Large...More

Stacking Chair,Red,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, Red, Matte, 400 lb.Stacking Chair,Red,Matte,400 lb.
  • Item # 23NR61
  • Mfr. Model # US410414
  • Chair, Stack, Color Red Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with Steel...More

Armchair,Highback,Stacking,Bronze Mist
  • GROSFILLEX
  • Armchair, Highback, Stacking, Bronze MistArmchair,Highback,Stacking,Bronze Mist
  • Item # 6DVJ7
  • Mfr. Model # US650037
  • Armchair, Highback, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

Armchair,Fanback,White
  • GROSFILLEX
  • Armchair, Fanback, WhiteArmchair,Fanback,White
  • Item # 6DVG9
  • Mfr. Model # 49092004
  • Armchair, Fanback, Color White, Finish Glossy, Construction Solid One Piece Molded Resin, 300 lbs. Weight...More

Stacking Chair,White,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, White, Matte, 400 lb.Stacking Chair,White,Matte,400 lb.
  • Item # 23NR52
  • Mfr. Model # US210004
  • Chair, Stack, Color White Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with Steel...More

Aluminum Tilt Top Base,Silver
  • GROSFILLEX
  • Aluminum Tilt Top Base, SilverAluminum Tilt Top Base,Silver
  • Item # 23NR91
  • Mfr. Model # US809109
  • Table Base, Tilt Top Central Base, Color Silver Gray, Finish Matte, Construction Aluminum, Features Heavy...More

Melamine Table Top,Teak Decor,Matte
  • GROSFILLEX
  • Melamine Table Top, Teak Decor, MatteMelamine Table Top,Teak Decor,Matte
  • Item # 23NR85
  • Mfr. Model # 99530008
  • Table Top, Rectangular, Color Teak Décor, Finish Matte, Construction Molded Melamine, Features Trendy Solid...More

Molded Melamine Table Top,Orange
  • GROSFILLEX
  • Molded Melamine Table Top, OrangeMolded Melamine Table Top,Orange
  • Item # 23NR73
  • Mfr. Model # 99851019
  • Table Top, Rectangular, Color Orange, Finish Matte, Construction Molded Melamine, Features Interior Use only,...More

Results per page: 16 | 32 | 48

Shop a selection of durable, weather-resistant outdoor furniture from Grainger. They are constructed for heavy-duty use in commercial environments. Molded melamine table tops help to keep maintenance costs down. They are resistant to a number of harsh conditions including extreme weather, flames, and scratches. Environmentally-friendly chairs use ultra-violet light stabilizers to resist discoloration from sunlight three times as long as retail-grade plastic.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More