Skip Content

Filter Results By

Item
  • View MoreView Less
Size
  • View MoreView Less
Container Type
  • View MoreView Less
Color
  • View MoreView Less
Adheres To
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Patching and Repairing Compounds

38 Results Found that Include 109 Products

Results per page: 16 | 32 | 48
  • RUST-OLEUM
  • Leak SealLeak Seal
  • Multiple product options available

    Multiple product options available

Lightweight Spackling,1 qt.,White,Pail
  • DAP
  • Lightweight Spackling, 1 qt., White, PailLightweight Spackling,1 qt.,White,Pail
  • Item # 5E113
  • Mfr. Model # 12142
  • Lightweight Spackling, Size 1 qt., Container Type Pail, Color White, Flash Point Greater Than 200 Degrees F,...More

Spackling,1 qt.,White,Pail
  • DAP
  • Spackling, 1 qt., White, PailSpackling,1 qt.,White,Pail
  • Item # 2GKY9
  • Mfr. Model # 12330
  • Spackling, Size 1 qt., Container Type Pail, Color White, VOC Compliant, Flash Point Greater Than 200 Degrees...More

Exterior Latex Wood Filler,1 pt,Natural
  • DAP
  • Exterior Latex Wood Filler, 1 pt, NaturalExterior Latex Wood Filler,1 pt,Natural
  • Item # 5E115
  • Mfr. Model # 00529
  • Exterior Latex Wood Filler, Size 1 pt., Container Type Pail, Color Natural, Flash Point Not Specified, Temp....More

Creme Hardener,2.75 oz.,Red,Tube
  • 3M
  • Creme Hardener, 2.75 oz., Red, TubeCreme Hardener,2.75 oz.,Red,Tube
  • Item # 6KHA9
  • Mfr. Model # 00051131058309
  • Creme Hardener, Size 2.75 oz., Container Type Tube, Color Red, Flash Point Not Specified, Dry Time Not...More

Joint Compound,1 gal.,White,Pail
  • DAP
  • Joint Compound, 1 gal., White, PailJoint Compound,1 gal.,White,Pail
  • Item # 10L498
  • Mfr. Model # 10120
  • Premium Lightweight Joint Compound, Size 1 gal., Container Type Pail, Color White, VOC 14.4g/L, Flash Point...More

Plaster of Paris,3 lb.,White,Pail
  • RED DEVIL
  • Plaster of Paris, 3 lb., White, PailPlaster of Paris,3 lb.,White,Pail
  • Item # 4CRE8
  • Mfr. Model # 0361
  • Plaster of Paris, Size 3 lb., Container Type Pail, Color White, VOC 0g/L, Flash Point Greater Than 200...More

Crack Filler,8.6 fl. oz. ,Gray,Stick
  • LOCTITE
  • Crack Filler, 8.6 fl. oz. , Gray, StickCrack Filler,8.6 fl. oz. ,Gray,Stick
  • Item # 6JZW6
  • Mfr. Model # 1291113
  • Crack Filler, Size 8.6 fl. oz., Container Type Stick, Color Gray, VOC 7.84g/L, Flash Point Greater Than 93...More

Patching Compound,3.5 lb.,White
  • DAP
  • Patching Compound, 3.5 lb., WhitePatching Compound,3.5 lb.,White
  • Item # 29RU97
  • Mfr. Model # 58550
  • Patching Compound, Size 3.5 lb., Color White, Coverage Depends On Job, Application Time 30 min., Adheres To...More

Wood Finish Repair Kit,Multi,Stick
  • DAP
  • Wood Finish Repair Kit, Multi, StickWood Finish Repair Kit,Multi,Stick
  • Item # 10L503
  • Mfr. Model # 97500
  • Wood Finish Repair Kit, Container Type Stick, Color Multi, VOC 720g/L, Flash Point Greater Than 100 Degrees...More

Flexible Floor Patch,1 gal,Pail,Lt Gray
  • DAP
  • Flexible Floor Patch, 1 gal, Pail, Lt GrayFlexible Floor Patch,1 gal,Pail,Lt Gray
  • Item # 10L516
  • Mfr. Model # 59190
  • Flexible Floor Patch and Leveler, Size 1 gal., Container Type Pail, Color Light Gray, VOC 0g/L, Flash Point...More

Leak Repair and Sealer Roll,2Inx10ftGray
  • KST COATINGS
  • Leak Repair and Sealer Roll, 2Inx10ftGrayLeak Repair and Sealer Roll,2Inx10ftGray
  • Item # 4FJL1
  • Mfr. Model # KST018150-99
  • Leak Repair and Sealer Roll, Size 2 In. x 10 ft., Container Type Roll, Color Gray, VOC 0g/L, Flash Point Not...More

Patching Plaster,32 oz.,White,Pail
  • DAP
  • Patching Plaster, 32 oz., White, PailPatching Plaster,32 oz.,White,Pail
  • Item # 10L528
  • Mfr. Model # 52084
  • Patching Plaster, Size 32 oz., Container Type Pail, Color White, VOC 13.3g/L, Flash Point Greater Than 200...More

All-Purpose Stucco Patch,1 gal.,White
  • DAP
  • All-Purpose Stucco Patch, 1 gal., WhiteStucco Patch
  • Item # 2GKZ5
  • Mfr. Model # 60590
  • All-Purpose Stucco Patch, Size 1 gal., Container Type Pail, Color White, VOC Compliant, Flash Point Greater...More

Elastic Crack Cover,4 oz,Opaque
  • GOOF OFF
  • Elastic Crack Cover, 4 oz, OpaqueElastic Crack Cover,4 oz,Opaque
  • Item # 6XFF9
  • Mfr. Model # FG695
  • Elastic Crack Cover, Size 4 oz., Container Type Aerosol Can, Color Opaque, VOC 621g/L, Flash Point 80 Degrees...More

Patching Compound,1 gal,Pail,Off-White
  • DAP
  • Patching Compound, 1 gal, Pail, Off-WhitePatching Compound,1 gal,Pail,Off-White
  • Item # 2GLA7
  • Mfr. Model # 58555
  • Ready-Mixed Multi-Purpose Patching Compound, Size 1 gal., Container Type Pail, Color Off White, VOC VOC...More

Popcorn Ceiling Patch,1 qt.,White,Pail
  • ZINSSER
  • Popcorn Ceiling Patch, 1 qt., White, PailPopcorn Ceiling Patch,1 qt.,White,Pail
  • Item # 4HFG1
  • Mfr. Model # 76084
  • Popcorn Ceiling Patch, Size 1 qt., Container Type Pail, Color White, VOC 5g/L, Flash Point Greater Than 200...More

Patching Compound,1 qt,Pail,Off-White
  • DAP
  • Patching Compound, 1 qt, Pail, Off-WhitePatching Compound,1 qt,Pail,Off-White
  • Item # 2GKZ7
  • Mfr. Model # 12288
  • Textured Flexible Patching Compound, Size 1 qt., Container Type Pail, Color Off White, VOC Compliant, Flash...More

Patching Compound,1 qt,Pail,White
  • DAP
  • Patching Compound, 1 qt, Pail, WhitePatching Compound,1 qt,Pail,White
  • Item # 2GKZ6
  • Mfr. Model # 12278
  • Smooth Flexible Patching Compound, Size 1 qt., Container Type Pail, Color White, VOC Compliant, Flash Point...More

Woodgrain Filler,1 qt.,Clear,Tub
  • CRYSTALAC
  • Woodgrain Filler, 1 qt., Clear, TubWoodgrain Filler,1 qt.,Clear,Tub
  • Item # 3WCR8
  • Mfr. Model # CL-VR-Q
  • Woodgrain Filler, Size 1 qt., Container Type Tub, Color Clear, Flash Point Not Specified, Temp. Range -, Dry...More

Results per page: 16 | 32 | 48

Patching compound and repair compound products help you quickly and easily patch cracks and fill holes. Grainger carries joint compound, wood filler and hydraulic cement varieties ideal for patching small and large cracks and filling deep holes. Use spackle and joint compound for gypsum board, plaster or drywall and quick-drying formulas when time is short. Find these and more patching compound and repair compound products here.